HYPERPRO(ハイパープロ)63日以内出荷
モノショック。アイマウントベアリング。上下球面滑り軸ベアリング(スフェリカルベアリング)を採用することで本体のフリクションロスを解消。リザーバータンク。アルミΦ52×90を使用。タンク内にブラダラバーを使用し、フリクションを軽減。発熱を押さえ、安定化を図る。 。HI/LOコンプレッションアジャスター。各28段階。段無しニードルの使用で、クリックによる減衰調整が一定に変化。把握しやすく、調整幅を広げることが可能に。 。アルミ削り出しトップ&ボトムケース。ボディはカウルへの接触が回避可能なオリジナル2ピース構造。プリロードアジャスター無段階調整式(アジャスト工具付き)。油圧プリロードアジャスター(HPA)付きの設定もあり。高強度・高精度シム。レース特性を重視したサスペンションにも組み込まれる、特殊加工が施されたステンレスシム。高剛性メッキシリンダー。応力特性や熱影響、内部磨耗を考慮したメッキシリンダー。車種別設定により、最適なストロークを確保。スプリング。セッティングの出しやすさを狙い、リニアレートスプリングを採用。リンク機構の動きをコンスタントライジングのノウハウで解析し、取り入れたもの。ステンレスワッシャー。スプリングメーカーならではのノウハウを活かし、スプリングをねじれにくく、伸縮をより最適化したワッシャーを採用。リバウンドダイピングアジャスター。伸び側の減衰力を40段階でコントロール。車高調整機能。走行シチュエーションに合わせた調整が可能。チューブ。特殊スチール(SM490B)を使用。アルミに比べて、熱による膨張を軽減でき剛性が上げられるメリットが高い。・スムーズなストローク性能。・高性能を安定して発生。・放射性が高く、オイルの劣化が遅い。・ボディの長寿命化。。HYPERPROフルシチュエーションサスペンション。ハイパープロ独自開発のコンスタントライジングレートをもつスプリングは、純正ショックのプリロード調整をするだけで、体重50kgのライダーにも90kgのライダーにも同じ乗りやすさと安全を提供します。そのコンスタントライジングレートスプリングを開発したメーカーが、スプリング性能を100%引き出すリアショックユニットを完成させました。コンスタントライジングレートスプリングを使用。あらゆる不可に対応するスプリングレートを持つ為、スプリング自体の共振がなく、長時間ライディングでの疲労の原因を取り除いています。※モノショックにはリニアレートスプリングを使用。セッティングが明確に出せるコンプレッション。独自のニードル形状を使用した、HI/LOコンプレッション。減衰圧特性が最後まで一定に変化する為、1クリックの調整が明確に把握できます。高性能を支え、維持するボディ。放熱性と剛性のバランスが良い特殊スチールチューブはスムースなストローク性能を高次元で維持します。オイル温度が安定し、劣化しにくいメリットも得られます。JAPANSPEC(ジャパンスペック)仕様。車種別仕様設定のすべてをアクティブが行った証です。様々な走行シーンやカスタムを進めるマシンに対して、異なるセッティングを求められる日本市場において、基本セッティングを軸に内部パーツまで細かく変更しました。お客様の求める満足を具現化し、一生涯付き合っていただける仕様です。