手棒溶接機ウエルドオン140SUZUKID(スズキッド)翌々日出荷
超小型軽量!100V/200V兼用直流インバータアーク溶接機です。100V15Aから使用出来、100V/200Vは電源に応じて自動切替し、アークスタート時に瞬間的に大きな溶接電流を流し、アークスタートをスムーズにするホットスタート機能付きです。アークの安定性を向上させるアークフォース機能、アンチスティッキング機能を搭載し、初心者の方でも溶接棒がくっつきにくく、エントリーモデルに最適です。本体重量が3.8kgと超軽量化を実現し、脱着可能なアースクリップ付きコード、ホルダー付きコードがそれぞれ2m付属しています。100Vで安心、安全にご使用いただける電気用品安全法(PSE)および放射ノイズを低減するEMIに対応しています。肩掛けベルト付き、超小型/軽量モデルWELD-ON140に取り付けすれば、更にポータブル性が向上し、作業効率大幅UPします(品番P-790)。
用途各種金属(鉄、ステンレス、鋳物)の溶接作業。仕様ホルダ付コード2m差し込み式、アースクリップ付コード2m差し込み式付属品取説、保証書、組立式手持面(9番)、100Vプラグ・アダプター適合【溶接(mm)】100V15A接続時1.41.6/200V最大時2.02.63.2定格周波数(Hz)50/60出力電圧(V)23.2(100/25.6(200定格入力電圧(V)単相100/単相200定格入力電流(A)31A(100V)/30A(200V)溶接板厚(mm)鉄1.2~6.0、ステンレス1.2~6.0、鋳物2.0~6.0定格出力電流80A(100V)/140(200V)定格入力容量(kVA)3.1kVA(100V)/6.0kVA(200V)