セレストロン6日以内出荷
・セレストロンの伝説的なSkyMasterシリーズが、ED(特殊低分散)対物レンズの採用によりさらなるアップグレードを遂げました。色収差を事実上排除することで、忠実な色再現、解像度の向上、そしてコントラストの改善を実現。極めて優れた映像美を提供します。・50mmの大型対物レンズが優れた集光力を発揮し、天体観測に最適な明るい視界を提供します。・接眼レンズにはネジ切り加工が施されており、天体観測用の標準的な31.7mmフィルターを装着可能です。フィルターを使用することで、天体の細部を際立たせたり、光害(街明かり)による影響を軽減したりすることができます。・BaK-4プリズムと、独自のXLTコーティングを施したフルマルチコート光学系を採用。光路全体の光透過率を劇的に向上させることで、より明るく、細部まで鮮明な画像を描き出します。・ポロプリズム光学設計により、左右の対物レンズの間隔を広く取ることで、より強調された立体感(3Dビュー)を実現しました。遠近感が掴みやすく、奥行きのある臨場感豊かな視界を楽しめます。・余裕のあるロングアイレリーフ設計と、ソフトなパッド付きツイストアップ見口(アイカップ)を採用。眼鏡をかけたままでも視野の隅々まで見渡しやすく、快適に観察できます。・人間工学(エルゴノミクス)に基づいた設計により、フィールドでの使い心地がさらに向上。筐体には耐久性の高いラバーアーマーを施しており、過酷な使用環境下でもしっかりと手に馴染み、衝撃から本体を保護します。・三脚への取り付けに対応しているため、長時間の観察セッションでも腕が疲れず、安定した視界を保つことができます。
仕様防水(IPX7)、窒素充填あり、三脚対応付属品対物レンズキャップ、接眼レンズカバー、レインガード、ネックストラップ、レンズクロス、非シリカ乾燥剤、ケース、取扱説明書寸法(mm)180×198×64質量(g)(約)1255倍率(倍)7最短合焦距離(約)8m対物レンズ有効径(mm)501000m先の視野(m)136明るさ51.02ひとみ径(Φmm)6.4アイレリーフ(mm)20.8実視界(°)7.8