仕様●テクノロジー:ハイブリッド●静電容量:150μF●電圧:50V dc●実装タイプ:表面実装●パッケージ/ケース:7343-31●等価直列抵抗:25mΩ●リード間隔:3.8mm●許容差:±20%●長さ:7.3mm●動作温度 Max:+150℃●寸法:7.3 x 4.3 x 2.8mm●シリーズ:T599●電解質の種類:ソリッド●リップル電流:3000mAアズワン品番65-7033-34
仕様●テクノロジー:ポリマー●静電容量:22μF●電圧:50V dc●実装タイプ:表面実装●パッケージ/ケース:7343-43●等価直列抵抗:40mΩ●許容差:±20%●長さ:7.3mm●奥行き:4.3mm●高さ:4mm●寸法:7.3 x 4.3 x 4mm●シリーズ:T543_COTS●電解質の種類:ソリッド●誘電正接:10%アズワン品番65-7040-28
仕様●テクノロジー:ハイブリッド●静電容量:150μF●電圧:50V dc●実装タイプ:表面実装●パッケージ/ケース:7343-31●等価直列抵抗:45mΩ●リード間隔:3.8mm●許容差:±20%●長さ:7.3mm●動作温度 Max:+150℃●寸法:7.3 x 4.3 x 2.8mm●シリーズ:T599●電解質の種類:ソリッド●リップル電流:2.2Aアズワン品番65-7028-39
仕様●入数:1リール(500個入り)●テクノロジー:ポリマー●静電容量:22μF●電圧:50V dc●実装タイプ:表面実装●パッケージ/ケース:7343-43●等価直列抵抗:50mΩ●許容差:±20%●長さ:7.3mm●奥行き:4.3mm●高さ:4mm●寸法:7.3 x 4.3 x 4mm●シリーズ:T521●電解質の種類:ソリッド●動作温度 Min:-55℃アズワン品番65-6922-22
仕様●入数:1リール(500個入り)●テクノロジー:ポリマー●静電容量:33μF●電圧:50V dc●実装タイプ:表面実装●パッケージ/ケース:7343-43●等価直列抵抗:50mΩ●許容差:±20%●長さ:7.3mm●奥行き:4.3mm●動作温度 Max:+125℃●寸法:7.3 x 4.3 x 4mm●シリーズ:T521●電解質の種類:ソリッド●動作温度 Min:-55℃アズワン品番65-7043-77
仕様●テクノロジー:ポリマー●静電容量:33μF●電圧:50V dc●実装タイプ:表面実装●パッケージ/ケース:7343-43●等価直列抵抗:50mΩ●許容差:±20%●長さ:7.3mm●奥行き:4.3mm●動作温度 Max:+125℃●寸法:7.3 x 4.3 x 4mm●シリーズ:T521●電解質の種類:ソリッド●動作温度 Min:-55℃アズワン品番65-6919-26
仕様●テクノロジー:ポリマー●静電容量:22μF●電圧:50V dc●実装タイプ:表面実装●パッケージ/ケース:7343-43●等価直列抵抗:50mΩ●許容差:±20%●長さ:7.3mm●奥行き:4.3mm●動作温度 Max:+125℃●寸法:7.3 x 4.3 x 4mm●シリーズ:T521●電解質の種類:ソリッド●動作温度 Min:-55℃アズワン品番65-7040-49
仕様●テクノロジー:ポリマー●静電容量:33μF●電圧:50V dc●実装タイプ:表面実装●パッケージ/ケース:7343-43●等価直列抵抗:75mΩ●許容差:±20%●長さ:7.3mm●奥行き:4.3mm●動作温度 Max:+125℃●寸法:7.3 x 4.3 x 4mm●シリーズ:T541_COTS●電解質の種類:ソリッド●動作温度 Min:-55℃アズワン品番65-7109-17