絞り込み
ブランド
  • STMicro
  • 日東工業(23)
  • カナレ電気(10)
  • 渡辺電機工業(10)
  • Panasonic(パナソニック)(4)
  • KEMET(4)
  • UNIFIVE(3)
  • MURATA(村田製作所)(2)
  • VISHAY(2)
  • FINDER(2)
  • TELEMECANIQUE SENSORS(2)
  • StarTech.com(2)
  • IDEC(和泉電気)(1)
  • フジクラ(旧:DDK/第一電子工業)(1)
  • JST(日本圧着端子製造)(1)
  • NKKスイッチズ(旧:日本開閉器)(1)
  • 富士電機(1)
  • フエニックス・コンタクト(1)
  • MICROCHIP(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(2)
商品レビュー
  • 以上(0)
  • 以上(0)
  • 以上(0)
  • 以上(0)
価格
  • 1,500-10,000円(1)
  • 100,000円以上(1)
  • ~
価格で絞り込む
出荷目安
  • 当日
  • 翌日以内
  • 翌々日以内
  • 3日以内
  • 4日以内
当日・翌日以内・翌々日以内・3日以内・4日以内
その他
  • 取扱い終了商品を除く
  • 個人購入不可商品を除く
関連キーワード
  • 冷却ファン 12v
2件中 12
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
STMicroelectronics マイコン STM32L0, 64-Pin LQFP STM32L073RZT6 STMicroSTMicroelectronics マイコン STM32L0, 64-Pin LQFP STM32L073RZT6STMicro
1,698税込1,868
1袋(2個)
7日以内出荷
仕様●ファミリー名 : STM32L0●パッケージタイプ : LQFP●実装タイプ : 表面実装●ピン数 : 64●デバイスコア : ARM Cortex M0+●データバス幅 : 32bit●プログラムメモリサイズ : 192 kB●最大周波数 : 32MHz●RAMサイズ : 20 kB●USBチャンネル : 1●SPIチャンネル数 : 6●USARTチャネルの数 : 4●ADCユニット数 : 1mm●The ultra-low-power STM32L073xx microcontrollers incorporate the connectivity power of the universal serial bus (USB 2.0 crystal-less) with the high-performance ARMR CortexR-M0+ 32-bit RISC core operating at a 32 MHz frequency, a memory protection unit (MPU), high-speed embedded memories (up to 192 Kbytes of Flash program memory, 6 Kbytes of data EEPROM and 20 Kbytes of RAM) plus an extensive range of enhanced I/Os and peripherals. The STM32L073xx devices provide high power efficiency for a wide range of performance. It is achieved with a large choice of internal and external clock sources, an internal voltage adaptation and several low-power modes. The STM32L073xx devices offer several Analogue features, one 12-bit ADC with hardware oversampling, two DACs, two ultra-low-power comparators, several timers, one low-power timer (LPTIM), four general-purpose 16-bit timers and two basic timer, one RTC and one SysTick which can be used as timebase. They also feature two watchdogs, one watchdog with independent clock and window capability and one window watchdog based on bus clock. Moreover, the STM32L073xx devices embed standard and advanced communication interfaces: up to three I2Cs, two SPIs, one I2S, four USARTs, a low-power UART (LPUART), and a crystal-less USB. The devices offer up to 24 capacitive sensing channels to simply add touch sensing functionality to any application. The STM32L073xx also include a real-time clock and a set of backup registers that remain powered in Standby mode. Finally, their integrated LCD controller has a built-in LCD voltage generator that allows to drive up to 8 multiplexed LCDs with contrast independent of the supply voltage. The ultra-low-power STM32L073xx devices operate from a 1.8 to 3.6 V power supply (down to 1.65 V at power down) with BOR and from a 1.65 to 3.6 V power supply without BOR option. They are available in the -40 to +125 ℃ temperature range. A comprehensive set of power-saving modes allows the design of low-power applications.RoHS指令(10物質対応)対応
STMicroelectronics マイコン STM32F0, 64-Pin LQFP STM32F091RCT7 STMicroSTMicroelectronics マイコン STM32F0, 64-Pin LQFP STM32F091RCT7STMicro
129,800税込142,780
1セット(160個)
7日以内出荷
仕様●ファミリー名 : STM32F0●パッケージタイプ : LQFP●実装タイプ : 表面実装●ピン数 : 64●デバイスコア : ARM Cortex M0●データバス幅 : 32bit●プログラムメモリサイズ : 256 kB●最大周波数 : 48MHz●RAMサイズ : 32 kB●SPIチャンネル数 : 2●USARTチャネルの数 : 8●インストラクションセットアーキテクチャ : RISCmm●The STM32F091xB/xC microcontrollers incorporate the high-performance ARMRCortexR-M0 32-bit RISC core operating at up to 48 MHz frequency, high-speed embedded memories (up to 256 Kbytes of Flash memory and 32 Kbytes of SRAM), and an extensive range of enhanced peripherals and I/Os. The device offers standard communication interfaces (two I2Cs, two SPIs/one I2S, one HDMI CEC and up to eight USARTs), one CAN, one 12-bit ADC, one 12-bit DAC with two channels, seven 16-bit timers, one 32-bit timer and an advanced-control PWM timer. The STM32F091xB/xC microcontrollers operate in the -40 to +85 ℃ and -40 to +105 ℃ temperature ranges, from a 2.0 to 3.6 V power supply. A comprehensive set of power-saving modes allows the design of low-power applications. The STM32F091xB/xC microcontrollers include devices in seven different packages ranging from 48 pins to 100 pins. Depending on the device chosen, different sets of peripherals are included. These features make the STM32F091xB/xC microcontrollers suitable for a wide range of applications such as application control and user interfaces, hand-held equipment, A/V receivers and digital TV, PC peripherals, gaming and GPS platforms, industrial applications, PLCs, inverters, printers, scanners, alarm systems, video intercoms and HVACs.RoHS指令(10物質対応)対応
wk1212特集
おすすめ人気ランキング