絞り込み
ブランド
  • ニチコン(22)
  • RS PRO(13)
  • VISHAY(8)
  • PRECI-DIP(3)
  • STMicro(3)
  • EATON(イートン)(2)
  • XP POWER(2)
  • Moflash(2)
  • シュナイダーエレクトリック(2)
  • SAMTEC(1)
  • AAVID THERMALLOY(1)
  • BERGQUIST(1)
  • SCHURTER(1)
  • Winslow(1)
  • Dold(1)
  • Signal Construct(1)
  • IMS(1)
  • UVOX(1)
  • KYOCERA AVX(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応
商品レビュー
  • 以上(0)
  • 以上(0)
  • 以上(0)
  • 以上(0)
価格
  • 1,500円以下(40)
  • 1,500-10,000円(14)
  • 10,000-50,000円(18)
  • 50,000-100,000円(3)
  • ~
価格で絞り込む
出荷目安
  • 当日
  • 翌日以内
  • 翌々日以内
  • 3日以内
  • 4日以内
当日・翌日以内・翌々日以内・3日以内・4日以内
その他
  • 取扱い終了商品を除く
  • 個人購入不可商品を除く

制御機器/はんだ・静電気対策用品 :「Surface用」の検索結果

67件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO ソリッドステートリレー 最大負荷電流:8 A 最大負荷電圧:60 V ac/dc 表面実装 RS PRORS PRO ソリッドステートリレー 最大負荷電流:8 A 最大負荷電圧:60 V ac/dc 表面実装RS PRO
11,980税込13,178
1個
7日以内出荷
The RS Pro DC switching relay for PCB mounting is used in applications where there isneed for fast switching of small DC loads withhigh input/output insulation of more than 4000 VACrms. The DC switching relay always switches on and off in accordance with the applied control voltage.Miniature DC SSR mounted on Din EN adapter Control voltage 4.25VDC 32VDC Isolation inputoutput 4000 VACrms Operating Temp -200℃ to 800℃ (-40°F1760°F) Blocking Voltage 60VDC Dropout VoltageVDC Minimal Operational Load 1mA Surface mount technology Switching Frequency <100Hz Off state leakage current <0.01mADC Potting compound Flame retardant Silicone rubber. Extende life, flexible encapsulation
仕様最大負荷電流 = 8 A取り付けタイプ = 表面実装最大負荷電圧 = 60 V ac/dc最小負荷電圧 = 1 V ac/dcスイッチングタイプ = DCスイッチング最小負荷電流 = 5 mAシリーズ = RM1DRoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー 最大負荷電流:4 A 最大負荷電圧:60 V DINレール RS PRORS PRO ソリッドステートリレー 最大負荷電流:4 A 最大負荷電圧:60 V DINレールRS PRO
11,980税込13,178
1個
7日以内出荷
The RS Pro DC switching relay for PCB mounting is used in applications where there isneed for fast switching of small DC loads withhigh input/output insulation of more than 4000 VACrms. The DC switching relay always switches on and off in accordance with the applied control voltage.Miniature DC SSR mounted on Din EN adapter Control voltage4.25VDC 32VDC Isolation inputoutput4000 VACrms Operating Temp: -200℃ to 800℃ (-40°F1760°F) Blocking Voltage 60VDC Dropout VoltageVDC Minimal Operational Load 1mA Surface mount technology Switching Frequency <100Hz Off state leakage current <0.01mADC Potting compound Flame retardant Silicone rubber
仕様最大負荷電流 = 4 A取り付けタイプ = DINレール最大負荷電圧 = 60 V最小負荷電圧 = 1 V dcスイッチングタイプ = DCスイッチング最小負荷電流 = 5 mAシリーズ = RM1DRoHS指令(10物質対応)対応
STマイクロ,  トライアック, 16A, 3-Pin D2PAK STMicroSTマイクロ, トライアック, 16A, 3-Pin D2PAKSTMicro
1,398税込1,538
1袋(5個)
7日以内出荷
仕様●定格平均オン電流 : 16A●実装タイプ : 表面実装●パッケージタイプ : D2PAK●サージ電流レーティング : 168A●ピン数 : 3●繰返しピーク順方向抑止電圧 : 600V●最大保持電流 : 35mA●寸法 : 10.28×9.35×4.37mm●長さ : 10.28mm●幅 : 9.35mm●高さ : 4.37mm●動作温度 Min : -40 ℃●Available in through-hole or surface mount packages, the T1635H and T1650H Triac series are suitable for general purpose mains power ac switching. By using an internal ceramic pad, the T16xxH-6I provides voltage insulation (rated at 2500 V rms).Medium current Triac 150 ℃ max. Tjturn-off commutation Low thermal resistance with clip bonding Very high 3 quadrants commutation capability Applications Especially designed to operate in high power density or universal motor applications such as vacuum cleaner and washing machine drum motor, these 16 A Triacs provide a very high switching capability up to junction temperatures of 150 ℃ The heatsink can be reduced, compared to traditional Triacs, according to the high performance at given junction temperaturesRoHS指令(10物質対応)対応
STMicroelectronics MOSFET 表面実装 パッケージSOT-223 3 ピン STMicroSTMicroelectronics MOSFET 表面実装 パッケージSOT-223 3 ピンSTMicro
41,980税込46,178
1セット(1000個)
7日以内出荷
仕様●パッケージタイプ : SOT-223●実装タイプ : 表面実装●ピン数 : 3●最大パワー消費 : 1.6 W●トランジスタ構成 : シングル●幅 : 3.7mm●高さ : 1.8mm●The device in manufactured in low voltage PNP planar technology by using a ”;Base Island”; layout. The resulting transistor shows exceptional high gain performance coupled with very low saturation voltage.Very low collector to emitter saturation voltage 3A continuous collector current DC current gain, hFE >100 SOT-223 plastic package for surface mounting circuits in tape and reel packing 40 V breakdown voltage V(BR)CER Applications Power management in portable equipment Voltage regulation in bias supply circuits Switching regulator in battery charger applications Heavy load driverRoHS指令(10物質対応)対応
STMicroelectronics MOSFET 表面実装 パッケージDPAK (TO-252) 3 ピン STMicroSTMicroelectronics MOSFET 表面実装 パッケージDPAK (TO-252) 3 ピンSTMicro
1,798税込1,978
1袋(25個)
7日以内出荷
仕様●パッケージタイプ : DPAK (TO-252)●実装タイプ : 表面実装●ピン数 : 3●最大パワー消費 : 15 W●トランジスタ構成 : シングル●動作温度 Max : +150 ℃mm●高さ : 2.17mm●The device is manufactured in Planar technology with ”;Base Island”; layout. The resulting transistor shows exceptional high gain performance coupled with very low saturation voltage.This device is qualified for automotive application High current gain characteristic Very low collector to emitter saturation voltage Surface-mounting DPAK (TO-252) power package in tape& reel (suffix ”;T4) Fast-switching speed Applications CCFL drivers Voltage regulators Relay drivers High efficiency, low voltage, switching applicationsRoHS指令(10物質対応)対応
Moflash 信号灯 LED灯青 10 → 100 V dc LED80シリーズ LED80-02-03 MoflashMoflash 信号灯 LED灯青 10 → 100 V dc LED80シリーズ LED80-02-03Moflash
8,998税込9,898
1個
5日以内出荷
仕様●電源電圧: 10 → 100 V dc●光効果: 点滅 , 停止●発光色: 青●取付方法: 表面●バルブタイプ: LED灯●電流タイプ: DC●ベース直径: 76mm●本体色: 黒●ランプ含む: あり●シリーズ: LED80●多機能: あり●高さ: 50mm●IP保護等級: IP67●代表規格: CE認定℃●Moflash BeaconThe Moflash blue lens LED beacon incorporates 12 ultra-bright surface mount LED offering a cost-effective solution for a wide range of general signalling solutions. It displays two different light effects (flashing and steady).Features and BenefitsThe supply voltage ranging from 10VDC and 100VDC LED long life Continuously rated UV-stable polycarbonate lens and body Easy and snap-fit installation (with base plate for surface mount option) 120° degree prime light output from vertical axis Dustproof and submersible in water Operating voltage ranging between -20℃ and 55℃ApplicationsRefuge trucks Utility vehicles Agriculture Plant and contracting, Fleet vehicles Industrial Commercial buildingsCertificationsIP67 rated CE certifiedRoHS指令(10物質対応)対応
Vishay タンタルコンデンサ,2.2μF,16V dc,3216-12,TMCUA1C225KTRF VISHAYVishay タンタルコンデンサ,2.2μF,16V dc,3216-12,TMCUA1C225KTRFVISHAY
999税込1,099
1袋(25個)
7日以内出荷
テクノロジー = タンタル静電容量 = 2.2μF電圧 = 16V dc実装タイプ = 表面実装パッケージ/ケース = 3216-12等価直列抵抗 = 7.7Ω許容差 = ±10%長さ = 3.2mm奥行き = 1.6mm高さ = 1.2mm寸法 = 3.2 x 1.6 x 1.2mmシリーズ = TMCU動作温度 Max = +125℃許容差(プラス) = +10%Solid Tantalum Surface Mount Chip Capacitors, Molded Case, Ultra Flat Low ProfileSmall size, low profile Terminations: Case UA: 100 % matte tin Case UB: Ni / Pd / Au APPLICATIONS Industrial General purpose Undefined
RoHS指令(10物質対応)対応
Vishay タンタルコンデンサ,2.2μF,16V dc,2012-12,TMCP1C225KTRF VISHAYVishay タンタルコンデンサ,2.2μF,16V dc,2012-12,TMCP1C225KTRFVISHAY
599税込659
1袋(20個)
7日以内出荷
テクノロジー = タンタル静電容量 = 2.2μF電圧 = 16V dc実装タイプ = 表面実装パッケージ/ケース = 2012-12等価直列抵抗 = 8.8Ω許容差 = ±10%長さ = 2mm奥行き = 1.25mm高さ = 1.2mm寸法 = 2 x 1.25 x 1.2mmシリーズ = TMCP電解質の種類 = ソリッド℃許容差(マイナス) = -10%Solid Tantalum Surface Mount Chip Capacitors, Molded Case, 0805 SizeSmall size, suitable for high-density packaging Terminations: 100 % matte tin APPLICATIONS Industrial Audio and visual equipment General purpose
RoHS指令(10物質対応)対応
Vishay タンタルコンデンサ,4.7μF,16V dc,3216-12,TMCUA1C475KTRF VISHAYVishay タンタルコンデンサ,4.7μF,16V dc,3216-12,TMCUA1C475KTRFVISHAY
999税込1,099
1袋(25個)
7日以内出荷
テクノロジー = タンタル静電容量 = 4.7μF電圧 = 16V dc実装タイプ = 表面実装パッケージ/ケース = 3216-12等価直列抵抗 = 4Ω許容差 = ±10%長さ = 3.2mm奥行き = 1.6mm高さ = 1.2mm寸法 = 3.2 x 1.6 x 1.2mmシリーズ = TMCU動作温度 Max = +125℃許容差(プラス) = +10%Solid Tantalum Surface Mount Chip Capacitors, Molded Case, Ultra Flat Low ProfileSmall size, low profile Terminations: Case UA: 100 % matte tin Case UB: Ni / Pd / Au APPLICATIONS Industrial General purpose Undefined
RoHS指令(10物質対応)対応
Vishay タンタルコンデンサ,330nF,25V dc,3216-12,TMCUA1E334KTRF VISHAYVishay タンタルコンデンサ,330nF,25V dc,3216-12,TMCUA1E334KTRFVISHAY
1,598税込1,758
1袋(25個)
7日以内出荷
テクノロジー = タンタル静電容量 = 330nF電圧 = 25V dc実装タイプ = 表面実装パッケージ/ケース = 3216-12等価直列抵抗 = 26.4Ω許容差 = ±10%長さ = 3.2mm奥行き = 1.6mm高さ = 1.2mm寸法 = 3.2 x 1.6 x 1.2mmシリーズ = TMCU電解質の種類 = ソリッド℃許容差(プラス) = +10%Solid Tantalum Surface Mount Chip Capacitors, Molded Case, Ultra Flat Low ProfileSmall size, low profile Terminations: Case UA: 100 % matte tin Case UB: Ni / Pd / Au APPLICATIONS Industrial General purpose Undefined
RoHS指令(10物質対応)対応
Vishay タンタルコンデンサ,1.5μF,25V dc,3528-12,TMCUB1E155KTRF VISHAYVishay タンタルコンデンサ,1.5μF,25V dc,3528-12,TMCUB1E155KTRFVISHAY
99,980税込109,978
1セット(3000個)
7日以内出荷
テクノロジー = タンタル静電容量 = 1.5μF電圧 = 25V dc実装タイプ = 表面実装パッケージ/ケース = 3528-12等価直列抵抗 = 8.8Ω許容差 = ±10%長さ = 3.5mm奥行き = 2.8mm高さ = 1.2mm寸法 = 3.5 x 2.8 x 1.2mmシリーズ = TMCU電解質の種類 = ソリッド℃許容差(プラス) = +10%Solid Tantalum Surface Mount Chip Capacitors, Molded Case, Ultra Flat Low ProfileSmall size, low profile Terminations: Case UA: 100 % matte tin Case UB: Ni / Pd / Au APPLICATIONS Industrial General purpose Undefined
RoHS指令(10物質対応)対応
Vishay タンタルコンデンサ,1μF,25V dc,3216-12,TMCUA1E105KTRF VISHAYVishay タンタルコンデンサ,1μF,25V dc,3216-12,TMCUA1E105KTRFVISHAY
999税込1,099
1袋(25個)
7日以内出荷
テクノロジー = タンタル静電容量 = 1μF電圧 = 25V dc実装タイプ = 表面実装パッケージ/ケース = 3216-12等価直列抵抗 = 16.5Ω許容差 = ±10%長さ = 3.2mm奥行き = 1.6mm高さ = 1.2mm寸法 = 3.2 x 1.6 x 1.2mmシリーズ = TMCU動作温度 Max = +125℃許容差(プラス) = +10%Solid Tantalum Surface Mount Chip Capacitors, Molded Case, Ultra Flat Low ProfileSmall size, low profile Terminations: Case UA: 100 % matte tin Case UB: Ni / Pd / Au APPLICATIONS Industrial General purpose Undefined
RoHS指令(10物質対応)対応
Vishay タンタルコンデンサ,100nF,25V dc,2012-12,TMCP1E104KTRF VISHAYVishay タンタルコンデンサ,100nF,25V dc,2012-12,TMCP1E104KTRFVISHAY
629税込692
1袋(20個)
7日以内出荷
テクノロジー = タンタル静電容量 = 100nF電圧 = 25V dc実装タイプ = 表面実装パッケージ/ケース = 2012-12等価直列抵抗 = 33Ω許容差 = ±10%長さ = 2mm奥行き = 1.25mm高さ = 1.2mm寸法 = 2 x 1.25 x 1.2mmシリーズ = TMCP動作温度 Max = +125℃許容差(マイナス) = -10%Solid Tantalum Surface Mount Chip Capacitors, Molded Case, 0805 SizeSmall size, suitable for high-density packaging Terminations: 100 % matte tin APPLICATIONS Industrial Audio and visual equipment General purpose
RoHS指令(10物質対応)対応
積層セラミックコンデンサアレイ 4連 KYOCERA AVX 100nF 10VV dc ±20% X7R 0508 (1220M) KYOCERA AVX積層セラミックコンデンサアレイ 4連 KYOCERA AVX 100nF 10VV dc ±20% X7R 0508 (1220M)KYOCERA AVX
789税込868
1袋(25個)
7日以内出荷
仕様コンデンサの数:4電圧(V)10dcシリーズW2A許容差±20%静電容量100nF温度特性X7RRoHS指令(10物質対応)対応特性Surface Mount 0508, W2A Series. 同じ値の2個又は4個のコンデンサを1つのアレイに収容 同等のディスクリートコンデンサの50 %未満の基板スペース 配置にかかるコストと基板スペースの節約実装タイプ表面実装パッケージ/ケース0508 (1220M)最大動作温度(℃)125最小動作温度(℃)-55
DC-High Voltage DC Isolated 10W +/-200V XP POWERDC-High Voltage DC Isolated 10W +/-200VXP POWER
28,980税込31,878
1個
7日以内出荷
仕様●出力電圧許容範囲:±5%●低いターンオン電圧:0.7VDC寸法(mm)28.5×57.15×12.7使用温度範囲(℃)-25~+75シリーズFS定格電力(W)10湿度(%RH)95(無結露)出力電圧(V)DC0~200入力電圧(V)DC12冷却方式Natural convection構成Solid vacuum encapsulation、UL 94 V-0 rated、Anodized aluminum heatsink surface、two threaded blind inserts出力電流(mA)50短絡保護Protected against short circuit conditions indefinitely漏れ電流(mA)Max0.0001極性Reversible入力電流(mA)Max200(No Load)、Max1250(Full Load)保管温度範囲(℃)-55~+105RoHS指令(10物質対応)対応リップルMin6%リップルノイズ1~6%スイッチング周波数(kHz)Min25、Max125絶縁電圧(V)Max2500コンバータタイプDC-DC:絶縁型 (高電圧)MTBF平均故障間隔(h)Min840000
Eaton 非常用ボタン M22シリーズ EATON(イートン)Eaton 非常用ボタン M22シリーズEATON(イートン)
16,980税込18,678
1個
当日出荷から7日以内出荷
RoHS指令(10物質対応)対応
M22シリーズ パイロットライトヘッド EATON(イートン)M22シリーズ パイロットライトヘッドEATON(イートン)
2,198税込2,418
1個
7日以内出荷
RoHS指令(10物質対応)対応
ソリッドステートリレー, 1a1b接点 Doldソリッドステートリレー, 1a1b接点Dold
2,998税込3,298
1個
翌々日出荷
接点構成1a1b仕様最大負荷電流:1 A●取り付けタイプ:基板実装●最大負荷電圧:230 ac●接点構成:DP-NO/NC●寸法:29 13 25.5mm●高さ:25.5mm●TUV, UL, SA, SEV. EN 60204-1 (stop functions), EN 418, prEN574, prEN 954-1. PCB relay, single shot with forcibly guided contacts OA5669 (2 changeovers). With forcibly guided contacts Contact opening >0.5 mm throughout its service life, including malfunctions and 1.6 N Air gap and creep distance, surface winding ≧8 mm High dielectric withstand voltage ≦4 kV Large voltage range 0.7 1.6 N As per IEC 664/VDE 0110 (1 89): Rated voltage: 250 V, pollution degree: Surge voltage category: III Fluxproof Designed as per DIN EN 50205 ZH / 457 and VDE 0106, 0110, 0435, 0631, 0700, 0730, 0804RoHS指令(10物質対応)対応
サーマルギャップパッド Bergquist BERGQUISTサーマルギャップパッド BergquistBERGQUIST
4,598税込5,058
1袋(50個)ほか
5日以内出荷から7日以内出荷
キセノン表示灯 Moflash X 80シリーズ Moflashキセノン表示灯 Moflash X 80シリーズMoflash
6,398税込7,038
1個
7日以内出荷
RoHS指令(10物質対応)対応
アーウィットサーマロイ ヒートシンク, ネジ止め式 AAVID THERMALLOYアーウィットサーマロイ ヒートシンク, ネジ止め式AAVID THERMALLOY
1,398税込1,538
1個
翌々日出荷から7日以内出荷
RoHS指令(10物質対応)対応
Winslow PLCCソケット WinslowWinslow PLCCソケットWinslow
7,598税込8,358
1セット(19個)ほか
当日出荷から7日以内出荷
Vishay 整流ダイオード VISHAYVishay 整流ダイオードVISHAY
319税込351特価
1袋(5個)ほか
当日出荷から7日以内出荷
UVOX シールドストリップ UVOXUVOX シールドストリップUVOX
2,498税込2,748
1個ほか
7日以内出荷
RoHS指令(10物質対応)対応
Preci-Dip 多極コネクタ PRECI-DIPPreci-Dip 多極コネクタPRECI-DIP
279税込307
1個
7日以内出荷
Preci-Dip ピンヘッダ PRECI-DIPPreci-Dip ピンヘッダPRECI-DIP
399税込439
1個
翌々日出荷から7日以内出荷
Preci-Dip スプリング装着コネクタ PRECI-DIPPreci-Dip スプリング装着コネクタPRECI-DIP
379税込417
1個
当日出荷から7日以内出荷
信号灯タワー Schneider Electric 24V dc シュナイダーエレクトリック信号灯タワー Schneider Electric 24V dcシュナイダーエレクトリック
72,980税込80,278
1個
7日以内出荷
積層式表示灯 XVC6シリーズ Φ60 積層式LED表示灯(ポール) シュナイダーエレクトリック積層式表示灯 XVC6シリーズ Φ60 積層式LED表示灯(ポール)シュナイダーエレクトリック
21,980税込24,178
1個
7日以内出荷
Φ45、ポール取付けタイプ、ハーモニーブランド 積層式LED表示灯XVMシリーズ組立完成品 色変更可能な、組み立て完成品販売に加えて、1~4段の間で表示ユニットの段数や色を自由に組み合わせできる自作用モジュール販売にも対応しています。 引き出し線に直接電圧をかける配線なので、電球タイプからの置き換えも、配線そのままでスムーズです。 (引き出し線の色は製品シリーズによって異なりますので、配線色にご注意ください) ブザー付タイプは最大音量80dBです。 (音量調整ネジにて最小0dB~最大80dBまで調整可能) AC/DC24VタイプはNPN/PNPオープンコレクタ接続に標準対応しています。 保護特性IP42(正方向取付け時)です。
Signal Construct LED表示灯 Signal ConstructSignal Construct LED表示灯Signal Construct
1,498税込1,648
1個
当日出荷から7日以内出荷
Schurter タクタイルスイッチ SPST-NO 表面実装 SCHURTERSchurter タクタイルスイッチ SPST-NO 表面実装SCHURTER
550税込605
1個ほか
5日以内出荷から7日以内出荷
RS PRO Y マット仕上げ BS規格標準 RS PRORS PRO Y マット仕上げ BS規格標準RS PRO
219税込241
1個
翌々日出荷
取付方式表面実装RoHS指令(10物質対応)対応
RS PRO N マット仕上げ BS規格標準 RS PRORS PRO N マット仕上げ BS規格標準RS PRO
169税込186
1個
翌々日出荷
仕様ギャング数:1奥行き:16mm材質:尿素ホルムアルデヒドアース端子:なし幅:86.6mm長さ:86.6mmカラー:白寸法:86.6 x 86.6 x 16mmIP定格:IP20取り付け規格:BS規格標準高さ:86.6mmSurface Pattress Back Boxes. White surface pattress boxes. Choice of single or double gang.取付方式表面実装RoHS指令(10物質対応)対応
ニチコン アルミ電解コンデンサ 25V dc 100μF ニチコンニチコン アルミ電解コンデンサ 25V dc 100μFニチコン
769税込846
1袋(10個)
翌々日出荷
仕様静電容量 = 100μFテクノロジー = 電解電圧 = 25V dc取り付けタイプ = 表面実装寸法 = 8 (Dia.) x 10mm高さ = 10mm直径 = 8mm動作温度 Min = -40℃動作温度 Max = +125℃構造 = シリンダー形シリーズ = UB許容差 = ±20%Aluminium Electrolytic Capacitors UB Series 125℃. Surface mount high-temperature type suitable for use up to 125℃ Lead-free constructionRoHS指令(10物質対応)対応
ニチコン アルミ電解コンデンサ 16V dc 100μF ニチコンニチコン アルミ電解コンデンサ 16V dc 100μFニチコン
729税込802
1袋(10個)
翌々日出荷
仕様静電容量 = 100μFテクノロジー = 電解電圧 = 16V dc取り付けタイプ = 表面実装寸法 = 8 (Dia.) x 10mm高さ = 10mm直径 = 8mm動作温度 Min = -40℃動作温度 Max = +125℃構造 = シリンダー形シリーズ = UB許容差(マイナス) = -20%Aluminium Electrolytic Capacitors UB Series 125℃. Surface mount high-temperature type suitable for use up to 125℃ Lead-free constructionRoHS指令(10物質対応)対応
ニチコン アルミ電解コンデンサ 50V dc 10μF ニチコンニチコン アルミ電解コンデンサ 50V dc 10μFニチコン
419税込461
1袋(10個)
翌々日出荷
仕様静電容量 = 10μFテクノロジー = 電解電圧 = 50V dc取り付けタイプ = 表面実装寸法 = 6.3 (Dia.) x 5.8mm高さ = 5.8mm直径 = 6.3mm動作温度 Min = -55℃動作温度 Max = +105℃構造 = シリンダー形シリーズ = UA寿命 = 3000hAluminium Electrolytic Capacitors UA Series 105℃. Long-life Surface mount type Lead-free constructionRoHS指令(10物質対応)対応
ニチコン アルミ電解コンデンサ 50V dc 3.3μF ニチコンニチコン アルミ電解コンデンサ 50V dc 3.3μFニチコン
799税込879
1袋(10個)
翌々日出荷
仕様静電容量 = 3.3μFテクノロジー = 電解電圧 = 50V dc取り付けタイプ = 表面実装寸法 = 4 (Dia.) x 5.8mm高さ = 5.8mm直径 = 4mm動作温度 Min = -55℃動作温度 Max = +105℃構造 = シリンダー形シリーズ = UA寿命 = 3000hAluminium Electrolytic Capacitors UA Series 105℃. Long-life Surface mount type Lead-free constructionRoHS指令(10物質対応)対応
ニチコン アルミ電解コンデンサ 50V dc 2.2μF ニチコンニチコン アルミ電解コンデンサ 50V dc 2.2μFニチコン
279税込307
1袋(10個)
当日出荷
仕様静電容量 = 2.2μFテクノロジー = 電解電圧 = 50V dc取り付けタイプ = 表面実装寸法 = 4 (Dia.) x 5.8mm高さ = 5.8mm直径 = 4mm動作温度 Min = -55℃動作温度 Max = +105℃構造 = シリンダー形シリーズ = UA許容差(マイナス) = -20%Aluminium Electrolytic Capacitors UA Series 105℃. Long-life Surface mount type Lead-free constructionRoHS指令(10物質対応)対応
制御機器/はんだ・静電気対策用品
すべてのカテゴリ
安全保護具・作業服・安全靴
物流/保管/梱包用品/テープ
安全用品/防災・防犯用品/安全標識
オフィスサプライ
オフィス家具/照明/清掃用品
切削工具・研磨材
測定・測量用品
作業工具/電動・空圧工具
スプレー・オイル・グリス/塗料/接着・補修/溶接
配管・水廻り部材/ポンプ/空圧・油圧機器・ホース
メカニカル部品/機構部品
建築金物・建材・塗装内装用品
空調・電設資材/電気材料
ねじ・ボルト・釘/素材
自動車用品
トラック用品
バイク用品
自転車用品
科学研究・開発用品/クリーンルーム用品
厨房機器・キッチン/店舗用品
農業資材・園芸用品
医療・介護用品
 使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら