1ギガビット SFP-RJ45変換モジュールATEN3日以内出荷
1ギガビット SFP-RJ45変換モジュールとして、ネットワークスイッチのSFPポートを接続し、Cat5e/6/6aUTPのLANケーブルによる接続を可能にします。最大で100メートルの伝送距離に対応しており、ネットワークスイッチで、SFPポートにLANケーブルを接続したい時に利用できる製品となります。IEEE 802.3ab規格に準拠しており、コストパフォーマンスに優れた高性能なソリューションで、ATEN製品にて動作確認しているため、製品との組み合わせに最適です。
仕様ケーブル接続側形状:RJ-45付属品2A-143G本体×2個形状SFP質量(kg)0.02適合規格IEEE802.3ab準拠適合ケーブルCat 5e/6/6a (EIA/TIA 568-B)、最大100m寸法(幅W×奥行D×高さH)(cm)1.20×6.85×1.38動作温度(℃)-40~85保管温度(℃)-45~90データ転送速度最大1000MbpsRoHS指令(10物質対応)対応グリーンマーク認定