PCパーツ :「Western Digital HDD」の検索結果
M.2 SATA SSD外付けケース/USB4接続/40Gbps/NVMe PCIe/B+M / M Key/アルミニウムヒートシンク搭載/USB-C Thunderbolt対応StarTech.com翌々日出荷
次世代パフォーマンス:USB4またはThunderboltホスト機器に対応し、最大40Gbpsの高速転送速度を実現するM.2 NVMe SSD対応外付けストレージソリューション。処理速度と安定性の高いSSDアクセスを求めるITエンジニアやプロフェッショナルに適した設計高負荷時でも安定した放熱性能:効果的に熱を逃がす高性能サーマルパッドを備えた頑丈なアルミ製ヒートシンクケースを採用。長時間の連続使用でもSSDの処理速度を安定して維持し、ファンなどの冷却装置なしでのデータ転送に対応幅広いドライブ対応:2230 / 2242 / 2260 / 2280サイズのM.2 NVMe PCIe Gen 4 SSDに対応するM.2 外付けケース。Samsung(960 / 970 / 980 / 990 / 9100)、Kingston、Seagate、Western Digital、Crucial、Intel など主要ブランドのSSDでデータのアクセス、転送、バックアップを効率的に実行可能。注意:M.2 SATA ドライブは非対応幅広いUSB-C機器に対応:USB4、Thunderbolt 5/4/3、USB 10Gbps対応ホストに接続できるUSB-Cケーブルが付属。macOS、Windows、LinuxのUSB-Cポート搭載機器でドライバー不要のスムーズな動作を実現するM.2エンクロージャーITプロフェッショナルに選ばれる信頼のブランド:自社イノベーションラボで徹底検証を実施。エンタープライズレベルの性能と優れた放熱効率を備え、主要OSとの高い互換性を実現した外付けHDDケース。安全なバックアップやドライブアップグレードに適した設計。製品に関するご質問やご相談は、公式ウェブサイトのお問い合わせフォーム、メール、電話にて承っております。
用途外付けNVMeドライブに超高速転送スピードでアクセス放熱設計により長時間のデータ移行作業に最適高速で持ち運び可能なNVMeアクセスが必要な、プロフェッショナル向けの高速データ処理に対応した設計データ復旧、バックアップ、または修復に迅速で高性能なストレージソリューションを提供。ドライバーのインストールは不要仕様【4KNサポート】あり、【RAID】なし、【S.M.A.R.T.サポート】あり、【TRIMサポート】あり、【UASPサポート】あり付属品熱伝導パッド(装着済み)、USB4 ケーブル、プラスドライバー、クイックスタートガイド材質アルミ長さ(mm)125幅(mm)65色ブラック高さ(mm)29質量(g)340対応OSOS独立型(ソフトウェア/ドライバ不要)湿度(%RH)最大90保存温度(℃)-20~70インターフェースUSB4 (40Gbps)、NVMe (PCIe Gen 4)コネクタ【ドライブ側】1x M.2(PCIe、M-Key、NVMe、NGFF)【ホスト側】USB4 (40Gbps)電源供給バスパワーケーブル長(mm)305動作温度(℃)0~40ドライブサイズ22 mm - M.2 NVMeファンなしRoHS指令(10物質対応)対応転送速度(Gbps)40搭載ドライブM.2(PCIe、NVMe、M-Key、NGFF)ドライブ数1
『パソコン/周辺機器』には他にこんなカテゴリがあります