Ethernet 10/25Gb 2ポート 631FLR-SFP28 ネットワークアダプターHP(日本ヒューレット・パッカード)8日以内出荷
コストを削減しながら帯域幅を拡張し、ネットワークの脆弱性を削減したいとお考えの方は多いと思います。HPEEthernet10/25Gb2ポート631アダプターは、10G(SFP+)または25G(SFP28)のいずれかの速度を実現でき、Ethernetパフォーマンスを大幅に向上します。10Gの実装と比較して、これらのアダプターは、サーバー、アダプター、ケーブル、スイッチ数を減らし、サーバーのパフォーマンスを向上し、対象ワークロードの処理を加速し、コストを削減します。これらのアダプターは、RootofTrust(信頼の基点)アーキテクチャーを使用してデジタル署名されたファームウェアを認証しますので、アプリケーション、データ、およびサーバーのインフラストラクチャーを保護し、サイバー攻撃を防止および検出し、その被害を回復できるようになります。さらに、セキュアブート、デバイスレベルファイアウォール、他の高度なセキュリティ機能を提供します。
仕様シャーシ:A-LOM、SupportedCables:10Gb-アクティブ光ケーブル(AOC)10Gb-直接接続銅ケーブル(DAC)25Gb-アクティブ光ケーブル28(AOC28)25Gb-直接接続銅ケーブル28(DAC28)、サポートされるサーバータイプ:ProLiantサーバー質量(kg)0.27タイプバスタイプ:PCIe Gen3×8規格IEEE準拠:802.3ae、802.1Q、802.3x、802.1p、802.3ad、802.1AB、802.1Qbg、802.1Qbb、802.1Qaz、802.3az、802.3AS、802.1Qau電源通常-9.0W最大-14.0Wコネクタ形状SFP28保証期間(最大)取り付けられているHPE製品の残りの保証期間(最大3年間の限定保証)。(最小)1年間の限定保証。寸法(高さH×幅W×奥行D)(cm)(最小)21.49×24.99×5.99プロセッサーネットワークプロセッサー:BroadcomBCM57414データ転送速度25Gb (ポートあたり)、50Gb (合計)
『パソコン/周辺機器』には他にこんなカテゴリがあります