- 工具の通販モノタロウ
- オフィスサプライ
- 学童・教育用品
- 理科/技術/科学工作
- 40ページ目
40ページ目: 理科/技術/科学工作
商品豆知識
。無線モジュールとパソコンを接続するインターフェース用ボード。無線モジュールのIM315シリーズ、IM920シリーズ、IM920sシリーズ、IM920sLシリーズをUSBによりパソコンと接続することができるインターフェースボードです。パソコンとUSB接続して、各種通信ソフトウェアの評価ができます。各OS用ドライバソフトはチップメーカーから無料でダウンロードできます。モバイルバッテリーを使って電源を供給できます。回路図を取扱説明書の中でで無償で公開しています。
仕様●USBコネクタ:miniUSB-Bタイプ●USB I/F:Silicon Labs社 CP2102N(仮想COMポート)●電源:USBバスパワー動作●基板サイズ:34×55mm●動作温度範囲:-10℃~+60℃(結露なきこと)●付属品:モジュール固定用ネジ、スペーサ、ナット付属
アズワン品番67-0396-42
1個
¥3,598
税込¥3,958
翌々日出荷
仕様●シリーズ名:(汎用品)●種別:モジュール●主機能:センサー●シールドコネクタ:一般モジュール(基板)●主要チップ:ADXL362
アズワン品番67-0455-39
1個
¥6,298
税込¥6,928
5日以内出荷
。LEGO互換のサーボモータ(回転角180°)。LEGOと接続できる固定ブラケット付きの重量9gのサーボモータで、回転角は180°です。固定ブラケットは簡単に取り外し可能で、LEGOシリーズと簡単に組み合わることができます。【ご注意】。180° サーボでは角度しか制御できません。速度は制御できません。焼き付き防止のため、電源電流と電圧にご注意ください。
仕様●【内容物】●SG90 サーボ(180°回転)×2●Grove to Servo アダプタ ×2●ゴム(車輪に取り付け)×2●サーボ固定ブランケット(TYPE A,B)×2●それぞれTYPE A,Bで向きが反転しています。●車輪 ×2●アクスルコネクタ ×2●コネクタペグ(LEGO接続用)×4●フレーム 5×7 モジュール ×1●サーボアクセサリパッケージ ×2●タッピングネジ(M2×4mm)×2●延長ケーブル(30cm)×2●ケーブル(線)の用途:黄色の線:信号用●茶色の線:GND●赤色の線:Vcc●ギア素材:モーターギア:金属●ギアボックス:プラスティック●PWM:50Hz/0.5~2.5ms●サーボ重量:9g●ロック時ローター電流:750mA●無負荷時電流:60mA●トルク:1.6kg・cm/4.8V、1.8kg・cm/6.0V●180° サーボ速度:0.1sec/60°/4.8V、0.09sec/60°/6.0V●不感帯:8μm●スプライン:20T(歯)●電圧:4.8~6.0V●ケーブル長:3cm●正味重量:44g●総重量:49g●製品寸法:40×12×36mm●包装寸法:73×45×23mm
アズワン品番67-0370-70
1個
¥3,398
税込¥3,738
5日以内出荷
。Description。This 2x20 male header has the same number and spacing of pins as a Raspberry Pi but is best served when used in conjunction with the Pi Zero since they come with a space of unpopulated headers. This through-hole header has 40 0.1"-spaced pins and can just be snapped into place with minimal soldering!
アズワン品番67-0425-32
1個
¥239
税込¥263
5日以内出荷
。Bluetoothによるワイヤレス通信モジュール。UARTインターフェース付き12ピンPmodポートにより、あらゆるUART対応開発ボードで使用できるワイヤレス通信モジュールです。Roving Networks社製のRN4871を採用し、Bluetooth Low Energyインターフェースを実現しています。RN4871にはオンボードのBluetoothスタックが搭載されており、UARTコマンドでBluetooth 4.Xデバイスとの接続および通信が可能です。また、RN4871は4つのGATTサービスを内蔵し、さらにデバイス情報、Airpatch、BeaconThings、UART Transparentデータストリーミングの4つのGATTサービスを内蔵しています。
仕様●Bluetooth4.2 BLE対応●UARTによるASCIIコマンドインターフェース●シリアルデータストリーミング用UARTトランスペアレントサービス●セキュアな通信、128ビットAES暗号化、ホワイトリスト機能●カスタマイズ可能なGAP、GATT、SM、L2CAP、統合パブリックプロファイル●UARTインターフェース付き12ピンPmodポート
アズワン品番67-0383-68
1個
¥6,598
税込¥7,258
5日以内出荷
。Description。This is a 50mm long 4-conductor cable with 1mm JST termination. It's designed to connect Qwiic enabled components together but can be used for other applications as well. The cable insulation is made from a highly malleable material making it more flexible than our original Qwiic cable particularly in tight spaces or enclosures.。Each Qwiic Cable's wires have been color coded to red, black, blue and yellow.。The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。。Features。Dimensions:50mm(1.96")Length
アズワン品番67-0426-06
1個
¥439
税込¥483
33日以内出荷
。Description。Arduino is an open-source physical computing platform based on a simple i/o board and a development environment that implements the Processing/Wiring language. Arduino can be used to develop stand-alone interactive objects or can be connected to software on your computer(e.g. Flash, Processing, MaxMSP). The open-source IDE can be downloaded for free(currently for Mac OS X, Windows, and Linux).。The Arduino Mega is a microcontroller board based on the ATmega2560. It has 54 digital input/output pins(of which 14 can be used as PWM outputs), 16 analog inputs, 4 UARTs(hardware serial ports), a 16 MHz crystal oscillator, a USB connection, a power jack, an ICSP header, and a reset button. It contains everything needed to support the microcontroller; simply connect it to a computer with a USB cable or power it with a AC-to-DC adapter or battery to get started.。Never fear for accidental electrical discharge, either since since the Mega also includes a plastic base plate to protect it!。The Mega 2560 R3 also adds SDA and SCL pins next to the AREF.。In addition, there are two new pins placed near the RESET pin. One is the IOREF that allow the shields to adapt to the voltage provided from the board.。The other is a not connected and is reserved for future purposes.。The Mega 2560 R3 works with all existing shields but can adapt to new shields which use these additional pins.。Not sure which Arduino or Arduino-compatible board is right for you? Check out our Arduino Buying Guide!。Features。ATmega2560 microcontroller。Input voltage - 7-12V。54 Digital I/O Pins(14 PWM outputs)。16 Analog Inputs。256k Flash Memory。16Mhz Clock Speed
アズワン品番67-0349-13
1個
¥15,980
税込¥17,578
欠品中
。Raspberry Pi Pico用のプロトタイプ基板。ロープロファイルのピンヘッダも使用できます。ご注意。基板のみです。Raspberry Pi Pico本体やピンヘッダなどは付属していません。
仕様●適合ケース:Raspberry Pi Pico
アズワン品番67-0384-03
1枚
¥559
税込¥615
5日以内出荷
。部品穴をナンバリングすることで、部品面とはんだ面間の位置関係をわかりやすくしました。DIP部品を搭載する際に便利です。目印として、部品面は格子状に白線を引き、白線を引いてある箇所のはんだ面は□型のランドになっています。
仕様●材質:紙フェノール●仕上がり:片面パターン、フラックス、部品面シルク印刷●外形寸法:95×72mm 1.6mmt●穴径:Φ1.0、2.54mmピッチ、ドットパターン●穴数:750穴(30x25)
アズワン品番67-0371-50
1枚
¥689
税込¥758
5日以内出荷
長・中距離モードを内蔵したマルチホップ対応特定小電力920MHz無線モジュールの外部アンテナタイプ。IM920sシリーズ互換の高速モードに加え、長距離・中距離モードを内蔵。AES-GCM方式によるパケット暗号化と送信元認証に対応。動的にマルチホップネットワークのルートを検索して構成。最大6段のフルメッシュ・ツリー・シンプルマルチホップモード。コマンドでブロードキャスト送信、ユニキャスト送信が可能。
仕様●周波数:920.6~923.4MHz(15チャンネル、ARIB24~38CH)●922.4~928.0MHz(29チャンネル、ARIB33~61CH)●送信出力:10mW/1mW(コマンド切替え)●空間データレート:高速モード 100kbps(IM920sシリーズ互換)●中距離モード 12.5kbps●長距離モード 2.5kbps●内蔵動作モード:データモード、接点入力/出力モード、ADモード●動作電圧:DC2.1~3.5V(定格3.0V)●消費電流(3.0V時)●(Typ.値):送信(10mW時):27mA●送信(1mW時):16mA●受信時:12mA●スリープ時:2μA●アンテナ:無指向性ホイップアンテナ(SMAコネクタ)、ゲイン1.9dBi以下●アンテナ接続ケーブル:SMA-R-u.FL変換ケーブル、約95mm長●サイズ:20×29.5×3mm(本体)●動作温度範囲:-30℃~+70℃(結露なきこと)●見通し通信距離:長距離モード 約7km/約9km●中距離モード 約4km/約5km●高速モード 約2.4km/約3.4km●各10mW出力時、双方ワイヤアンテナ間/双方XWアンテナ間●通信方式:単信●基本プロトコルスタック:スカイリーネットワークス DECENTRA II●他社DECENTRA II製品とは通信できません●通信トポロジ:フルメッシュ、ツリー、シンプル(単純)マルチホップ●送信モード:ブロードキャスト、ユニキャスト、センドバック●インターフェイス:調歩同期式シリアルインターフェイス●適合コネクタ:日本圧着端子(JST)社20Pxx-JMCSシリーズ●(モジュール側には20R-JMCS-G-B-TFを搭載)●互換性:IM920sシリーズとハードウェアコンパチブル、ソフト上位互換●高速モードではIM920sシリーズと通信可能●コマンドセットはIMコマンドを採用●IM920/IM920cとは通信できません●無線規格:電波法技適認証取得、ARIB STD-T108準拠●※技術資料はメーカーサイトをご確認ください。
アズワン品番67-0384-74
1個
¥11,880
税込¥13,068
5日以内出荷
Description。Get with the times, already! This SparkFun Real Time Clock(RTC)Module is a Qwiic-enabled breakout board for the RV-1805 chipset. The RTC is ultra-low power(running at only about 22nA in its lowest power setting)so it can use a supercapacitor for backup power instead of a normal battery. This means you get plenty of charge and discharge cycles without any degradation to the "battery." To make it even easier to get your readings, all communication is enacted exclusively via I2C, utilizing our handy Qwiic system so no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.。This RTC module's built in RV-1805 has not one, but two internal oscillators:a 32.768kHz tuning fork crystal and a low power RC based oscillator and can automatically switch between the two using the more precise crystal to correct the RC oscillator every few minutes. This feature allows the module to maintain a very accurate date and time with the worst case being +/- about three minutes over a year. The RV-1805 also has a built in trickle charger so as soon as the RTC is connected to power the it will be fully charged in under 10 minutes and has the ability to switch power to other systems allowing it to directly turn on or off a power hungry device such as a microcontroller or RF engine.。There is also the option to add a battery to the board if the supercapacitor just isn't going keep your project powered long enough(keep in mind, the supercap can hypothetically make the board keep time for around 35 days), you can solder on an external battery. That means you can let board sit with no power or connection to the outside world and the current hour/minute/second/date will be maintained.。Note:。The I2C address of the RV-1805 is 0x69 and is hardware defined. A multiplexer/Mux is required to communicate to multiple RV-1805 sensors on a single bus. If you need to use more than one RV-1805 sensor consider using the Qwiic Mux Breakout.。The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the RV-1805 Real Time Clock Module Guide。Features。Operating Voltage(Startup):1.6V - 3.6V。Operating Voltage(Timekeeping):1.5V - 3.6V。Operating Temperature:-40℃ - 85℃。Time Accuracy:±2.0 ppm。Current Consumption:22nA(Typ.)。I2C Address:0xD2。Supercapacitor for Backup Power。2x Internal Oscillators。2x Qwiic Connectors
アズワン品番67-0420-02
1個
¥4,698
税込¥5,168
33日以内出荷
高耐久性で屋外への設置が可能なM5Stackの防水型組込みコントローラ。Wi-Fi/Bluetoothデュアルモードを利用可能なEspressif ESP32チップセットを搭載した、M5Stackの防水型組込みコントローラです。屋外での設置に向けて設計されたIoT開発キットで、耐久性のある筐体に防水型M12コネクタを接続できます。最大クロック周波数240MHzのデュアルコア低電力Xtensa 32bit LX6マイクロプロセッサを搭載し、8MB PSRAM+16MBフラッシュメモリ、2.0インチHD IPSディスプレイパネル+高感度静電容量式タッチスクリーン+豊富な周辺機器と拡張用インターフェイスを備えています。【構造設計】。Oリングによるシーリングを備えた耐水性、防水型M12コネクタの採用。耐紫外線のケース設計。ネジ止め、マグネット、粘着テープなど多様な設置方法を想定。【高度な統合性】。2インチ LCD 静電容量式マルチタッチスクリーン。NS4168 16bit I2S パワーアンプ+1W スピーカー。TFカードスロット。電源管理チップAXP192+RTCクロックBM8563。低消費電力ソリューション、RTCアラームクロックでウェイクアップ。精巧なRF回路で、堅固で安定したワイヤレス通信を提供。【拡張性】。プログラマブル拡張ボードを搭載。-12V/5V DC/DCコンバータ、柔軟性の高い電源。-RS485変換回路。-Grove拡張インターフェース(PortA、B、C)。M5Stackのソフトウェア/ハードウェアシステムが簡単にアクセス、プラグアンドプレイのセンサ拡張。【開発環境】。UIFlowグラフィカルプログラミングプラットフォームが利用可能、スクリプトなし、クラウド指向。Arduino、ESP32-IDF、その他主流の開発環境と完全互換。FreeRTOS上でデュアルコアを活用し、マルチタスクを実行させ、パフォーマンスを向上させます。※注意 ケースを水没させないでください。浸水に対する保護機能はありません。【セット内容】。M5Stack TOUGH。Type-C USB(1m)。2.5mm 六角レンチ。1.25-2Pコネクタ付接続ケーブル。1.25-4Pコネクタ付接続ケーブル。防水Oリング。ESP32-D0WD-V3。16MBフラッシュ+8MB PSRAM。防水・防塵。UV耐性のある筐体デザイン保護。2インチLCD静電容量式マルチタッチスクリーン。高度な低消費電力技術。RTCアラームクロックによるウェイクアップ。12V->5VのフレキシブルなDC/DCコンバータを内蔵。フレキシブルな電源供給。RS485/I2C/GPIO/UARTインターフェース。開発プラットフォーム。- Arduino/UIFlow/ESP-IDF
仕様●ESP32-D0WDQ6-V3:240MHz デュアルコア、600DMIPS、520KB SRAM●Wi-Fi/デュアルモードBluetooth●フラッシュメモリ:16MB●PSRAM:8MB●入力電圧:USB(5V @ 500mA)●RS485 DC入力(12V @ 1A)●インターフェース:TypeC ×1、GROVE ×4(RS485/I2C/GPIO/UART)●IPS LCD:2.0インチ@320×240、ILI9342C、フルカラーディスプレイ、最大輝度 853nit●タッチパネルドライバ:CHSC6540●スピーカー構成:NS4168 16bit I2S アンプ+1Wスピーカー●RTCクロック:HY8563●PMU:AXP192●USBチップ:CH9102●USB-TTLシリアルポート●TF カードスロット:メモリカード最大16GB●アンテナ:3D WiFi/BLE アンテナ●シェル素材:耐紫外線プラスチック●正味重量:108g●総重量:139g●サイズ:58×76×41mm●パッケージサイズ:99×80×45mm●データシート●- ESP32●- NS4168●- ILI9342C●- HYM8563●- SY7088●- AXP192 datasheet●- AXP192 register●Arduinoサンプル●- M5Tools●- M5Tough-Lib●回路図(1枚目、2枚目)
アズワン品番67-0396-62
1個
¥12,980
税込¥14,278
5日以内出荷
外部のマイコンとUARTで接続できる無線通信モジュールです。シリアル通信アプリAPP_Uartがインストールされています。アプリ(ファームウェア)の編集や書き換え可能です。TXとRX信号を接続することで、外部のマイコンと通信ができます。鉛フリー、RoHS対応です。
仕様●【無線部】●通信方式:2.4GHz、IEEE802.15.4準拠●対応プロトコルスタック:TWELITE NET、IEEE 802.15.4 MAC●通信速度:最大 250kbps●変調方式:O-QPSK, DSSS●通信チャネル数:16(国によっては、使用できるチャネルが異なる)●送信出力:2.5dBm●※1 詳しい無線の仕様に関しては TWELITE のデータシートをご覧ください。●※2 本製品は電源としてコイン電池(CR2032)を使用します。そのため、TWELITE CUE はスリープによる間欠動作が基本になります。●【マイコン部】●32 ビット RISC プロセッサ●RAM:32KB●EEPROM:4KB●フラッシュメモリ:160KB●※ そのほかの詳しい仕様に関しては TWELITE のデータシートをご覧ください。●【アンテナ】●アンテナ形式:逆Fアンテナ(MW-A-P1934)●利得(無指向面代表値):1.4dBi●偏波:直線偏波●【認証など】●認証型式:TWE-001 Lite●工事設計認証番号:007-AB0031●FCC ID:2AINN-L1●IC ID:21544-L1●※1 海外で使用できるのは TWELITE UART BLUE の基板アンテナタイプ(MW-B-UART-P)のみです。●※2 国によっては、TWELITE や製品に FCC ID や IC ID などの表示が必要な場合があります。●RoHS:2021/09/06時点
アズワン品番67-0396-28
1個
¥1,798
税込¥1,978
5日以内出荷
Description。This sealed digital temperature probe lets you precisely measure temperatures in wet environments with a simple 1-Wire interface. The DS18B20 provides 9 to 12-bit(configurable)temperature readings over a 1-Wire interface, so that only one wire(and ground)needs to be connected from a central microprocessor. Power for reading, writing, and performing temperature conversions can be derived from the data line itself with no need for an external power source.。Because each DS18B20 contains a unique silicon serial number, multiple DS18B20s can exist on the same 1-Wire bus. This allows for placing temperature sensors in many different places. Applications where this feature is useful include HVAC environmental controls, sensing temperatures inside buildings, equipment or machinery, and process monitoring and control.。Note:The pinout for this sensor is as follows:RED=Vcc BLACK=GND WHITE=SIG。Features。3.0-5.5V input voltage。-55℃ to +125℃ temperature range。±0.5℃ accuracy from -10℃ to +85℃。Waterproof。1 Wire interface。Probe is 7mm in diameter and roughly 26mm long. Overall length(including wire)is 6 feet.。Thermometer resolution is programmable from 9 to 12 bits.。Electrical performance:no flicker or breakdown within AC 1200V/1S ,within DC 500V theinsulation resistance shall be greater than 100MΩ
アズワン品番67-0427-57
1個
¥3,398
税込¥3,738
33日以内出荷
ATOM用のHブリッジモータードライバ。モータードライバにRV8876を使用し、DC9~24V入力に対応したATOM用のHブリッジモータードライバです。出力電流は1.5A(最大2A)で、DCモーターの速度の調整や順逆方向の制御が可能です。NチャネルHブリッジ、チャージポンプレギュレータ、電流検出/調整、電流比例出力、保護回路(統合型保護機能:UVLO(電源低電圧ロックアウト)、CPUV(チャージポンプ低電圧)、OCP(出力過電圧電流)、TSD(デバイスの過熱)などが内蔵されています。NチャネルHブリッジ モータードライバ。双方向ブラシDC モーター1個をドライブ。抵抗性/誘導性負荷、DRV8876:700mΩ(High側+Low側)。大電流出力。出力1.5A、ピーク2A、Hブリッジ制御モード。3.3V ロジック入力。低電磁干渉(EMI)のためのスペクトラム拡散クロック。統合された保護機能。低電圧ロックアウト(UVLO)。チャージポンプ低電圧(CPUV)。過電流保護(OCP)。オートリトライ/出力ラッチオフ(IMODE)。サーマルシャットダウン(TSD)。自動フォールト回復。フォールト出力ピン(nFAULT)
仕様●電源入力:9~24V/DC●電流出力:出力 1.5A、ピーク 2A●重量:16g●寸法:24×48×18mm●【ピン配列】●ATOM:G22:G19:G23:G33●Hdriver:FAULT:IN1:IN2:VIN-1/10●ヒント:フォールト発生時、FAULT ピン(G22)はプルダウンされます。G33からは現在の電源入力使用電圧の1/10が得られます。●データシート(DRV8876PWPR)●Arduinoサンプルコード●EasyLoader(ダウンロード)●Windows●MacOS●※EasyLoaderは、簡潔で高速なプログラム書き込みソフトウェアで、製品に関連した組み込みケースプログラムを含んでいます。一連の機能確認を行う単純な手順でメインコントロールに書き込めます。●【内容物】●ATOM Lite ×1●ATOM Hドライバ ×1●3.96×4P オス ×1●M2 六角レンチ ×1●M2×8mm六角穴付き小ネジ ×1●USB Type-C ケーブル(20cm)×1
アズワン品番67-0394-20
1個
¥8,998
税込¥9,898
5日以内出荷
Description。The SparkFun Soil Moisture Sensor is a simple breakout for measuring the moisture in soil and similar materials. The soil moisture sensor is pretty straightforward to use. The two large, exposed pads function as probes for the sensor, together acting as a variable resistor. The more water that is in the soil means the better the conductivity between the pads will be, resulting in a lower resistance and a higher SIG out. This version of the Soil Moisture Sensor includes a 3-pin screw pin terminal pre-soldered to the board for easy wiring and setup.。To get the SparkFun Soil Moisture Sensor functioning, all you will need is to connect the VCC and GND pins to your Arduino-based device(or compatible development board). You will receive a SIG out, which will depend on the amount of water in the soil. One commonly known issue with soil moisture senors is their short lifespan when exposed to a moist environment. To combat this, we've had the PCB coated in gold finishing(ENIG, or Electroless Nickel Immersion Gold).。Note:Check the Hookup Guide below for assembly and weatherproofing instructions, as well as a simple example project that you can put together yourself!。Get Started with the Soil Moisture Sensor Guide
アズワン品番67-0426-56
1個
¥1,998
税込¥2,198
33日以内出荷
部品穴をナンバリングすることで、部品面とはんだ面間の位置関係をわかりやすくしました。DIP部品を搭載する際に便利です。目印として、部品面は格子状に白線を引き、白線を引いてある箇所のはんだ面は□型のランドになっています。
仕様●材質:ガラスコンポジット●仕上がり:片面パターン、はんだレベラー、部品面シルク印刷●外形寸法:95×72mm 1.2mmt●穴径:Φ1.0、2.54mmピッチ、ドットパターン●穴数:750穴(30x25)
アズワン品番67-0371-51
1枚
¥979
税込¥1,077
5日以内出荷
B10-2634ゼネコンV3(小学校用手回し発電機)やB10-2632ゼネコンDUE(手回し発電機)用に開発された電子オルゴールです。破損防止用の保護が入った壊れにくい仕様なので、安心して実験できます。手回し発電機のハンドルを思い切り回しても壊れにくい定電流保護付き。手回し発電機のハンドルを逆に回しても壊れにくい逆流防止付き
寸法(mm)38×62×11
電圧(V)1.5~3.6
保護回路定電流保護、逆流防止
1個
¥1,200
税込¥1,320
3日以内出荷
まるコームのまるい形のピンは肌にやさしく、ペットが気持ちいいしなりがあります。取れたムダ毛はピンのカーブにまとまるので、パッと!簡単に捨てることができます。抗菌・静電剤入り。
仕様●材質:ABS、ポリカボネート●本体サイズ:幅65×高さ143×奥行20mm
アズワン品番65-6487-14
1個
¥2,198
税込¥2,418
5日以内出荷
磁石の力で取り付けるタイプのフードカップとホルダーです。ガラス厚5mm以下の飼育水槽やプラケースのお好みの場所に設置できます。市販のワイドカップ昆虫ゼリーもそのままフードトレイにのせられます。フードトレイ穴の径38mm。固定用マグネット3組(6個)付。※たびたび外れる場合には、マグネットを追加してください。最大4個(フードトレイ2個・固定用パーツ2個)まで追加することができます。
仕様●材質:ABS、PP、マグネット●本体サイズ:100×57×15mm●交換パーツ:RX-172 交換用マグネット(2個入)、RX-173 レプタイルフードトレイ用カップ(10個入)
アズワン品番65-6669-89
1箱
¥1,998
税込¥2,198
5日以内出荷
プロペラのホログラムが乱反射して鳥を脅かし寄せ付けません。プロペラの振動が地中に伝わり、モグラを追い払います。電源不要でどこでも簡単に設置できます。(微風でもプロペラが回転します)。4~5m間隔でご使用ください。
仕様●メーカー:ミツギロン●型番:EG-76●※注意※:【お客様組立品】●商品名:スーパーとりモグラキラキラー●サイズ:プロペラ/465mm、プロペラから尾翼の長さ/485mm、支柱の高さ/1600mm●材質:ABS、PVC、スチール●重量:622●セット内容:支柱(上下2本)、プロペラ、尾翼、支柱接続部品、ネジセット(小ネジ×2、大ネジ×2、ワッシャー×3、スリーブ×1)●モグラ・鳥よけ対策に
アズワン品番65-3899-97
1個
¥1,980
税込¥2,178
翌日出荷
サンコーハムスター用ケージの(シャイニー45やルーミィ60等)天面パイプジョイントに取り付けができる、吊り下げ型給水器です。ステンレス製ノズルでサビにくく、いつでも新鮮な水が飲めます。
仕様●材質:PVC、PP樹脂、ステンレス●本体サイズ:約径57×高さ235mm●ノズル径:8mm●容量:160cc●対象生体:ハムスター等の小動物
アズワン品番65-5605-86
1個
¥699
税込¥769
5日以内出荷
小鳥にやさしい専用食器。イージーホームバードシリーズにピッタリ!スライド扉専用食器。丸みがあって止まりやすく浅型、傾斜で食べやすい。
C15-4351水中マイクセットIW-MN2の補充部品です。
用途学校の理科の実験
寸法(mm)Φ50×t7(錘板)
ケーブル長(m)1.6
出力インピーダンス(Ω)約8.1k(1kHz時)
出力端子オーディオミニプラグ
検出部圧電セラミックス
1個
¥3,000
税込¥3,300
当日出荷
1個
¥360
税込¥396
5日以内出荷
独自の超防曇、耐傷プラチナコーティングにより、曇り止め効果が長続きします。無気孔タイプのゴーグルでメガネ併用可能です。
材質PC
紫外線遮断率(%)0.999
アズワン品番65-1921-23
1個
特価
¥1,398
税込¥1,538
当日出荷
キャッチコピー:かっこいい恐竜のフィギュア8体セット!。商品説明:かっこいい恐竜のフィギュア8体セット!
仕様(1個梱包形態)ヘッダー付き袋入り
セット内容恐竜フィギュア×8個
材質PVC
寸法(mm)約70×70×20(恐竜の種類により大きさが異なります。)
1セット
¥582
税込¥640
3日以内出荷
キャッチコピー:小さなマイコン「Studuino mini」で単線往復自動運転ができる!。商品説明:プログラミングとセンサーで往復自動運転を実現!
仕様(1個梱包形態)ヘッダー付箱入り
セット内容Studuino mini×1、DCモーター拡張基盤×1、センサー接続コード×2、延長コード×4、赤外線フォトリフレクタ×2、電池ボックス(単3型3本)×1、USBケーブル(miniB)×1、センサー取付パーツ×2、Nゲージ接続ケーブル×1
材質FR-4、PVCなど
寸法(mm)200×150×30
1セット
¥11,728
税込¥12,901
3日以内出荷
キャッチコピー:多機能なあさがお用の受皿。商品説明:マルチ給水鉢(品番 2961)に対応した給水受け皿です。
仕様(1個梱包形態)無
セット内容本体×1
材質プラスチック
寸法(mm)195×255×38
1個
¥137
税込¥151
当日出荷
物体の間に働く、静止摩擦力・動摩擦力を測定する実験器。物体の組合わせを変えて、それぞれの摩擦力の違いをばねはかりや力センサを使用して測定します。[特長]。摩擦面と摩擦実験用ブロックには摩擦係数の異なる面があり、4通りの組合わせで実験できます。
セット内容摩擦面、(木製、100×300×16mm、片面木目/片面エンボスPPシート)、実験用ブロック、(木製、100×150×15mm、片面木目/片面摩擦紙)
1セット
¥5,600
税込¥6,160
4日以内出荷
タブレットやスマートフォンでの撮影に便利。タブレットやスマートフォンの背面カメラにはさむだけで、最大6倍のマクロ撮影ができるレンズ付き撮影クリップです。付属のピントフードを利用すれば、ピント調節不要です。
付属品キャップ、ポーチ、レンズクロス
倍率超接写3×、4×、6×
寸法(Φ×mm)25×21
数量(個)5
1セット(5個)
¥19,000
税込¥20,900
5日以内出荷
[特長]。100V電源仕様のスチロールカッター。ターボスイッチ付きで硬質スチロールにも対応
付属品ヒーター線 2本
電源AC100V、6W
コード長さ(m)1.4
切断寸法(mm)有効:厚み110、奥行170
ヒーター温度(℃)ノーマル170、ターボ250
1個
¥5,100
税込¥5,610
3日以内出荷
教室などで個々に少しだけ顕微鏡を使いたいときに便利なハンディ顕微鏡です。付属のクリップで、タブレットやスマートフォンにつなぎ、写真や動画なども簡単に記録できます。
付属品クリップ
寸法(mm)37×26×88
質量(g)約30
電源単4形アルカリ乾電池1個(別売)
倍率60×~120×
1個
¥2,388
税込¥2,627
7日以内出荷
紫外線を当てると色が変わる!。藻類の一種、スピルリナに含まれる天然の青色色素「フィコシアニン」の粒です。水に溶かした青色の溶液に紫外線を当てると蛍光します。紫外線をテーマにした実験などに使えます。
容量20粒(約4g)
1本
¥1,000
税込¥1,100
4日以内出荷
高輝度キセノンランプを搭載したストロボ装置。35,000rpmまでのワイドレンジ。調整つまみで微調整がスムーズにできます。
寸法(mm)110×150×250
電源(V)AC100
精度±(0.05%+2d)
表示5桁、デジタルLED
ランプストロボランプ:キセノンランプ
測定範囲(min-1[r.p.m])50~35000
1個
¥74,000
税込¥81,400
欠品中
コンパクトタイプの小型もの干し。
仕様6枚掛
材質スチールクロームメッキ
寸法(mm)405×265×674
質量(kg)1.6
1個
¥6,600
税込¥7,260
7日以内出荷
水センサで土壌の水分量を検出し、デジタル制御マイクロポンプで自動で水やりができる実験セットです。中学校の技術家庭科「生物の育成技術」の単元で使用できます。
セット内容micro:bit Ver.2.2(本体)、micro:bit実験ベース、水センサ、ポンプユニット、マイクロUSBケーブル
1セット
¥11,200
税込¥12,320
3日以内出荷
少量の試薬で気体発生・採取ができるセット。水溶液の酸性・アルカリ性を調べる実験で、マイクロプレート内で金属と水溶液を反応させた時に発生する気体を採取し、その気体が水素であることを確かめる実験に使用するセットです。
セット内容ショート試験管 10本、黒ゴム栓(No.0C) 10個、ポリカーボネート板(50×50×2mm、1穴) 10枚
1セット
¥3,700
税込¥4,070
3日以内出荷
1個
¥800
税込¥880
5日以内出荷
『学童・教育用品』には他にこんなカテゴリがあります
- 理科/技術/科学工作
- 図工/美術/画材/書道
- 体育/運動会/スポーツイベント用品
- 音楽
- 玩具/おもちゃ
理科/技術/科学工作 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。