SFC-100DA2 サーボフレックスカップリング(ダブルエレメント・クランプ)三木プーリ11日以内出荷
ねじり剛性がきわめて高く、正確な軸の回転、超精密制御が可能です。動力伝達は全て摩擦結合により伝達されているため、バックラッシはありません。超精密制御に最適です。高力アルミ合金と軸径に合わせたクランプハブ形状により超低慣性です。高加速運転に最適です。水銀や鉛などの6物質について使用を禁止するEUの有害化学物質規制「RoHS指令」に適合しています。
種類ディスクタイプ軸穴径d1(Φmm)32外径D(Φmm)104全長L(mm)101.6最高回転数(min-1[r.p.m])10000許容トルク(N・m)250許容偏心(mm)0.55許容偏角(°)1(片側)軸方向変位(mm)±1.48材質(本体)アルミ合金材質(ディスク)SUS304サイズSFC-100DA2シリーズ高力アルミバブタイプダブルエレメントねじりばね定数(N・m/rad)60000ねじ径M1-M8慣性モーメント(kg・m2)2754×10-6形式SFC-DA2形状C軸方向ばね定数(N/mm)55.5質量(kg)1.739寸法A2(mm)39寸法C(mm)9寸法d3(Φmm)50寸法K(mm)48寸法LF(mm)30寸法LP(mm)22寸法S(mm)9.8締結タイプクランプボルト締付トルク(N・m)27~30RoHS指令(10物質対応)対応