ストローク(mm)100取付支持形式軸方向フート形クッションラバークッション使用ピストン速度(mm/s)50~500最高使用圧力(MPa)1作動方式単動押出し使用流体空気標準ストローク(mm)255000000000000000000許容運動エネルギー(J)1.2チューブ内径(Φmm)40保証耐圧力(MPa)1.5最低使用圧力(MPa)0.18周囲温度および使用流体温度(℃)‐10~70 (ただし凍結なきこと)給油不要(無給油)ストローク長さの許容差0~+1.4mmRoHS指令(10物質対応)対応ロッド先端ねじおねじロッド不回転精度(°)±0.5ロッド先端金具金具なし揺動受け金具金具なしオーダーメイド仕様標準オートスイッチ有無なし