付属品ブラケット全長(mm)202.5質量(kg)0.75使用圧力(MPa)1ねじの種類Rcろ過精度(μm)5貯油量(cm3)50使用流体空気流体温度(℃)5~60ドレン排出手動(ただし圧力が0.05MPa以下になると自動で排出)設定圧力範囲(MPa)0.05~0.85使用油タービン油1種(ISO VG#32相当)設定圧力単位MPa処理空気流量(m3/min)(ANR)1.2ケースケースガード付・ポリカーボネートケース圧力計圧力計付フィルタレギュレータ・ミストセパレータドレン排出口ドレンコック付