FW-Sシリーズ・トランスユニット三菱電機5日以内出荷
幅広いバリエーションFW-Sシリーズの3.0kVAのUPS本体と組み合わせることが可能です。耐環境仕様のUPSや停電補償時間5分/10分品と組み合わせることができ、お客様のご要望に応じた組み合わせを可能にします。設置の自由度トランスユニットは、UPS本体と別置きになります。盤の小型化にも貢献します。(UPS本体とトランスユニットの2台構成となります。横に並べて設置する場合、幅はFW-V20の約2倍のスペースが必要です。)出力電圧を選択可能出力電圧は200Vと100Vを併用可能です。200Vを動力用、100Vを制御電源用など、お客様の使用用途に応じて柔軟に使い分けていただくことが可能です。
質量(kg)約40タイプ(製品)端子台・コンセント仕様電圧(V)(交流入力)AC185~260、(交流出力)UPS動作時:200-240 ±5% (接続するUPSの出力設定に依存)、UPSバイパス時:200-240 (入力電圧の±10%以内)入力容量3.0kVA外形寸法(幅W×奥行D×高さH)(mm)250×484×507周波数(交流入力)47.5Hz~63Hz、(交流出力)UPS動作時:50/60Hz(接続するUPSの出力周波数に同期)、UPSバイパス時:入力周波数 (入力の周波数に依存)出力容量3.0kVA/2.4kW相数(交流入力・交流出力)単相2線式相対湿度25~85%RH以下(結露しないこと)塗装色グレー端子台(交流入力・交流出力)M4端子台周囲温度(℃)0~40(推奨20~30RoHS指令(10物質対応)対応グリーン購入法適合据付方式タワー/ラック兼用