耐衝撃水銀400高天井器具東芝ライテック31日以内出荷
クレーン対応のLED高天井器具耐衝撃性能30Gをクリア耐震性能2.2Gと耐振動性能1.5Gを達成まぶしさを抑制する円錐状の反射構造電源内蔵・軽量タイプで施工性を向上一時的に55℃まで使用可能落下防止ワイヤー標準装備
用途天井直付用(傾斜天井取付不可)付属品落下防止ワイヤー材質本体/アルミニウム、アングル/SPC、下面カバー/ポリカーボネート幅(mm)248質量(kg)2.5色本体/黒、アングル/黒、下面カバー/透明周波数(Hz)50/60使用温度範囲-10℃~40℃定格電圧(V)100~242定格消費電力(W)96.9(100V)93.8(200V)93.8(242V)保護等級IP20(屋内用)エネルギー消費効率(Lm/W)168.2(100V) 173.3(200V) 173.3(242V)光源寿命60000時間(光束維持率85%)付加機能調光信号用端子台耐振動1.5G入力電流(mA)980(100V) 490(200V) 400(242V)光束(Lm)16300配光角度(°)90光色昼白色(5000K Ra:70)適合器具DF-70170-PD・DF-70171-PD・DF-70404適合ランプ(補償装置用)調光器別調光方式可耐衝撃30G点灯方法補助点灯装置:電源ユニット内蔵距離照射面:0.5カテゴリー高天井用照明器具配光タイプ広角タイプ 耐衝撃・振動対応調光範囲約5%~100%