屋外仕様ケイグランド三桂製作所10日以内出荷
本体、袋ナットが屋外の使用に適したE6型のケーブルグランドです。道路等、直射日光の直接あたる屋外にご使用になれます。1サイズのコネクタで4mm差のケーブル外径に対応できます。
枠番【パッキン】8L110L231D23温度範囲(℃)-20~90ΦA23接続ねじ【ΦS1】15.9、【呼び】M16×1.5適合ケーブル外径(Φmm)【挿入可能】4~8寸法B(Φmm)25.9質量(g/個)15環境RoHS10物質対応主材質PC色調グレー特性耐候IP等級IP67