リレー :「etc 取り付け」の検索結果
リレーはリミットスイッチなどの外部接点入力により電磁石が動作し、接点信号を出す機器です。一般的にはいくつかのリレーを組み合わせ、例えば、ドアを開閉するなどの機器の動作を制御。リレーの種類には高圧分電盤に設置するパワーリレーと低電圧で使用するマイクロリレーなど、使用箇所により選べるいろいろな種類があります。また出力できる接点の数と種類にもさまざま有り、用途により自由に選ぶことが可能です。リレーには、リレーを取り付けるプレートやリレーを固定する保持バンドなどのオプション品もあります。
関連キーワード
商品豆知識
コイル電圧 = 24V dc。接点構成 = SPST。取り付けタイプ = DINレール。ターミナルタイプ = ねじV dc。奥行き = 75.6mm。高さ = 87.9mm。長さ = 6.2mm。シリーズ = 38 Series。入力電流 = 10.5mA。動作時間 = 0.2ms。Finder Interface Relay ModuleThe Finder interface relay module is an innovative, ultra-compact electromechanical device equipped with a 24VDC coil and an SPNO contact configuration. This narrow design interface relay works as a coupling element used to send control signals to and from a PLC. The high number of approvals make it useful for many applications around the world. It offers a high-density solution for smaller electrical cabinets and other industrial applications thus optimising your panel installation. This electromechanical relay module has a small footprint that makes it ideal for applications where space-saving is essential.Features and BenefitsThe contact rated voltage is 24VDC and switching current of 6A The input and output circuits and the voltage supply are completely electrically isolated Instant ejection of relay by plastic retaining clip Integral coil indication and protection circuit Silent high speed switching Long electrical life Operating temperature ranges from -20℃ to 55℃ AgNi contact with optionally hard gold-plating available Screw type terminal connection DIN rail type mountingApplicationsPackaging machines Traffic light controls Vending machines Programmable controllers Control panels for electrical distribution Labelling machine Bottling plants Industrial process control Motor control applications Electrical isolation Signal matching between electronic controlsCertificationsIP20 rated CE certified CSA certified EAC certified cRUus certified
RoHS指令(10物質対応)対応
1個
¥5,298
税込¥5,828
5日以内出荷
コイル電圧 = 24V ac/dc。接点構成 = SPDT。取り付けタイプ = DINレール。極数 = 1。ターミナルタイプ = ねじ。奥行き = 75.6mm。高さ = 87.9mm。長さ = 6.2mm。シリーズ = 38 Series。接点材質 = 銀合金。入力電流 = 12mA。寸法 = 6.2 x 75.6 x 87.9mm。Finder Interface Relay ModuleThe Finder interface relay module is an innovative, ultra-compact electromechanical device equipped with a 24AC/DC coil and an SPDT 1C/O contact configuration. This narrow design interface relay works as a coupling element used to send control signals to and from a PLC. The high number of approvals make it useful for many applications around the world. It offers a high-density solution for smaller electrical cabinets and other industrial applications thus optimising your panel installation. This electromechanical relay module has a small footprint that makes it ideal for applications where space-saving is essential.Features and BenefitsThe contact rated voltage is 250VAC and switching current of 6A The input and output circuits and the voltage supply are completely electrically isolated Instant ejection of relay by plastic retaining clip Integral coil indication and protection circuit Operating temperature ranges from -40℃ to 70℃ AgNi contact material Screw type terminal connection DIN rail type mountingApplicationsPackaging machines Traffic light controls Vending machines Programmable controllers Control panels for electrical distribution Labelling machine Bottling plants Industrial process control Motor control applications Electrical isolation Signal matching between electronic controlsCertificationsIP20 rated CE certified CSA certified EAC certified cRUus certified
RoHS指令(10物質対応)対応
1個
¥2,798
税込¥3,078
5日以内出荷
コイル電圧 = 12V dc。接点構成 = SPDT。取り付けタイプ = DINレール。極数 = 1。ターミナルタイプ = ねじV ac。奥行き = 75.3mm。高さ = 78.6mm。長さ = 15.8mm。シリーズ = 48 Series。接点材質 = 銀合金。入力電流 = 41mA。基準適合 = CE、cULus、EAC、EN60715、PCT、RINA、SA、UL、VDE℃。Finder Interface Relay ModuleThe Finder interface relay module is an innovative, ultra-compact electromechanical device equipped with a 12VDC coil and an SPDT 1 C/O contact configuration. This narrow design interface relay works as a coupling element used to send control signals to and from a PLC. The high number of approvals make it useful for many applications around the world. It offers a high-density solution for smaller electrical cabinets and other industrial applications thus optimising your panel installation. This electromechanical relay module has a small footprint that makes it ideal for applications where space-saving is essential.Features and BenefitsThe contact rated voltage is 250VAC and switching current of 10A Instant ejection of relay using plastic retaining clip Supply status indication and EMC coil suppression module Silent high speed switching Long electrical life Operating temperature ranges from -40℃ to 70℃ AgNi contact Screw type terminal connection DIN rail type mountingApplicationsMedical and dentistry Shipyards Elevators and lifts Panels for electrical distribution Building automation Carousel warehouses Control panels Hoists and cranes Industrial process control Motor control applications Electrical isolation Signal matching between electronic controlsCertificationsIP20 rated UL approved CE certified ABS certified VDE certified NF certified CSA certified EAC certified cRUus certified
RoHS指令(10物質対応)対応
1個
¥2,498
税込¥2,748
5日以内出荷
『制御機器・PLC・リレー』には他にこんなカテゴリがあります
制御機器 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。