取付方式直付け結線方式スクリューレス端子間ピッチ(mm)5.08定格電流(IEC)(A)10定格電流(UL)(A)10仕様出荷時にはSL-4500-APとSL-4500-ASJVが同数バラで出荷されます。材質主絶縁材 (本体)/ナイロン66 (UL94V-0)、主絶縁材 (ボタン)/変性P.P.E. (UL94V-0)適合規格UL規格(フィールドワイヤリング対応)、C-UL規格、TUV規格(IEC61984)定格電圧(V)300定格適合電線単線:Φ1.2mm(AWG16)、撚線:1.25mm2(AWG16)、素線径Φ0.18mm以上絶縁抵抗(MΩ)100以上(DC500V)接触抵抗(mΩ)30以下(初期値)使用可能電線範囲単線:Φ0.4mm~Φ1.6mm(AWG26~AWG14)、撚線:0.2mm2~2.0mm2(AWG24~AWG14)、素線径Φ0.18mm以上標準剥線長(mm)10推奨適合工具マイナスドライバー※ボタンを押し込める物なら何でも可操作部色W(白)色(本体)B(黒)RoHS指令(10物質対応)対応耐電圧(V/min)AC2000