絞り込み
ブランド
- ABB
- IDEC(和泉電気)(147)
- エスコ(16)
- 富士電機(11)
- 三菱電機(4)
- Telegartner(4)
- omron(オムロン)(1)
- ワゴジャパン(1)
- 河村電器産業(1)
- E-T-A(1)
- 富士電機機器制御(1)
特価
「定格電流(A)」から絞り込む

S201アクセサリ
ABB¥5,498税込¥6,0481個40日以内出荷補助接点。接点構成1NO/1NC。ミニチュアサーキットブレーカS200シリーズ、F200シリーズに適合します。仕様S2C-H6-11R Auxiliary contact 1NO/1NC種別85幅(mm)8.8接点数(NC)1、(NO)1質量(g)40奥行(mm)69消費電力(W)1取付面位置右
S200シリーズ
ABB¥16,980税込¥18,6781個40日以内出荷ミニチュアサーキットブレーカS200Mシリーズ。過負荷保護用の遅延サーマルトリップ機構と短絡保護用の電気機械式トリップ機構の2種類のトリップメカニズムを備えています。 S202M-C2は、2極、トリップ特性C、遮断容量(AC230/400Vで最大10kA)、定格電流20Aです。S200MシリーズのMCBはすべてIEC/EN 60898-1およびIEC/EN 609 47-2に準拠しています。種別88幅(mm)35質量(g)115奥行(mm)69規格PSE取得済消費電力(W)3.6電気的耐久性20000 AC cycle
S200シリーズ
ABB¥14,980税込¥16,4781個40日以内出荷ミニチュアサーキットブレーカS200シリーズ。過負荷保護用の遅延サーマルトリップ機構と短絡保護用の電気機械式トリップ機構の2種類のトリップメカニズムを備えています。 S203-C20は3極、トリップ特性C、遮断容量(AC230/400Vで最大6kA)、定格電流20Aです。IEC/EN 60898-1, IEC/EN 60947-2, UL1077に準拠しています。種別88幅(mm)52.5質量(g)115奥行(mm)69規格PSE取得済消費電力(W)7.5電気的耐久性20000 AC cycle
S200シリーズ
ABB¥7,998税込¥8,7981個40日以内出荷ミニチュアサーキットブレーカS200シリーズ。過負荷保護用の遅延サーマルトリップ機構と短絡保護用の電気機械式トリップ機構の2種類のトリップメカニズムを備えています。 S202-C2は2極、トリップ特性C、遮断容量(AC230/400Vで最大6kA)、定格電流2Aです。IEC/EN 60898-1, IEC/EN 60947-2, UL1077に準拠しています。種別88幅(mm)35質量(g)115奥行(mm)69規格PSE取得済消費電力(W)3.6電気的耐久性20000 AC cycle
S800PVシリーズ
ABB¥24,980税込¥27,4781個40日以内出荷S802PV-M32-Hは、太陽光発電用2極分極型断路器です。最大32Aの電流に対応し、わずか54mm幅で定格動作電圧は1000V DCです。また、定格短時間耐電流Icwは1.5kAです。S802PV-M32-H は,IEC/EN 60947-3に適合しています。また、多くの認証を取得しているため、世界中で使用することができます。豊富なアクセサリもラインアップしています。種別95幅(mm)54質量(g)49奥行(mm)82.5消費電力(W)3.6
S200シリーズ
ABB¥12,980税込¥14,2781個60日以内出荷ミニチュアサーキットブレーカS200シリーズ。過負荷保護用の遅延サーマルトリップ機構と短絡保護用の電気機械式トリップ機構の2種類のトリップメカニズムを備えています。 S203-K20は3極、トリップ特性K、遮断容量(AC230/400Vで最大6kA)、定格電流20Aです。IEC/EN 60898-1, IEC/EN 60947-2, UL1077に準拠しています。種別88幅(mm)52.5質量(g)115奥行(mm)69規格PSE取得済消費電力(W)8.1電気的耐久性20000 AC cycle
S800PVシリーズ
ABB¥42,980税込¥47,2781個40日以内出荷ミニチュアサーキットブレーカS800シリーズ。S802PV-SP63は、B特性、定格電流63Aの太陽光発電(DC)用2極高性能ミニチュアサーキットブレーカで、最大遮断容量5kA、DC800Vまでの電圧に使用可能です。過負荷保護用のサーマルトリップ機構と短絡保護用の電気機械式トリップ機構の2種類のトリップ機構を有しています。S802PV-SP63 は、IEC/EN 60947-2 に準拠しており、産業用アプリケーションに使用することができます。また、多くの認証を取得しているため、世界中で使用することができます。豊富なアクセサリもラインアップしています。S802PV-SP63の高速アーク消弧により、お客様のアプリケーションを安全に保護します。種別99幅(mm)105質量(g)51奥行(mm)60消費電力(W)12.8
S200シリーズ
ABB¥23,980税込¥26,3781個40日以内出荷ミニチュアサーキットブレーカS200シリーズ。過負荷保護用の遅延サーマルトリップ機構と短絡保護用の電気機械式トリップ機構の2種類のトリップメカニズムを備えています。 S204-C25は4極、トリップ特性C、遮断容量(AC230/400Vで最大6kA)、定格電流25Aです。IEC/EN 60898-1, IEC/EN 60947-2, UL1077に準拠しています。種別88幅(mm)70質量(g)500奥行(mm)69規格PSE取得済消費電力(W)12.8使用温度(℃)-25~55電気的耐久性20000 AC cycle
S800PVシリーズ
ABB¥39,980税込¥43,9781個40日以内出荷ミニチュアサーキットブレーカS800シリーズ。S802PV-SP32は、B特性、定格電流32Aの太陽光発電(DC)用2極高性能ミニチュアサーキットブレーカで、最大遮断容量5kA、800Vでの電流制限装置です。DC800Vまでの電圧に使用可能です。過負荷保護用のサーマルトリップ機構と短絡保護用の電気機械式トリップ機構の2種類のトリップ機構を有しています。S802PV-SP32 は、IEC/EN 60947-2 に準拠しており、産業用アプリケーションに使用することができます。また、多くの認証を取得しているため、世界中で使用可能です。豊富なアクセサリもラインアップしています。S802PV-SP32の高速アーク消弧により、お客様のアプリケーションを安全に保護することができます。種別95幅(mm)54質量(g)49奥行(mm)82.5消費電力(W)6.4使用温度(℃)-25~60
S200シリーズ
ABB¥4,398税込¥4,8381個60日以内出荷ミニチュアサーキットブレーカS200シリーズ。過負荷保護用の遅延サーマルトリップ機構と短絡保護用の電気機械式トリップ機構の2種類のトリップメカニズムを備えています。 S201-Z25は1極、トリップ特性Z、遮断容量(AC230/400Vで最大6kA)、定格電流25Aです。IEC/EN 60898-1, IEC/EN 60947-2, UL1077に準拠しています。種別88幅(mm)17.5質量(g)125奥行(mm)69規格PSE取得済消費電力(W)3.3電気的耐久性20000 AC cycle
S800アクセサリ
ABB¥9,798税込¥10,7781個40日以内出荷補助/信号用接点。接点構成2CO。S800シリーズに適合します。仕様S800-AUXAETBCALT AuxiliaryAETBCSignal Contact種別95幅(mm)9接点数(NC)2質量(g)53奥行(mm)9取付面位置側面
S800アクセサリ
ABB¥5,798税込¥6,3781個40日以内出荷補助接点。接点構成2CO。S800シリーズに適合します。仕様S800-AUX Auxiliary Contact種別95幅(mm)9接点数(NC)2質量(g)50奥行(mm)9取付面位置側面
S204アクセサリ
ABB¥2,998税込¥3,2981個40日以内出荷補助接点。 接点構成1CO。S 200 UおよびS 200 UPに適合します。(UL489およびCSA22.2 No.5準拠)仕様Indication of the position of the device’s contacts. Accessories for S 200 U and S 200 UP acc. UL 489 and CSA 22.2 No. 5.種別100幅(mm)8.8接点数(CO)1質量(g)35奥行(mm)69消費電力(W)0.5取付面位置右
S203アクセサリ
ABB¥2,998税込¥3,2981個40日以内出荷補助接点。接点構成1CO。MCB S 200シリーズ、SN 201シリーズ、RCCB F 200シリーズ、RCBO DS201、DS202C、DS 200シリーズに適合します。仕様Indication of the position of the device’s contacts. Suitable for MCBs S 200 series, SN 201 series, RCCBs F 200 series, RCBOs DS201, DS202C, DS 200 series. To be mounted on the right side of the MCBs.種別85幅(mm)8.8接点数(CO)1質量(g)43奥行(mm)69消費電力(W)0.5取付面位置右
S202アクセサリ
ABB¥5,498税込¥6,0481個40日以内出荷補助接点。接点構成2NO。ミニチュアサーキットブレーカS200シリーズ、F200シリーズに適合します。仕様S2C-H6-20R Auxiliary contact 2NO種別85幅(mm)8.8接点数(NO)2質量(g)40奥行(mm)69消費電力(W)1取付面位置右
S200アクセサリ
ABB¥5,498税込¥6,0481個40日以内出荷補助接点。接点構成2NC。ミニチュアサーキットブレーカS200シリーズ、F200シリーズに適合します。仕様S2C-H6-02R Auxiliary contact 2NC種別85幅(mm)8.8接点数(NC)2質量(g)40奥行(mm)69消費電力(W)1取付面位置右
S200アクセサリ
ABB¥4,798税込¥5,2781個40日以内出荷補助接点。接点構成2NO。ミニチュアサーキットブレーカS200シリーズに適合します。仕様Indication of the position of the device’s contacts. To be mounted on the left side of the MCBs. Suitable for MCBs S 200 series.種別85幅(mm)8.8接点数(NO)2質量(g)55奥行(mm)69消費電力(W)1取付面位置左
S200アクセサリ
ABB¥4,798税込¥5,2781個40日以内出荷補助接点。接点構成1NO/1NC。ミニチュアサーキットブレーカS200シリーズに適合します。仕様Indication of the position of the device’s contacts. To be mounted on the left side of the MCBs. Suitable for MCBs S 200 series.種別85幅(mm)8.8接点数(NC)1、(NO)1質量(g)40奥行(mm)69消費電力(W)1取付面位置左
S200アクセサリ
ABB¥4,798税込¥5,2781個40日以内出荷補助接点。接点構成2NC。ミニチュアサーキットブレーカS200シリーズに適合します。仕様Indication of the position of the device’s contacts. To be mounted on the left side of the MCBs. Suitable for MCBs S 200 series.種別85幅(mm)8.8接点数(NC)2質量(g)55奥行(mm)69消費電力(W)1取付面位置左