セーフティスイッチ :「安全スイッチ」の検索結果
関連キーワード
操作ヘッド部外れ検出機能搭載で、より高い安全性を確保
色赤(操作ヘッド色)
保護構造IP67(IEC60529)
絶縁抵抗(MΩ)充電金属部-非充電金属部:100以上(DC500Vメガにて)/異極充電部間:100以上(DC500Vメガにて)
接触抵抗(mΩ)50以下(初期値)
感電保護クラスClassⅡ(IEC61140)
定格インパルス耐電圧(kV)4
耐振動誤動作:10~55Hz、片振幅:0.5mm/耐久:30Hz、片振幅:1.5mm
色(本体)黒
耐衝撃(耐久)(m/s2)1000
仕様タイプおよびコード化レベル:Type4インターロック装置、Low level coded(EN ISO 14119)
材質(本体)PBT
保護構造IP67(IEC60529)
適合規格IEC/EN60947-5-1、UL508(ULリスティング認証)、CSA C22.2 No. 14(CSA認証)
定格使用電流100mA
相対湿度30~85%RH(ただし、結露しないこと)
使用周囲温度(℃)-25~85(ただし、氷結しないこと)
接続ケーブルAWG23(0.25mm2)×4本
保存温度範囲(℃)-40~85(ただし、氷結しないこと)
耐振動(誤動作)100(10-150Hz)(IEC 60068-2-6)
感電保護クラスClass II(IEC60536)
汚染度(使用環境)3
色(本体)赤
繰返し精度(%)10以下
定格使用電圧(V)DC24
最大動作周波数(Hz)150
耐衝撃(誤動作)(m/s2)300(11ms)(IEC 60068-2-27)
タイプ標準タイプ
保護構造IP67(IEC60529)
適合規格ISO14119、IEC60947-5-1、EN60947-5-1(TUV認証)、GS-ET-19(TUV認証)、UL508(ULリスティング認証)、CSAC22.2No.14(c-ULリスティング認証)、GB/T14048.5(CCC認証)、KSCIEC60947-5-1/S1-G-1/S2-E-4(KOSHA認証)、用途規格:IEC60204-1/EN60204-1
定格電圧(V)表示灯:DC24
定格絶縁電圧(V)300(ドアモニタ回路)、150(ロックモニタ回路)、30(LED、ソレノイド-アース間)
表示灯の有り無し有(緑)
動作力直接開路:60N以上
絶縁抵抗(MΩ)充電部-非充電部:100以上(DC500Vメガにて)、異極充電部間:100以上(DC500Vメガにて)
相対湿度45~85%(ただし、結露しないこと)
使用周囲温度(℃)-25~50(ただし、氷結しないこと)
ケーブルUL2464 No.22AWG(12芯、0.3mm2相当/芯)
耐振動(耐久)30Hz、片振幅:1.5mm
保存温度範囲(℃)-40~80(ただし、氷結しないこと)
引張強度(N)ロック時のアクチュエータ:500以上(GS-ET-19)
定格使用電流(A)[メイン、ロックモニタ回路]抵抗負荷(AC-12)・誘導負荷(AC-15):2・1(AC125V)、抵抗負荷(DC-12)・誘導負荷(DC-13):2・1(DC30V)、0.4・0.22(DC125V)、[ドアモニタ回路]抵抗負荷(AC-12)・誘導負荷(AC-15):2.5・1.5(AC125V)、1.5・0.75(AC250V)、抵抗負荷(DC-12)・誘導負荷(DC-13):2.5・2.3(DC30V)、1.1・0.55(DC125V)、0.55・0.27(DC250V)
耐振動(誤動作)10~55Hz、片振幅:0.35mm
機械的耐久性100万回以上(GS-ET-19)
電気的耐久性10万回以上(AC-12250V・6A)、100万回以上(AC/DC24V・100mA)(操作頻度900回/時)
感電保護クラスClass II(IEC61140)
条件付短絡電流50A(250V)[短絡保護装置として250V・10A速断形ヒューズを使用]
定格インパルス耐電圧(kV)メイン、ロックモニタ回路:1.5/ドアモニタ回路:2.5/LED、ソレノイド-アース間:0.5
ケーブル外径(Φmm)7.6
汚染度(使用環境)3
定格通電電流(A)[使用周囲温度-25℃以上35℃未満]2.5(2回路まで)・1.0(3回路以上)、[使用周囲温度35℃以上50℃以下]1.0(1回路)・0.5(2回路以上)
色(本体)黒
最大操作頻度900回/時
定格使用電圧(V)30/125/250
動作ストローク(mm)直接開路:8以上
ソレノイド有
手動ロック解除KEY有
耐衝撃(誤動作)(m/s2)100
耐衝撃(耐久)(m/s2)1000
仕様対応可能カテゴリ4、タイプおよびコード化レベル:Type2 インターロック装置Low Level Coded(EN ISO 14119)、アクチュエータ操作速度:0.05~1m/s
質量(g)約300
保護構造IP67(IEC60529)Type 4X Indoor Use Only
適合規格EN ISO14119、GS-ET-19(TUV認証)、EN60947-5-1(TUV認証)、UL508(UL Listing認証)、CSA C22.2 No. 14(c-UL Listing認証)、GB/T14048.5(CCC認証)、KS C IEC60947-5-1/S1-G-1/S2-E-4(KOSHA(韓国Sマーク)認証)、用途規格:IEC60204-1/EN60204-1
定格絶縁電圧(V)250(LED、ソレノイド-アース間:30)
表示灯の有り無し有(緑)
機能ソノレイド有、手動ロック解除KEY有
動作力直接開路:120N以上
絶縁抵抗(MΩ)充電金属部-非充電金属部:100以上(DC500Vメガにて)、異極端子間:100以上(DC500Vメガにて)
相対湿度20~95%RH(ただし、結露しないこと)
使用周囲温度(℃)-20~55(ただし、氷結しないこと)
ケーブル0.3mm2以上1.5mm2以下、またはAWG22以上AWG16以下のより線または単線が1本
耐振動(耐久)30Hz、片振幅:1.5mm
保存温度範囲(℃)-40~80(ただし、氷結しないこと)
引張強度(N)ロック時のアクチュエータ:Fzh=1400以上(GS-ET-19)ただし、HS9Z-A55形を使用時はFzh=500以上
耐振動(誤動作)10~55Hz、片振幅:0.35mm
電気的耐久性10万回以上(操作頻度900回/時)、200万回以上(AC/DC24V・100mA)
感電保護クラスClassⅡ(IEC61140)
条件付短絡電流50A(250V)
定格インパルス耐電圧(kV)2.5(LED、ソレノイド-アース間:0.5)
汚染度(使用環境)3
定格通電電流(A)2.5
最大操作頻度900回/時
コンジット口サイズM20
定格使用電圧(V)30/125/250
動作ストローク(mm)直接開路:11以上(アクチュエータ:HS9Z-A51/A5P形)、12以上(アクチュエータ:HS9Z-A52/A51A/A52A/A53/A55/A55S/SH5/EH5L形)、24.5以上(アクチュエータ:HS9Z-BA5形)
耐衝撃(誤動作)(m/s2)100
耐衝撃(耐久)(m/s2)1000
仕様本製品使用時のアクチュエータ引張強度は、Fzh=5000Nです。
タイプ水平/垂直可動タイプ
品名アクチュエータ
1個
¥1,998
税込¥2,198
翌々日出荷
質量(g)450
保護構造IP67(IEC60529)
定格絶縁電圧(V)300
絶縁抵抗(MΩ)充電金属部-非充電金属部:100以上(DC500Vメガにて)/異極充電部間:100以上(DC500Vメガにて)
接触抵抗(mΩ)50以下(初期値)
感電保護クラスClassⅡ(IEC61140)
耐振動誤動作:10~55Hz、片振幅:0.35mm/耐久:30Hz、片振幅:1.5mm
定格通電電流(A)10
色(本体)黒/赤
ロック機構スプリングロック
手動ロック解除KEYKey有
耐衝撃(耐久)(m/s2)1000
製品単体で安全カテゴリ4を認証取得。RFID方式の非接触安全スイッチ登場
品名M12プラグコネクタケーブル
ケーブル長(m)8ピン/5
主な用途単体用
1個
¥4,998
税込¥5,498
81日以内出荷
色-
規格-
スイッチ-
定格入力電圧(V)-
安全規格-
EMC規格-
耐衝撃(m/s2)-
USBポート-
回転角度(°)-
対応サイズ(Φmm)-
使用周囲湿度(%RH)-
保存湿度(%RH)-
耐振動(Hz)-
接点定格-
メイン回路二重化+ロックモニタ回路に対応する接点構成を持ち、 より安全なシステムを追求したソレノイド付安全スイッチ。 (2012年11月一部販売中止)
タイプストレートタイプ
種類アクチュエータ
1個
¥699
税込¥769
翌日出荷
質量(g)680
保護構造IP65(IEC60529)
ケーブル長(m)5
定格絶縁電圧(V)250
ノッチ数2
絶縁抵抗(MΩ)充電金属部-非充電金属部:100以上(DC500Vメガにて)/充電金属部-アース間:100以上(DC500Vメガにて)/充電金属部-充電金属部:100以上(DC500Vメガにて)/同極端子間:100以上(DC500Vメガにて)
感電保護クラスClassⅡ(IEC61140)
定格インパルス耐電圧(kV)2.5
耐振動誤動作:10~55Hz、片振幅:0.35mm/耐久:30Hz、片振幅:1.5mm
手動ロック解除KEY有
耐衝撃(誤動作)(m/s2)100
耐衝撃(耐久)(m/s2)1000
仕様タイプおよびコード化レベル:Type4 インターロック装置、Low level coded(EN ISO 14119)
材質(本体)PBT
タイプ3接点タイプ
保護構造IP67(IEC 60529)
適合規格IEC/EN 60947-5-1、UL 508(ULリスティング認証)、CSA C22.2 No.14(CSA認証)
定格使用電流100mA
相対湿度35~85%RH(ただし、結露しないこと)
使用周囲温度(℃)-25~85(ただし、氷結しないこと)
接続ケーブルAWG23(0.25mm2)×6本
保存温度範囲(℃)-40~85(ただし、氷結しないこと)
耐振動(誤動作)100(10-150Hz)(IEC 60068-2-6)
電気的耐久性120万回以上
汚染度(使用環境)3
色(本体)赤
保護クラス絶縁:ClassⅡ(IEC 60536)
繰返し精度(%)10以下
電圧降下(V)Ⅰe=10mA:0.1(LED無し)/2.4(LED付き)、Ⅰe=100mA:1(LED無し)/4.2(LED付き)
定格使用電圧(V)DC24
最大動作周波数(Hz)150
相対湿度(%RH)35~85(ただし、結露しないこと)
耐衝撃(誤動作)(m/s2)300(11ms)(IEC 60068-2-27)
仕様直列接続時、Y分岐コネクタに取付けて使用
種類ターミナルプラグ
主な用途直列接続用
1台
¥2,598
税込¥2,858
81日以内出荷
食品機械、射出成型機などカテゴリ2の用途に最適な2接点タイプ、ソレノイド付安全スイッチ。
タイプ水平/垂直可動タイプ(プレート付)
種類アクチュエータ
1個
¥1,998
税込¥2,198
3日以内出荷
小形の扉など取付けスペースが制限される用途に最適な4接点タイプのソレノイド付安全スイッチ。
保護構造IP67(IEC60529)Type 4X Indoor Use Only
コンジット口サイズM20
定格絶縁電圧(V)250(LED、ソレノイド-アース間:30)
定格インパルス耐電圧(kV)2.5(LED、ソレノイド-アース間:0.5)
定格通電電流(A)2.5
耐衝撃(誤動作)(m/s2)100
耐衝撃(耐久)(m/s2)1000
食品機械、射出成型機などカテゴリ2の用途に最適な2接点タイプ、ソレノイド付安全スイッチ。
仕様直列接続時使用、両側コネクタ(本体側8ピン、ケーブル側5ピン)
種類Y分岐コネクタ
主な用途直列接続用
1台
¥4,198
税込¥4,618
81日以内出荷
The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actu
仕様●通常端子構成:2NC●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1661
アズワン品番65-7798-43
1個
¥49,980
税込¥54,978
7日以内出荷
The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations
仕様●通常端子構成:2NC●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1655
アズワン品番65-7798-08
1個
¥53,980
税込¥59,378
7日以内出荷
。The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations
仕様●ロックスタイル:電源●通常端子構成:1 NC / 1 NO●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1659
アズワン品番65-7798-58
1個
¥46,980
税込¥51,678
7日以内出荷
The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations
仕様●通常端子構成:1 NC / 1 NO●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1658
アズワン品番65-7798-07
1個
¥52,980
税込¥58,278
7日以内出荷
適合機種HS5D形安全スイッチ、HS5L形安全スイッチ裏面手動ロック解除ボタンタイプ、HS5L-K形鍵付安全スイッチ裏面手動ロック解除ボタンタイプ
品名HS5シリーズ用プラスチックタイプ、スライドハンドル形アクチュエータ
径(Φmm)(適合する南京錠のシャックル径)6~9
使用周囲温度(℃)-30~70(ただし、氷結しないこと)
機械的耐久性10万回以上(鍵の挿抜:1万回以上)
耐荷重N(kgf)(パドロック部)50以上
鍵標準鍵ナンバー(500)
取付厚(mm)30~65(HS5L形/HS5L-K形)、70以下(HS5D形)
動作ストローク(mm)80(引抜状態~挿入状態)
検出・センサ の新着商品

申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。