40個のモジュールによるArduinoスターターキットArduinoによる開発を始める際に役立つ40種類のGroveモジュールを含んだ非常に便利なキットです。アナログ入力、センサ、ディスプレイなど、あらゆる種類のモジュールを使用して、独自のプロジェクトを大量に作成できます。具体的には、5個のアクチュエータ、10個のアナログ入力、4個のディスプレイ、6個のLED、15個のセンサーが含まれています。これらのモジュールを組み合わせると、非常に多くのことができるようになります。モジュールごとに100ページを超える無料のチュートリアルが用意されています。これにより、各モジュールを使い始めるのに役立つサンプルコードと接続方法が提供されます。さらに、例としてSmart Music Box、Smart Gardenなどのプロジェクトも用意されています。このキットのすべてのモジュールは、ArduinoとRaspberry Piの両方でサポートされています。
With the BigQuad deck you can transform your Crazyflie 2.0 to a bigger quad by connecting external ESCs(Electronic Speed Controller)to the breakout connectors on the deck. The autodetection of the deck makes this transformation possible to do in seconds. The deck contains breakout header connectors for additional accessories such as external receiver(CPPM input)and GPS. It also has the possibility to monitor battery voltage and current.This product is intended to be used together with the Crazyflie 2.0 quadcopter and uses its expansion board system. Please have a look at the buyers guide for more info about the Crazyflie 2.0 ecosystem. For more information about how to use the expansion decks check out the getting started with expansion decks page.Early Access:This product is currently part of the early access program. This means the hardware is ready and low level tested but the firmware/software is still in a very rudimentary state、there are probably basic drivers for communicating with the hardware、but no higher level functionality.Features:4×ESC connectors0.1"header mounting holes for additional connectivity:CPPM input(3 pin)GPS input(4 pin)I2C expansion(4 pin)Battery and current monitoring input(3 pin)Buzzer output(2 pin)Connect one or two additional decksAutomatic detection of expansion deckElectrical specification:Power Crazyflie 2.0 with 4.5V - 5.5V from ESC.BiqQuad deck inputs are 5V tolerant.Battery voltage monitoring divider scaled for input up to 23V.Current monitoring input 0V - 3V.BiqQuad deck and Crazyflie 2.0 current consumption:~120mA without any additional decks.Up to 500mA if Crazyflie 2.0 battery is connected and charging.1-wire memory for automatic expansion deck detection.Mechanical specification:Weight:3.8gSize(WxHxD):36x40x5mmM3 mounting holes placed 30.5mm square.Designed for mounting above or under the Crazyflie 2.0Package contents:1×BigQuad deck4×M2x4 nylon screw2×M2x6 hex spacer
仕様●CANバスボーレート:最大1Mbps(デフォルトは500kbps)●CANバス用TX/RX LEDインジケータ●プラグ&プレイ用の4ピンGroveコネクタ●動作電圧:3.3V/5V●サイズ:20×40mm●【セット内容】●I2C CANバスモジュール ×1●Grove(HY2.04)ピンケーブル ×1●ドライバー ×1●【参考】●I●2●C CAN Bus Moduleアズワン品番67-0397-95
仕様●寸法:60×20×7mm●重量:11g(梱包時)●バッテリー:Exclude●動作電圧:3.3V、5V●動作温度範囲:-40℃~+85℃●保管温度範囲:-40℃~+125℃●静電容量範囲:10pF to over 2000pF●分解能:0.01pF●インターフェース:I2C●I2Cアドレス範囲:0x5B、0x5C、0x5D●デフォルトI2Cアドレス:0x5B●セット内容●Grove 静電容量式I2Cタッチセンサー 12キー V3(MPR121)×1●Grove ケーブル ×1アズワン品番67-0372-10