プログラミング/ロボティクス :「SOLDER」の検索結果
特価
本日8月10日(日)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025250815
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
関連キーワード
The Grove Mini I2C motor driver is a very tiny motor driver with I2C interface、and it includes two motor driver chips - DRV8830、which helps you control two DC motors or winding of stepper motors on a small board simultaneously.。With four solderable pads back of the board、you can change the I2C address of each motor driver easily. Especially、with the onboard protection circuit、the max limitation current of each channel can be adjusted from 0.2A to 1A、you can set a proper limitation current according to the load.。It can be used for battery-powered toys、printers、and other low-voltage or battery-powered motion control applications due to the features.。Also、Grove Mini I2C motor driver is belong to Grove System、you can plug it onto the Base shield and work with Arduino directly without any jumper wires.。Features:Tiny driver board。Two motor driver channels。Working Voltage:2.75v 6.8v。Changeable max limitation current。Grove compatible。I2C interface。Easy to use
アズワン品番67-0462-12
1個
¥2,898
税込¥3,188
33日以内出荷
『理科/技術/科学工作』には他にこんなカテゴリがあります
プログラミング/ロボティクス の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。