3件中 1~3件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Grove-ADKDashキットは、最も簡単なGoogleADK開発のためのモジュラーソリューションを提供します。これは、RFID,レンジファインダー,サーボ,リレー,温度と湿度,サムジョイステック,チェーン対応RGB LED,および全てのアクセサリなど最も優れた。機能を備えたAndroidデバイスを強化します。このキットとADK変換デバイスを使って、Androidガジェット開発に取組んでください。
アズワン品番67-0476-69
1個
18,980 税込20,878
33日以内出荷

このIOIOは、Androidデバイス用に特別に設計されたボードです。IOIO用のGroveベースシールドは、豊富なGroveリソースで動作するIOIO用の拡張ボードです。ボード上には6つのGroveソケットが用意されており、ADCやI2Cのような機能を内蔵しています。これにより。すべてのGroveモジュールにIOIOボードからアクセスできるようになります。
仕様●サイズ:110×75×15mm アズワン品番67-0476-24
1個
1,598 税込1,758
33日以内出荷

Espruino is a small computer that anyone can use to control things around them. Its JavaScript interpreter gives you instant feedback so that you can experiment and develop whatever your level of experience. Even if you've never written code before、you can still use the graphical code editor to write programs without typing a single word!。Features:Works on Windows、Linux、MacOS and Android(via Bluetooth or USB OTG)。Less than half the size of a business card just 54mm×41mm。Using the popular JavaScript language、Espruino supports Strings、Maps、Objects、and Dynamic Arrays right out of the box!。72Mhz ARM microcontroller with 256KB of Flash memory and 48KB of RAM。Micro USB connector、Micro SD card connector、and a JST Battery connector with a wide input voltage range of 3.6v to 15v。Red、Green and Blue LEDs、with 2 pushbuttons(one of which is reset by default)。Solder an HC-05 Bluetooth module(not included)directly onto the board and program and debug Espruino wirelessly!。44 GPIO pins on a 0.1''pin spacing、with 26 PWM pins、16 ADC pins、5 USARTs、3 SPI、2 I2C and 2 DACs。Power Consumption:35mA run、12mA sleep、<0.05mA in deep sleep。Prototype area which can be used for servo headers、wireless modules and SOIC surface mount parts such as motor drivers。Built in drivers for the TI CC3000 WiFi and WIZnet W5500 Ethernet modules(not included)、as well as a graphics library with vector font Open Source software and hardware。Espruino Website with full documentation、many tutorials、and an active forum。CE and RoHS Compliant。On-chip RTC with external 32kHz Oscillato
仕様●RoHS:2016/05/12時点 アズワン品番67-0461-79
1個
9,398 税込10,338
33日以内出荷