3件中 1~3件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
アーテック[学校教材・教育玩具]Studuino(スタディーノ)
プログラミング制御基板 ネジ不要、はんだ付け一切不要!!全てのパーツがコネクタで接続できる。無料ダウンロードできる専用ソフトで思い通りのプログラムが誰でも作成可能。 ロボット製作に特化 サーボモーター、DCモーター、LED、ブザーのコネクターが基板上に用意されており、ロボット製作時に別途基板を拡張させたり配線を追加する必要がありません。 Arduino互換 C言語をベースに、より扱いやすくされたArduino言語でのプログラミングが可能。
寸法(mm)60×70×11
1台
5,350 税込5,885
当日出荷

「作る・造る・創る」を拡げる「ロボットの素」プチロボシリーズの最多軸キットとなります。9軸使用しているので変形バリエーションもいろいろと考えることが出来、例えば「クモ型」などにも簡単に作り替えることができます。(要オプションパーツ2個)。またLEGOブロックとの結合・親和性を備え、創造の可能性を更に拡げました。ロボットの制御コマンドである通信プロトコルの公開により他言語(VB、VBA、C#、Arduino[スケッチ]他)による独自制御が可能、学習にも最適なキットです。
仕様サーボモータ接合/専用アルミブラケット(プッシュリベット専用)、コントロールボード/2PIC搭載「WR-MSXX」 セット内容コントロールボード、USBアダプタ(PCインタフェース)、専用ケーブル(USBアダプタ接続用)、電池ボックス(単3形1本用×4/電池別売)、サーボモータ×9軸、サーボホーン、アルミ製構成パーツ、プチブラケットL、プッシュリベット、プッシュリベットリムーバー、#0プラスドライバー、CD-ROM(説明書、ソフトウェア入) 寸法(mm)(サーボモータ)22.8×12.2×28.5 質量(g)(サーボモータ)約13.4 タイプ9軸2脚型(中級者向け) 電源DC4.8~6.0V(単三×4本/充電池使用可) 対応OSWindows XP/Vista/7/8、CD-ROMドライブ 速度(サーボモータ)0.10sec/60° インターフェースUSB(専用USBアダプタ付属) 軸数(サーボモータ)9軸 トルク値(kg/cm)(サーボモータ)1.8
1台
特価
26,980 税込29,678
当日出荷

。Description。Arduino is an open-source physical computing platform based on a simple i/o board and a development environment that implements the Processing/Wiring language. Arduino can be used to develop stand-alone interactive objects or can be connected to software on your computer(e.g. Flash, Processing, MaxMSP). The open-source IDE can be downloaded for free(currently for Mac OS X, Windows, and Linux).。The Arduino Mega is a microcontroller board based on the ATmega2560. It has 54 digital input/output pins(of which 14 can be used as PWM outputs), 16 analog inputs, 4 UARTs(hardware serial ports), a 16 MHz crystal oscillator, a USB connection, a power jack, an ICSP header, and a reset button. It contains everything needed to support the microcontroller; simply connect it to a computer with a USB cable or power it with a AC-to-DC adapter or battery to get started.。Never fear for accidental electrical discharge, either since since the Mega also includes a plastic base plate to protect it!。The Mega 2560 R3 also adds SDA and SCL pins next to the AREF.。In addition, there are two new pins placed near the RESET pin. One is the IOREF that allow the shields to adapt to the voltage provided from the board.。The other is a not connected and is reserved for future purposes.。The Mega 2560 R3 works with all existing shields but can adapt to new shields which use these additional pins.。Not sure which Arduino or Arduino-compatible board is right for you? Check out our Arduino Buying Guide!。Features。ATmega2560 microcontroller。Input voltage - 7-12V。54 Digital I/O Pins(14 PWM outputs)。16 Analog Inputs。256k Flash Memory。16Mhz Clock Speed
アズワン品番67-0349-13
1個
15,980 税込17,578
33日以内出荷