。LEGO互換のサーボモータ(回転角180°)。LEGOと接続できる固定ブラケット付きの重量9gのサーボモータで、回転角は180°です。固定ブラケットは簡単に取り外し可能で、LEGOシリーズと簡単に組み合わることができます。【ご注意】。180° サーボでは角度しか制御できません。速度は制御できません。焼き付き防止のため、電源電流と電圧にご注意ください。
仕様●【内容物】●SG90 サーボ(180°回転)×2●Grove to Servo アダプタ ×2●ゴム(車輪に取り付け)×2●サーボ固定ブランケット(TYPE A,B)×2●それぞれTYPE A,Bで向きが反転しています。●車輪 ×2●アクスルコネクタ ×2●コネクタペグ(LEGO接続用)×4●フレーム 5×7 モジュール ×1●サーボアクセサリパッケージ ×2●タッピングネジ(M2×4mm)×2●延長ケーブル(30cm)×2●ケーブル(線)の用途:黄色の線:信号用●茶色の線:GND●赤色の線:Vcc●ギア素材:モーターギア:金属●ギアボックス:プラスティック●PWM:50Hz/0.5~2.5ms●サーボ重量:9g●ロック時ローター電流:750mA●無負荷時電流:60mA●トルク:1.6kg・cm/4.8V、1.8kg・cm/6.0V●180° サーボ速度:0.1sec/60°/4.8V、0.09sec/60°/6.0V●不感帯:8μm●スプライン:20T(歯)●電圧:4.8~6.0V●ケーブル長:3cm●正味重量:44g●総重量:49g●製品寸法:40×12×36mm●包装寸法:73×45×23mm
アズワン品番67-0370-70
1個
¥3,398
税込¥3,738
5日以内出荷
Description。The Raspberry Pi Build HAT is an add-on board that connects to the 40-pin GPIO header of your Raspberry Pi, which was designed in collaboration with LEGO(R)Education to make it easy to control LEGO(R)Technic(TM)motors and sensors with Rasp
アズワン品番67-0423-69
1個
¥8,598
税込¥9,458
63日以内出荷
LEGO互換のサーボモータ(回転角360°)。LEGOと接続できる固定ブラケット付きの重量9gのサーボモータで、回転角は360°です。固定ブラケットは簡単に取り外し可能で、LEGOシリーズと簡単に組み合わることができます。【ご注意】。360° サーボは速度と方向を制御できますが、角度を制御できません。焼き付き防止のため、電源電流と電圧にご注意ください。
仕様●【内容物】●SG90 サーボ(360°回転)×2●Grove to Servo アダプタ ×2●ゴム(車輪に取り付け)×2●サーボ固定ブランケット(TYPE A,B)×2●それぞれTYPE A,Bで向きが反転しています。●車輪 ×2●アクスルコネクタ ×2●コネクタペグ(LEGO接続用)×4●フレーム 5×7 モジュール ×1●サーボアクセサリパッケージ ×2●タッピングネジ(M2×4mm)×2●ケーブル(線)の用途:黄色の線:信号用●茶色の線:GND●赤色の線:Vcc●ギア素材:モーターギア:金属●ギアボックス:プラスティック●PWM:50Hz/0.5~2.5ms●サーボ重量:9g●ロック時ローター電流:750mA●無負荷時電流:60mA●トルク:1.6kg・cm/4.8V、1.8kg・cm/6.0V●不感帯:8μm●スプライン:20T(歯)●電圧:4.8~6.0V●ケーブル長:3cm●正味重量:44g●総重量:49g●製品寸法:40×12×36mm●包装寸法:73×45×23mm
アズワン品番67-0370-71
1個
¥2,498
税込¥2,748
5日以内出荷
。LEGO EV3モーター互換の特別なM5ベース。BaseXは、LEGO EV3モーターと互換性のある特別なベースです。構造設計は Base26と似ており、複数の固定方法をサポートしています。LEGO互換となっているので、LEGOにBaseXを埋め込むことができます。BaseXは、RJ11コネクタを用いて四つのモーターを接続でき、角度/速度の読み取りと制御をサポートします。さらに、二つのサーボインターフェースを備え、サーボの回転角度を制御できます。さらに、集音用PDMマイクロフォンも搭載しています。UARTインターフェース(16/17)とGPIO インターフェース(26/36)により、各種センサと柔軟にアクセスできます。また、容量900mAHのバッテリが組み込まれていて、M5CoreのUSB-Cインターフェース経由で充電でき、持続時間を延長することができます。インターフェースのドライブ能力を向上させるため、ベースにDC電力ソケットが装備され、外部から9~12Vを給電して、モーターへ安定した電源を供給できます。
仕様●【内容物】●RJ11 LEGO互換モーターインターフェース(総出力電流2A)×4●サーボインターフェース(総出力電流2A)×2●UART ×1●GPIO ×1●PDMマイクロフォン(GPIO34)●DC/DC変換(9~12V、モーター用の独立電源)●900mAh電池内蔵●複数の固定法 / LEGO用取付穴接続対応●【用途】●エンコーダーモーター/サーボコントローラ●LEGO DIYの知的制御●【内容物】●BaseX ×1●LEGO互換ベース ×1●M3×5mm 304 ステンレス鋼六角ソケットボルト ×2●M3×32mm 304 ステンレス鋼六角ソケットボルト ×2●M3レンチ ×1●【資料】●製品ドキュメント
アズワン品番67-0370-74
1個
¥8,898
税込¥9,788
5日以内出荷
Grove - Wrapper is a kind of wrapper to fix and protect Grove modules. It will save you a lot of work on aligning your modules、and it will easy for you to show your project. For example、it will simpler to take pictures for showing your product on the Internet、and it will give a clear and clean scene if you use Grove - Wrapper to demo your project. What is more、it is expandable for Lego、mechanical parts、and so on、this will introduce flavor into your work and make your project adapt to various circumstances. The mechanical design of Grove - Wrapper also make it easy to assemble and disassemble modules.。Notethat around 85% of all Grove modules are supported by Grove - Wrapper.。Features。Flex fastener to install and replace Grove modules conveniently.。Always keep your project safe.。Half-open space、no disruption for using Grove modules.。Compatible with Lego and Makeblock modules that will make your project adapting and interesting.。Support being fastened with screws(M2、M4).。Mutual-connect-able like Lego modules does.。Colorful wrappers.。Specification。Dimension(big one):50×25×13 mm。Plane dimension(small one):25 ×25×13 mm。Material:ABS
アズワン品番67-0462-44
1個
¥539
税込¥593
33日以内出荷
Grove - Wrapper is a kind of wrapper to fix and protect Grove modules. It will save you a lot of work on aligning your modules、and it will easy for you to show your project. For example、it will simpler to take pictures for showing your product on the Internet、and it will give a clear and clean scene if you use Grove - Wrapper to demo your project. What is more、it is expandable for Lego、mechanical parts、and so on、this will introduce flavor into your work and make your project adapt to various circumstances. The mechanical design of Grove - Wrapper also make it easy to assemble and disassemble modules.。Notethat around 85% of all Grove modules are supported by Grove - Wrapper.。Features。Flex fastener to install and replace Grove modules conveniently.。Always keep your project safe.。Half-open space、no disruption for using Grove modules.。Compatible with Lego and Makeblock modules that will make your project adapting and interesting.。Support being fastened with screws(M2、M4).。Mutual-connect-able like Lego modules does.。Colorful wrappers.。Specification。Dimension(big one):50×25×13 mm。Plane dimension(small one):25 ×25×13 mm。Material:ABS
アズワン品番67-0462-41
1個
¥539
税込¥593
33日以内出荷
Grove - Wrapper is a kind of wrapper to fix and protect Grove modules. It will save you a lot of work on aligning your modules、and it will easy for you to show your project. For example、it will simpler to take pictures for showing your product on the Internet、and it will give a clear and clean scene if you use Grove - Wrapper to demo your project. What is more、it is expandable for Lego、mechanical parts、and so on、this will introduce flavor into your work and make your project adapt to various circumstances. The mechanical design of Grove - Wrapper also make it easy to assemble and disassemble modules.。Notethat around 85% of all Grove modules are supported by Grove - Wrapper.。Features。Flex fastener to install and replace Grove modules conveniently.。Always keep your project safe.。Half-open space、no disruption for using Grove modules.。Compatible with Lego and Makeblock modules that will make your project adapting and interesting.。Support being fastened with screws(M2、M4).。Mutual-connect-able like Lego modules does.。Colorful wrappers.。Specification。Dimension(big one):50×25×13 mm。Plane dimension(small one):25 ×25×13 mm。Material:ABS
アズワン品番67-0462-37
1個
¥539
税込¥593
33日以内出荷
。Grove - Wrapper is a kind of wrapper to fix and protect Grove modules. It will save you a lot of work on aligning your modules、and it will easy for you to show your project. For example、it will simpler to take pictures for showing your product on the Internet、and it will give a clear and clean scene if you use Grove - Wrapper to demo your project. What is more、it is expandable for Lego、mechanical parts、and so on、this will introduce flavor into your work and make your project adapt to various circumstances. The mechanical design of Grove - Wrapper also make it easy to assemble and disassemble modules.。Notethat around 85% of all Grove modules are supported by Grove - Wrapper.。Features。Flex fastener to install and replace Grove modules conveniently.。Always keep your project safe.。Half-open space、no disruption for using Grove modules.。Compatible with Lego and Makeblock modules that will make your project adapting and interesting.。Support being fastened with screws(M2、M4).。Mutual-connect-able like Lego modules does.。Colorful wrappers.。Specification。Dimension(big one):50×25×13 mm。Plane dimension(small one):25 ×25×13 mm。Material:ABS
アズワン品番67-0462-38
1個
¥589
税込¥648
33日以内出荷
Grove - Wrapper is a kind of wrapper to fix and protect Grove modules. It will save you a lot of work on aligning your modules、and it will easy for you to show your project. For example、it will simpler to take pictures for showing your product on the Internet、and it will give a clear and clean scene if you use Grove - Wrapper to demo your project. What is more、it is expandable for Lego、mechanical parts、and so on、this will introduce flavor into your work and make your project adapt to various circumstances. The mechanical design of Grove - Wrapper also make it easy to assemble and disassemble modules.。Notethat around 85% of all Grove modules are supported by Grove - Wrapper.。Features。Flex fastener to install and replace Grove modules conveniently.。Always keep your project safe.。Half-open space、no disruption for using Grove modules.。Compatible with Lego and Makeblock modules that will make your project adapting and interesting.。Support being fastened with screws(M2、M4).。Mutual-connect-able like Lego modules does.。Colorful wrappers.。Specification。Dimension(big one):50×25×13 mm。Plane dimension(small one):25 ×25×13 mm。Material:ABS
アズワン品番67-0462-40
1個
¥499
税込¥549
33日以内出荷
。Grove - Wrapper is a kind of wrapper to fix and protect Grove modules. It will save you a lot of work on aligning your modules、and it will easy for you to show your project. For example、it will simpler to take pictures for showing your product on the Internet、and it will give a clear and clean scene if you use Grove - Wrapper to demo your project. What is more、it is expandable for Lego、mechanical parts、and so on、this will introduce flavor into your work and make your project adapt to various circumstances. The mechanical design of Grove - Wrapper also make it easy to assemble and disassemble modules.。Notethat around 85% of all Grove modules are supported by Grove - Wrapper.。Features。Flex fastener to install and replace Grove modules conveniently.。Always keep your project safe.。Half-open space、no disruption for using Grove modules.。Compatible with Lego and Makeblock modules that will make your project adapting and interesting.。Support being fastened with screws(M2、M4).。Mutual-connect-able like Lego modules does.。Colorful wrappers.。Specification。Dimension(big one):50×25×13 mm。Plane dimension(small one):25 ×25×13 mm。Material:ABS
アズワン品番67-0462-42
1個
¥539
税込¥593
33日以内出荷
スクラッチをベースとした専用アプリで直感的なプログラミング
入門・基礎・発展をあわせた様々な組立てモデル
教科を横断した「STEAM教育」で、児童・生徒が主体的に問題解決に取組めるプログラミング教材
レゴ エデュケーション SPIKE(TM)ベーシックセット に付属した4体のミニフィギュアが含まれる補充パーツセットです。
RoHS指令(10物質対応)対応
適合年齢(歳)6以上
1個(20ピース)
¥869
税込¥956
当日出荷
プログラミング教材SPIKEベーシック用のモーターです。
コンパクトなデザインに絶対位置検出機能を備えた回転センサーを内蔵し、レゴモデルに命を吹き込みます。
適合年齢(歳)6歳以上
1個
¥8,798
税込¥9,678
当日出荷
1セット(97ピース)
¥1,298
税込¥1,428
4日以内出荷
SPIKEプライム専用のカラーセンサ。色モード、反射光モード、環境光モード
用途SPIKE用
1個
¥5,098
税込¥5,608
4日以内出荷
1パック
¥1,398
税込¥1,538
当日出荷
柔軟に使える多目的な個人学習キット。組立て、試行錯誤、実験を促す小学校低・中学年を対象にしたキットで、「遊びを通した学び」ができます。このキットで幅広い種類の作品を作ることができます。キット専用に用意されたオンラインアクティビティを利用すれば、レゴ学習システムの基本的な仕組みに親しむことができます。
セット内容総ピース数102個
RoHS指令(10物質対応)対応
1セット
¥2,398
税込¥2,638
4日以内出荷
レゴ(R)エデュケーション SPIKE(TM)プライム拡張セット (45681) で、わくわくするロボットコンペティションの世界に挑戦しましょう。
レゴ(R)エデュケーション SPIKE プライムセット (45678) の世界をさらに広げる、大きな車輪や歯車、カラーセンサー、Lモーターなどパーツ604個が入ったこのセットには、10時間以上に相当するSTEAM学習コンテンツも収録されています。
小学校高学年から中学生の子どもたちがより高度なモデル制作に挑戦したり、ロボットコンペティションに初めて参加する前の準備として利用したりするのに最適です。
タイプパーツ数:604
適合年齢(歳)10以上
1セット
¥25,980
税込¥28,578
当日出荷
ラージハブ(SPIKE用)と一緒に使用するSPIKEプライム専用の充電式リチウムイオン電池。
用途SPIKE用
1個
¥13,980
税込¥15,378
4日以内出荷
SPIKEプライム専用の圧力測定センサ。
「押された」、「離れた」、「ぶつかった」の3種類を識別可能。
用途SPIKE用
測定範囲(N)0~10(0~約1kg)
1個
¥4,398
税込¥4,838
4日以内出荷
さまざまなギアや大型ターンテーブルなど、特殊なパーツが入ったセットです。教育版レゴマインドストームEV3基本セット45544とあわせて利用することで、より大きく、複雑なモデルを作ることができます。授業はもちろん、ロボット競技などにも最適なアドオンセットです。
EV3基本セットでは5種類のメインモデル(ジャイロボーイ、ロボットアーム、パピー、トレーニングロボット、カラーソーター)、EV3拡張セットとあわせて使用すると上記5種類の他、タンクボット、エレファント、スピニングライン、ステアークライマー、znapp、リモートコントローラーの計11種類のメインモデルを組立てることができます
1セット(853ピース)
¥20,000
税込¥22,000
4日以内出荷
プログラミング教材SPIKEベーシック用のライトマトリクスです。
9つのピクセルに10種類の異なるカラーと10段階の明るさをプログラミングして、さまざまなデザインを表示させることができます。
適合年齢(歳)6歳以上
1個
¥6,898
税込¥7,588
4日以内出荷
宇宙エレベーターロボット競技会公認宇宙ステーション。
材質プラスチック
寸法(Φ×mm)約550×310(組立時)
1個
¥13,800
税込¥15,180
4日以内出荷
WeDo 2.0のセンサーやモーターを接続する、2つのポートを備えたスマートハブです。WeDo 2.0 ソフトウェアと低消費電力通信向けBluetooth(BLE)を使い、タブレットやコンピューターと WeDo 2.0 基本セット間のデータ通信を行います。単三電池2本、またはスマートハブ用の充電池をお使いください。
1個
¥11,000
税込¥12,100
4日以内出荷
プログラミングの基礎スキルが学べる入門編!
5色のアクションブロックを使って、進行方向切り替えや停止、音や光など列車をコントロール。
プログラミングのコンセプトを楽しく学習できます。
列車や駅のパーツの他、船や飛行機、建物を組み立てられるブロックも入っています。
専用のアプリには、さらに楽しい遊び方が収録されています。
セット内容総ピース数:234個(カラーセンサ付き列車、アクションブロック、レール切り替えポイントなど)、教師用資料(教師用ガイド、組立て見本カード、アクティビティーカードなど)
1セット
¥56,980
税込¥62,678
4日以内出荷
1個
¥7,498
税込¥8,248
4日以内出荷
チルトセンサーを WeDo 2.0 スマートハブに接続すると、右傾斜、左傾斜、昇り傾斜、下り傾斜、傾斜なし、その他の傾斜、揺れの7種類の傾斜を感知することができます。設定は不要です。チルトセンサーを接続するだけで WeDo 2.0 ソフトウェアが自動的に認識します。
1個
¥4,500
税込¥4,950
4日以内出荷
WeDo 2.0 スマートハブにモーションセンサーを取り付けると、半径 15cm 以内にある物体を感知することができます。設定は不要です。モーションセンサーを接続するだけで WeDo 2.0 ソフトウェアが自動的に認識します。
1個
¥4,500
税込¥4,950
4日以内出荷
WeDo 2.0 スマートハブ専用の充電式リチウムイオン電池です。充電時間は約3時間で、単三電池よりも長持ちします。
1個
¥10,880
税込¥11,968
4日以内出荷
プログラミング教材SPIKEベーシック用のハブです。
ハブをモーターやセンサー、その他のレゴパーツやBluetoothに接続することで、楽しいインタラクティブなモデルを作ることができます。
入出力ポート2個、Bluetooth 接続機能、6軸ジャイロ、充電や接続に使用できるマイクロUSBポートを備えたリチウムイオン充電式バッテリーを搭載しています。
適合年齢(歳)6歳以上
1個
¥41,980
税込¥46,178
4日以内出荷
SPIKEプライム専用のハブ。
6の入出力ポート、5x5マスのライト、スピーカー、6軸ジャイロセンサー
用途SPIKE用
1個
¥55,980
税込¥61,578
4日以内出荷
レゴ エデュケーション SPIKE ベーシックのスモールハブ用バッテリーです。
適合年齢(歳)6歳以上
1個
¥14,980
税込¥16,478
4日以内出荷
シンプルな構成で、手軽に「自由な発想をカタチにできる」ロボットキットです。プッシュリベットにより自由に組み合わせすることができ、別売りのアルミブラケット、サーボモータの追加で最大20軸まで拡張可能です。またLEGOブロックとの結合・親和性を備え、創造の可能性を更に拡げました。ロボットの制御コマンドである通信プロトコルの公開により他言語(VB、VBA、C#、Arduino[スケッチ]他)による独自制御が可能、学習にも最適なキットです。
仕様サーボモータ接合/専用アルミブラケット(プッシュリベット専用)、コントロールボード/2PIC搭載「WR-MSXX」
セット内容コントロールボード、USBアダプタ(PC用インタフェース)、専用ケーブル(USBアダプタ接続用)、電池ボックス(単3形1本用×4/電池別売)、サーボモータ×5軸、サーボホーン、アルミ製構成パーツ、プッシュリベット、プッシュリベットリムーバー、#0プラスドライバー、CD-ROM(説明書、ソフトウェア入)
寸法(mm)(サーボモータ)22.8×12.2×28.5
質量(g)(サーボモータ)約13.4
タイプ5軸4脚型(初級者向け)
電源DC4.8~6.0V(単三×4本/充電池使用可)
対応OSWindows XP/Vista/7/8、CD-ROMドライブ
速度(サーボモータ)0.10sec/60°
インターフェースUSB(専用USBアダプタ付属)
軸数(サーボモータ)5軸
トルク値(kg/cm)(サーボモータ)1.8
1台
¥19,980
税込¥21,978
3日以内出荷
「作る・造る・創る」を拡げる「ロボットの素」プチロボシリーズの最多軸キットとなります。9軸使用しているので変形バリエーションもいろいろと考えることが出来、例えば「クモ型」などにも簡単に作り替えることができます。(要オプションパーツ2個)。またLEGOブロックとの結合・親和性を備え、創造の可能性を更に拡げました。ロボットの制御コマンドである通信プロトコルの公開により他言語(VB、VBA、C#、Arduino[スケッチ]他)による独自制御が可能、学習にも最適なキットです。
仕様サーボモータ接合/専用アルミブラケット(プッシュリベット専用)、コントロールボード/2PIC搭載「WR-MSXX」
セット内容コントロールボード、USBアダプタ(PCインタフェース)、専用ケーブル(USBアダプタ接続用)、電池ボックス(単3形1本用×4/電池別売)、サーボモータ×9軸、サーボホーン、アルミ製構成パーツ、プチブラケットL、プッシュリベット、プッシュリベットリムーバー、#0プラスドライバー、CD-ROM(説明書、ソフトウェア入)
寸法(mm)(サーボモータ)22.8×12.2×28.5
質量(g)(サーボモータ)約13.4
タイプ9軸2脚型(中級者向け)
電源DC4.8~6.0V(単三×4本/充電池使用可)
対応OSWindows XP/Vista/7/8、CD-ROMドライブ
速度(サーボモータ)0.10sec/60°
インターフェースUSB(専用USBアダプタ付属)
軸数(サーボモータ)9軸
トルク値(kg/cm)(サーボモータ)1.8
1台
特価
¥26,980
税込¥29,678
当日出荷
土壌水分の検出と給水を制御するM5Stack用ユニット。土壌水分の検出とポンプの水量を制御するためにウォーターポンプと測定プレートを統合したM5Stack用のユニットです。植物の育成用として、湿度検出と灌漑制御を簡単に実現できます。測定プレートは抵抗感知式センサーに比べて腐食しにくい静電容量式センサーを採用しています。静電容量式測定プレート(耐腐食性)。5W 給水ポンプ。LEGO互換穴。【セット内容】。給水ユニット ×1。吸水パイプ ×2。Grove(HY2.0-4P)ケーブル ×1
仕様●ポンプ電源:5W●重量:78g●サイズ:192.5×24×33mm●【ピン配置】●M5Core(PORT B):GPIO26:GPIO36:5V:GND●給水ユニット:ポンプ:入力:5V:GND●【資料】●製造元ドキュメント●回路図1●回路図2●サンプルプログラム●Arduino IDE(GitHub)●UI Flow(GitHub)
アズワン品番67-0394-28
1個
¥2,898
税込¥3,188
5日以内出荷
M5Stack Core2用の拡張基板。M5Stack Core2用のボトムパーツで、6軸ジャイロ/加速度センサー(MPU6886)、デジタルマイク(SPM1423)、500mAhのLiPoバッテリーを搭載しています。ADC/DAC/UARTの機能を備えた2つのGrove互換ポート(HY2.0-4P)があります。両側面には5個ずつのRGB LED(SK6812)があります。底面には充電用のポゴピンがあり、付属するチャージべースと接続できます。チャージべースには充電用IC(TP4057)が内蔵されているので、効率よく安全に充電できます。ポゴピンコネクタは、I2C通信にも使用できます。底面にはLEGO互換穴もあります。
仕様●マイクロフォン:SPM1423●LED:SK6812 × 10●IMU:MPU6886●重量:31g●寸法:54×54×8mm●セット内容●M5GO BOTTOM2 ×1●M3×16ネジ ×2●M3×18ネジ ×2●資料●製造元ドキュメント●Arduinoサンプルプログラム(GitHub)●SPM1423(デジタルマイク)データシート●MPU6886(6軸IMU)データシート
アズワン品番67-0383-69
1個
¥3,500
税込¥3,850
6日以内出荷
1
2
次へ
『理科/技術/科学工作』には他にこんなカテゴリがあります
プログラミング/ロボティクス の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。