LEDパランドル(充電式・ヘルメットライトタイプ)DENSAN(デンサン/ジェフコム)当日出荷
3つの発光モード 調光可能SPOT LED:High点灯時 光束200Lm 点灯時間約3時間、Low点灯時:光束20Lm 点灯時間約50時間RED LED:High点灯時 光束40Lm 点灯時間約3.5時間、Low点灯時 光束1Lm 点灯時間約60時間FLAT LED:High点灯時 光束120Lm 点灯時間約3.5時間、Low点灯時 光束20Lm 点灯時間約70時間タッチレスセンサー機能付汚れた手や手袋のままでも、触れずにライトをON/OFFできます。USB type C 充電180°可動クリップ多彩な使用方法:バンドを使ってのヘルメット装着の他、クリップでバイザー部分へ付けたり、腕時計や胸ポケットへの装着も可能タッチレスセンサー付LEDヘッドライト
付属品USBタイプCケーブル(1m)、バンド用パーツ、ヘルメット用バンド材質(本体)ABS樹脂質量(g)50本体寸法(mm)50×49×31バッテリーリチウムイオン電池バッテリー電圧(V)3.7材質(レンズ)PC(ポリカーボネート)充電時間(時間)2.5バッテリー容量(mAh)1000関連資料(1.54MB)取扱説明書(1.48MB)電球の種類LED
LEDヘッドライトDENSAN(デンサン/ジェフコム)翌々日出荷
光束1000ルーメン!明るいLEDヘッドライト堅牢なメタルボディ本体は角度調節可能(上下各90°)本体を取り外して使用できる
バッテリーリチウムイオン電池バッテリー容量(Ah)2.2明るさ(Lm)3段階切り替え、HIGH:1000 (連続点灯時間:4.5時間)、MID:500 (連続点灯時間:7時間)、LOW:50 (連続点灯時間:15時間)関連資料(1.79MB)取扱説明書(0.91MB)