KVM切替器ATEN4日以内出荷
CS1822は、1組のコンソール(USBキーボード、マウス、HDMIモニター)を使用して2台のHDMIインターフェイスコンピューターを簡単に管理することができます。
1組のコンソール(USBキーボード/USBマウス/HDMIモニター各1台)から、コンピューター2台の操作とUSB周辺機器の共有が可能対応解像度4KUHD(3840×2160@60Hz)、4KDCI(4096×2160@60Hz)ビデオダイナシンクTM機能-ブート時のEDID問題を回避し、ポート切替時に解像度を最適化最大5Gbpsのデータ転送速度対応のUSB3.1Gen1ハブを2ポート搭載オーディオミキサーモード-最大2つのオーディオソースをオーディオ出力としてミックス可能コンピューター切替方法-フロントパネルのプッシュボタン、ホットキー、マウス※1、RS-232コマンドEDIDモード(エミュレーション機能)-スムーズな電源起動、高画質表示、解像度の最適化により互換性の問題を解消KVM、USB周辺機器、ステレオオーディオフォーカス※2の独立した切替が可能HDMI、HDCP2.2準拠HDオーディオ対応※2電源状態検知機能-コンピューターの電源がOFFになると、電源が入っている次のコンピューターに自動切替ファームウェアアップグレード対応注意:※1マウスによるポート切替はマウスエミュレーションモードでのみ使用可能。3ボタンUSBホイールマウスのみ対応。※2HDMIポートから出力される音声は、個別切替またはオーディオミックス機能に対応していません。
仕様【ポート選択】プッシュボタン・ホットキー・マウス・RS-232コマンド、【エミュレーション】キーボード/マウスUSB、【スキャンインターバル】1~99秒(デフォルト:5秒)セット内容HDMI2.0ケーブル×2、USB3.0ケーブル×2、オーディオケーブル×2、電源ケーブル×1、クイックスタートガイド×1スイッチ選択プッシュボタン×2ケース質量(kg)0.74(1.63lb)消費電力DC5V:1.78W:50.97BTU材質(ケース)メタル/プラスチックディスプレイHDMI解像度HDMI:4096×2160@60Hz動作環境動作温度0~40℃/保管温度-20~60℃/湿度0~80%RH、結露なきことコネクタコンソールポートUSBType-Aメス×2、HDMIメス×1(Black)、ステレオミニジャック×2(Green:フロント側×1、リア側×1)・KVMポートUSB3.1Gen1Type-Bメス×2(Blue)、HDMIメス×2(Black)、ステレオミニジャック×2(Green)・シリアルRJ-11メス×1・電源DC電源ジャック×1・USBハブUSB3.1Gen1Type-Aメス×2(Blue:フロント側×1、リア側×1)ケース寸法(幅×奥行×高さ)(mm)270.0×88.0×55.5RoHS指令(10物質対応)対応接続台数最大2互換品番【ケーブル】AOC/HDMI2L-7D01H/2L-7D02H/2L-7DO2H-1/2L-7D03H/2L-7D05H/2L-7D05H-1キーボード/マウスUSB