USB切替器ATEN5日以内出荷
4台のコンピューターで4台のUSBデバイスを共有可能USB3.1Gen1準拠-最大データ転送速度5Gbpsマルチプラットフォーム対応-Windows、Linux、Macポートの選択状況はLEDランプで表示メタルシャーシを採用し壁面へのマウントが可能市販のUSBM2スクリューロックケーブルに対応ポート選択-ワイヤードリモコン(プッシュボタン)、または5極ターミナルブロックを介したRS-422/RS-485リンクホットプラグ対応ターミナルブロックによるDC9~24Vの電源入力に対応バッテリ充電(USBBC)仕様1.2および過電流保護に対応
用途US3344Iは、キーボード・マウス・PC周辺機器などのUSB3.1Gen1デバイス4台をコンピューター4台で切替ながら共有することができる4ポートUSB3.1Gen1デバイス共有器です。どのコンピューターでUSBデバイスを使用するかは、リモコン、もしくはシリアルコマンドを使用して選択することができます。仕様【ポート選択】ワイヤードリモコン/シリアルコマンドセット内容USB3.1Gen1USBType-B→Type-Aケーブル(1.2m)×2、USB3.1Gen1USBType-B→Type-Aケーブル(1.8m)×2、ワイヤードリモコン×1、マウントキット×1、ターミナルブロックアダプターセット(RS-422/RS-485×1、DC×1)、クイックスタートガイド×1ケーブル長(m)USBケーブルUSB3.1Gen1Type-B→Type-Aケーブル:1.2(×2)、USB3.1Gen1Type-B→Type-Aケーブル:1.8(×2)・ワイヤードリモコン1.8動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~80%RH、結露なきことコネクタコンピューターUSBType-Bメス×4(Blue)・デバイスUSBType-Aメス×4(Blue)・シリアル5極ターミナルプラグ×1(Green)・電源2極9~24Vターミナルプラグ×1(Green)・電源(オプション)12VDC電源ジャックメス×1(Black)電源供給方式ターミナルブロック/DC電源ジャックアダプターRoHS指令(10物質対応)対応接続台数4、(デバイス)4互換品番USBコンバーターUC485・USBエクステンダーUE3315A、UE3315
『切替器/分配器/コンバーター』には他にこんなカテゴリがあります