仕様定格電圧及び消費電力(50/60Hz):(点火時)AC100V(102/92W)、(燃焼時)AC100V(86/76W)質量(kg)32径(Φmm)(放熱ディスク)337油タンク容量(L)22.5燃料消費量(L/h)1.8(強)、1.4(弱)外形寸法(高さH×幅W×奥行D)(mm)723×521×677適合面積(m2)(暖房)木造:57~68/コンクリート:79~95吐出量(m3/min)(温風)2使用環境温度(℃)-20~40熱出力(kw)17(強)、13.4(弱)燃焼持続時間(h)12.5(強)、16(弱)運転音(dB)(A)60(強)、58(弱)熱出力(kW[kcal/h])15000(強)、11700(弱)温風吐出角度(°)上方40~下方5