RS PRO Chemical Spill KitThe RS PRO yellow chemical spill kit has an absorbing capacity of 13L. The absorbent spill kit must be stored in a dry place and must be disposed of in compliance with the Absorbed Liquid Destruction Regulation. The kit is supplied with a range of absorbent spill containment and clean up equipment depending on the size of the kit and includes disposal bags and ties.Features and Benefits Kit contains one 1.2m Sock, 1 Hazard bags and 10 Pads A total ’one stop package for a quick and effective response to spillages
仕様用途 = 化学薬品吸収容量 = 13Lキット内容 = 1 x 1.2m Sock, 1 x Haz, 10 x Padsサイズ = 505 x 405 x 450
RS PRO Maintenance Spill KitThe RS PRO grey maintenance spill kit has an absorbing capacity of 26L. It is used for absorbing a wide range of non-aggressive oil and water-based fluids which can include oils, fuels, solvents, thinners, paints and mild cleaning chemicals. The absorbent spill kit must be stored in a dry place and must be disposed of in compliance with the Absorbed Liquid Destruction Regulation. The kit is supplied with a range of absorbent spill containment and clean up equipment depending on the size of the kit and includes disposal bags and ties.Features and Benefits Kit contains two 1.2m socks, 1 hazard bag and 20 pads A total ’one stop package for a quick and effective response to spillages
仕様用途 = 保守吸収容量 = 26Lキット内容 = 1 x Haz, 2 x 1.2m Sock, 20 x Padsサイズ = 505 x 405 x 450
RS PRO Maintenance PillowThe RS PRO maintenance pillow has a size of 38cm x 23cm (L x W). It is used for absorbing a wide range of non-aggressive oil and water-based fluids including oils, fuels, solvents, thinners, paints, and mild cleaning chemicals. This pillow is ideal for absorbing spills in difficult to access places. It can be used to catch spills under machinery or where drips and leaks are a problem. The non-woven outer and high-grade polypropylene ensures excellent absorbency and strength.Features and Benefits 28ltr absorbent capacity Maintenance absorbents are generally grey in colourCertifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007
RS PRO Oil Only PillowThe RS PRO Oil Only Pillow of size 38cm x 23cm (L x W). It is designed for selective recovery of oils and oil-based fluids whilst repelling water including fuels, lubricants (mineral and vegetable), and other hydrocarbon-based fluids. It is ideal for absorbing spills in difficult to access places. This pillow can be used to catch spills under machinery or where drips and leaks are a problem. The non-woven outer and high-grade polypropylene ensures excellent absorbency and strength.Features and Benefits 28ltr absorbent capacity Oil only absorbents are generally white in colourCertifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007
RS PRO Maintenance PadThe RS PRO maintenance pad of size 50cm x 40cm (L x W). It is ideal for absorbing a wide range of non-aggressive oil and water-based fluids including oils, fuels, solvents, thinners, paints, and mild cleaning chemicals.Features and Benefits 30ltr absorbent capacity Maintenance absorbents are generally grey in colourCertifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007
RS PRO Maintenance SockThe RS PRO Maintenance Sock of size 7.5cm x 1.2m (W x L). It is used for absorbing a wide range of non-aggressive oil and water-based fluids including oils, fuels, solvents, thinners, paints, and mild cleaning chemicals. It has spun-bond or knitted outer skin for extra durability and improved uptake of fluid. Each sock has absorbency between 5ltr and 12ltr.Features and Benefits 40ltr absorbent capacityCertifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007
RS PRO Chemical PillowThe RS PRO chemical pillow has a size of 38cm x 23cm (L x W). It is ideal for spills involving aggressive chemicals (acids and alkalis) either inside or outside, and for absorbing spills in difficult to access places. It can be used to catch spills under machinery or where drips and leaks are a problem. Non-woven outer and high-grade polypropylene ensures excellent absorbency and strength.Features and Benefits 28ltr absorbent capacity Colour: YellowCertifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007