電磁弁Fシリーズコガネイ10日以内出荷
全空気圧制御機器、駆動機器制御をはじめとするエアシステムのコントロールを実現。シリンダ径20~50mmまでに対応する電磁弁F10シリーズ、バルブ幅10mm。業界初の異径サイズ継手搭載や豊富なマニホールド仕様でお客様のニーズにお応えします。
形式低電流タイプ作動方式内部パイロット形使用流体空気使用圧力範囲(MPa)(主弁)0.2~0.7、(外部パイロット)-保証耐圧力(MPa)1.05使用温度範囲(℃)(雰囲気および使用流体)5~50流量特性音速コンダクタンスC(dm3/(s・bar))2.05、有効断面積(Cv値)(mm2)10.3(0.57)給油不要耐衝撃(m/s2)294.2(245)カッコ内は分割形マニホールド搭載の場合取付方向自由最大作動頻度(Hz)5バルブサイズ15(mm)電圧(V)DC24応答時間(秒)(ON時/OFF時)0.02/0.03以下仕様●ポジション数:2ポジション●自己保持に必要な最小励磁時間(ms):50