さらに商品を絞り込む
  • RS PRO
  • エコロジープロダクト
    RoHS10物質対応(3)
  • 以上(0)
  • 以上(0)
  • 以上(0)
  • 以上(0)
  • 1,500円以下
  • 1,500-10,000円(3)
  • 10,000-50,000円
  • 50,000-100,000円
  • 100,000円以上
  • ~
  • 当日
  • 翌日以内
  • 翌々日以内
  • 3日以内
  • 4日以内

汎用管継手 :「tape」の検索結果

3件中 13
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
Male taper elbow adaptor,1/4inx8mm RS PROMale taper elbow adaptor,1/4inx8mmRS PRO
2,598税込2,858
1袋(5個)
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/4 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/4オス角度 = 90°℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
Male taper elbow adaptor,1/8inx4mm RS PROMale taper elbow adaptor,1/8inx4mmRS PRO
2,998税込3,298
1袋(5個)
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/8 オスコネクタB = プッシュイン4 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/8 オス最高使用圧力 = 15バール基準適合 = RoHS対応RoHS指令(10物質対応)対応
Male taper elbow adaptor,3/8inx8mm RS PROMale taper elbow adaptor,3/8inx8mmRS PRO
2,798税込3,078
1袋(5個)
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 3/8 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 3/8 オス角度 = 90°℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
 使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら