・チューブの挿入不足による気密漏れを防止・確実なチューブ挿入が可能・チューブ把持状態の視認が可能・ノングリース・使用流体:空気、N2、水、純水、一部薬液・使用温度:0~80℃・オール樹脂、金属レス(ゴム除く)
用途気密漏れのリスク低減接続口径R1/8ねじJIS B0203(管用テーパねじ)使用圧力範囲(MPa)0~1.0適合チューブ外径Φ1/4”最高使用圧力(MPa)1使用流体空気、N2、水、純水、一部薬液清浄度クラス3保証耐圧力(MPa)1.5機種ハーフユニオン周囲温度および使用流体温度(℃)0~80材質(チューブ)PFA,ポリオレフィンRoHS指令(10物質対応)対応関連資料カタログ(1.06MB)構成部品PPS、EPDM潤滑剤ノングリース仕様