仕様オートスイッチ用磁石内蔵ストローク(mm)75取付支持形式基本形クッションエアクッションジャバラナイロンターポリン使用ピストン速度(mm/s)50~500最高使用圧力(MPa)1作動方式複動金具なし使用流体空気許容運動エネルギー(J)エアクッション有効時:7.8、無効時:0.91チューブ内径(Φmm)63保証耐圧力(MPa)1.5最低使用圧力(MPa)0.05周囲温度および使用流体温度(℃)‐10~60ストローク長さの許容差~250st:0~+1.0、251~1000st:0~+1.4、1001~1500st:0~+1.8、1501~1800st:0~+2.2材質(チューブ)アルミチューブRoHS指令(10物質対応)対応ポートねじの種類Rcオートスイッチ種類無接点オートスイッチ、グロメット、ランプ付、2線式、横取出、リード線0.5m、適用電圧:DC24V(DC10~28V)オートスイッチ追記号2ヶ付オーダーメイド仕様標準