Φ9.0mmx 10m ハンディースコープエスコ8日以内出荷
2倍デジタルズーム機能3.5インチTFT大画面カラーモニター付き工業用内視鏡。静止画・動画の撮影、保存が親指一つで行えるシンプルな操作性。文字の読み取りや配管内部の天地左右などがダイヤル調整、本体可動で瞬時に回転修正できる「スマートビュー機能」搭載。※ビデオフレックスG4は工業用です。人体・生物への使用を禁じます。
仕様●カメラヘッド径:Φ9mm●ケーブル長:10m●モニターサイズ:3.5インチ●microSDカード対応:16GBまで●側視:〇●解像度:320×240●光源:LEDライト(5段階調整)●電源:リチウムイオン充電池(内蔵)●サイズ:全長/207mm、モニター部/96×181mm●重量:1.45kg(ケーブル、バッテリー含む)●記録媒体:microSDカード16GBまで対応(microSDカード4GB付属)●防水・防塵性能:IP68(カメラヘッド)●使用温度範囲:0℃~45℃●保管温度範囲:-10℃~60℃●カメラ焦点:1~6cm●カメラケーブルの交換:○●USB端子:USB-C(充電及びカードデータをパソコンに転送)●付属品:ファイバースコープ(カメラケーブル)、トップクリップ、キャリングケース、microSDカード(4GB)、USB-Cケーブル、映像出力ケーブル、リチウムイオン充電池(内蔵)、コンタクトカード、トップガイド、取扱説明書、保証書、純正品検査証、シリアル番号登録済タグ(本体貼付)アズワン品番65-9276-35