仕様●テクノロジー:ポリマー●静電容量:150μF●電圧:10V dc●実装タイプ:表面実装●パッケージ/ケース:2917 (7343-31)●等価直列抵抗:25mΩ●リード間隔:4.4mm●許容差:±20%●長さ:7.3mm●奥行き:4.3mm●動作温度 Max:+125℃●寸法:7.3 x 4.3 x 2.9mm●シリーズ:TCQ●電解質の種類:ソリッド●漏れ電流:150 μAアズワン品番65-7122-55
仕様●テクノロジー:ポリマー●静電容量:33μF●電圧:10V dc●実装タイプ:表面実装●パッケージ/ケース:1210 (3528-21)●等価直列抵抗:70mΩ●リード間隔:1.4mm●許容差:±20%●長さ:3.5mm●奥行き:2.8mm●高さ:1.9mm●寸法:3.5 x 2.8 x 1.9mm●シリーズ:TCQ●電解質の種類:ソリッド●誘電正接:6%アズワン品番65-7155-57
仕様●テクノロジー:ポリマー●静電容量:220μF●電圧:10V dc●実装タイプ:表面実装●パッケージ/ケース:2917 (7343-31)●等価直列抵抗:25mΩ●リード間隔:4.4mm●許容差:±20%●長さ:7.3mm●奥行き:4.3mm●動作温度 Max:+125℃●寸法:7.3 x 4.3 x 2.9mm●シリーズ:TCQ●電解質の種類:ソリッド●自動車規格:AEC-Q200アズワン品番65-7134-83
仕様●入数:1リール(500個入り)●テクノロジー:ポリマー●静電容量:150μF●電圧:10V dc●実装タイプ:表面実装●パッケージ/ケース:2917 (7343-31)●等価直列抵抗:25mΩ●リード間隔:4.4mm●許容差:±20%●長さ:7.3mm●奥行き:4.3mm●動作温度 Max:+125℃●寸法:7.3 x 4.3 x 2.9mm●シリーズ:TCQ●電解質の種類:ソリッド●自動車規格:AEC-Q200アズワン品番65-7121-80
仕様●入数:1リール(2000個入り)●テクノロジー:ポリマー●静電容量:33μF●電圧:10V dc●実装タイプ:表面実装●パッケージ/ケース:1210 (3528-21)●等価直列抵抗:70mΩ●リード間隔:1.4mm●許容差:±20%●長さ:3.5mm●奥行き:2.8mm●動作温度 Max:+125℃●寸法:3.5 x 2.8 x 1.9mm●シリーズ:TCQ●電解質の種類:ソリッド●自動車規格:AEC-Q200アズワン品番65-7121-11