絞り込み
ブランド
- WISKA
- Panasonic(パナソニック)(1,065)
- TRACO POWER(369)
- 河村電器産業(368)
- テンパール工業(339)
- コーセル(316)
- omron(オムロン)(213)
- エスコ(205)
- XP POWER(170)
- TDKラムダ(169)
- アメリカン電機(163)
- IDEC(和泉電気)(155)
- 冨士端子工業(146)
- 富士電機(143)
- 三菱電機(143)
- 明工社(141)
- 日東工業(129)
- APC(シュナイダーエレクトリック)(109)
- 音羽電機工業(105)
- RS PRO(101)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(3)
特価

WISKA 接地プレートキット アースプレートキット
WISKA¥1,998税込¥2,1981個7日以内出荷仕様EN60529、EN60695-2-11. COMBI 1210 Junction Box. The COMBI 1210 junction box from WISKA is a solid thermoplastic, flame retardant enclosure which offers 10% more room inside thanks to its domed cover. With ten M20 entries in the sides of the junction box and 4 in the base, as well as a knockout option, the COMBI 1210 offers ideal installation conditions. 10% more room inside, thanks to the bellied cover Solid thermoplastic housing made from 2 different moulded materials 10×M20 entries with elastic soft membrane and thread, 3 in each side and 2 in each end (option of using M25 knockouts instead) 4×M20 entries with self-sealing membrane in the base of the junction box enable assembly directly from the wall Quick release lid screws made of plastic will not rust and stay securely in place Weather proof, resistant to ultraviolet, shatter proof and impact resistant Flame retardant and halogen free Mounted via holes in the corners of the box, separated from the inside of the enclosure, thus not effecting the IP rating A DIN Rail kit for mounting with clamps and an earthing kit to connect BW/CW cable glands when using SWA cables are available separatelyRoHS指令(10物質対応)対応アクセサリタイプアースプレートキット併用可能製品Combi 1210 Junction Box
WISKA DINレール取り付けキット DINレール取り付けキット
WISKA¥2,798税込¥3,0781個7日以内出荷仕様EN60529、EN60695-2-11. COMBI 1210 Junction Box. The COMBI 1210 junction box from WISKA is a solid thermoplastic, flame retardant enclosure which offers 10% more room inside thanks to its domed cover. With ten M20 entries in the sides of the junction box and 4 in the base, as well as a knockout option, the COMBI 1210 offers ideal installation conditions. 10% more room inside, thanks to the bellied cover Solid thermoplastic housing made from 2 different moulded materials 10×M20 entries with elastic soft membrane and thread, 3 in each side and 2 in each end (option of using M25 knockouts instead) 4×M20 entries with self-sealing membrane in the base of the junction box enable assembly directly from the wall Quick release lid screws made of plastic will not rust and stay securely in place Weather proof, resistant to ultraviolet, shatter proof and impact resistant Flame retardant and halogen free Mounted via holes in the corners of the box, separated from the inside of the enclosure, thus not effecting the IP rating A DIN Rail kit for mounting with clamps and an earthing kit to connect BW/CW cable glands when using SWA cables are available separatelyRoHS指令(10物質対応)対応アクセサリタイプDINレール取り付けキット併用可能製品Combi 1210 Junction Box
『制御機器』には他にこんなカテゴリがあります
電源(制御機器) の新着商品
12VHPWR変換ケーブル 600mm [8pin PCIe TYPE-Y オス-オス 12+4pin 12VHPWR] 上側(Type-A) ブラック DIR-L16A-M8X2-Y-BKディラック税込¥3,738¥3,398
12VHPWR変換ケーブル 600mm [8pin PCIe TYPE-Y オス-オス 12+4pin 12VHPWR] 上側(Type-A) ホワイト DIR-L16A-M8X2-Y-WTディラック税込¥3,738¥3,398
12VHPWR変換ケーブル 600mm [8pin PCIe TYPE-Y オス-オス 12+4pin 12VHPWR] 下側(Type-B) ホワイト DIR-L16B-M8X2-Y-WTディラック税込¥3,738¥3,398
12VHPWR変換ケーブル 600mm [8pin PCIe TYPE-Z オス-オス 12+4pin 12VHPWR] 下側(Type-B) ホワイト DIR-L16B-M8X2-Z-WTディラック税込¥3,738¥3,398
12VHPWR延長ケーブル 300mm [12+4pin 12VHPWR メス-オス 12+4pin 12VHPWR] 下側(Type-B) ホワイト DIR-L16B-EXT-WTディラック税込¥3,738¥3,398
【16AWG 20AWG】DCジャック/DCプラグ(5.5mm×2.1mm)付きケーブル 終端未処理(ピッグテール) 0.2m(20cm) 2芯 丸型bitstrong(ビットストロング)税込¥549¥499







![12VHPWRコネクタ変換ケーブル [PCIe 8pin x2] SF-2X8PIN-16PIN WHITE ホワイト SUPERFLOWER 12VHPWRコネクタ変換ケーブル [PCIe 8pin x2] SF-2X8PIN-16PIN WHITE ホワイト SUPERFLOWER](https://jp.images-monotaro.com/Monotaro3/pi/middle/mono04913506-260917-02.jpg)
![12VHPWRコネクタ変換ケーブル [Super Connector 9pin x2] SF-2X9PIN-16PIN SUPERFLOWER 12VHPWRコネクタ変換ケーブル [Super Connector 9pin x2] SF-2X9PIN-16PIN SUPERFLOWER](https://jp.images-monotaro.com/Monotaro3/pi/middle/mono04913522-260917-02.jpg)