国内用エコ電源コードEM-CCTFK3芯プラグアース付3M黒7A125V川崎電線5日以内出荷
公称断面積(mm2)0.75芯数(C)3全長(m)3導体外径(Φmm)1.1定格AC125V・7A耐電圧AC1250V/1分を線間に加えてこれに耐える外径(Φmm)(撚り)5.0材質(シース)耐燃性ポリエチレン材質(絶縁体)耐燃性架橋ポリエチレン絶縁体厚さ(mm)(平均)0.60、(最小)0.48導体抵抗(Ω/km)(20℃)(最大)25.1、(標準)23シース厚(mm)(平均)1.0、(最小)0.7導体構成(本/mm)30/0.18、67/0.12絶縁体外径(mm)約2.3シース外径(Φmm)7.0絶縁抵抗20℃(MΩ-km)50定格温度(℃)(コード)75RoHS指令(10物質対応)対応
国内用エコ電源コードEM-CCTFK3芯プラグ付2M黒7A125V川崎電線5日以内出荷
公称断面積(mm2)0.75芯数(C)3全長(m)2導体外径(Φmm)1.1定格AC125V・7A耐電圧AC1250V/1分を線間に加えてこれに耐える外径(Φmm)(撚り)5.0材質(シース)耐燃性ポリエチレン材質(絶縁体)耐燃性架橋ポリエチレン絶縁体厚さ(mm)(平均)0.60、(最小)0.48導体抵抗(Ω/km)(20℃)(最大)25.1、(標準)23シース厚(mm)(平均)1.0、(最小)0.7導体構成(本/mm)30/0.18、67/0.12絶縁体外径(mm)約2.3シース外径(Φmm)7.0絶縁抵抗20℃(MΩ-km)50定格温度(℃)(コード)75RoHS指令(10物質対応)対応
国内用エコ電源コードEM-CCTF3芯プラグ付2M黒7A125V川崎電線5日以内出荷
公称断面積(mm2)0.75芯数(C)3全長(m)2導体外径(Φmm)1.1定格AC125V・7A耐電圧AC1250V/1分を線間に加えてこれに耐える外径(Φmm)(撚り)5.0材質(シース)耐燃性ポリエチレン材質(絶縁体)耐燃性架橋ポリエチレン絶縁体厚さ(mm)(平均)0.60、(最小)0.48導体抵抗(Ω/km)(20℃)(最大)25.1シース厚(mm)(平均)1.0、(最小)0.7導体構成(本/mm)30/0.18、67/0.12絶縁体外径(mm)約2.3シース外径(Φmm)約'7.0絶縁抵抗20℃(MΩ-km)50定格温度(℃)(コード)75RoHS指令(10物質対応)対応
国内用エコ電源コードEM-CCTFK2芯プラグ付3M黒7A125V川崎電線5日以内出荷
公称断面積(mm2)0.75全長(m)3導体外径(Φmm)1.1定格AC125V・7A耐電圧AC1250V/1分を線間に加えてこれに耐える材質(シース)耐燃性ポリエチレン材質(絶縁体)耐燃性架橋ポリエチレン絶縁体厚さ(mm)(平均)0.60、(最小)0.48導体抵抗(Ω/km)(20℃)(最大)24.4シース厚(mm)(平均)1.0、(最小)0.7導体構成(本/mm)30/0.18、67/0.12絶縁体外径(mm)約2.3シース外径(Φmm)約4.3×6.6絶縁抵抗20℃(MΩ-km)50定格温度(℃)(コード)75RoHS指令(10物質対応)対応
国内用エコ電源コードEM-CCTFK2芯プラグ付2M黒7A125V川崎電線5日以内出荷
公称断面積(mm2)0.75全長(m)2導体外径(Φmm)1.1定格AC125V・7A耐電圧AC1250V/1分を線間に加えてこれに耐える材質(シース)耐燃性ポリエチレン材質(絶縁体)耐燃性架橋ポリエチレン絶縁体厚さ(mm)(平均)0.60、(最小)0.48導体抵抗(Ω/km)(20℃)(最大)24.4シース厚(mm)(平均)1.0、(最小)0.7導体構成(本/mm)30/0.18、67/0.12絶縁体外径(mm)約2.3シース外径(Φmm)約4.3×6.6絶縁抵抗20℃(MΩ-km)50定格温度(℃)(コード)75RoHS指令(10物質対応)対応
国内用エコ電源コードEM-CCTF3芯プラグー3芯ソケット付3M黒7A125V川崎電線5日以内出荷
公称断面積(mm2)0.75芯数(C)3全長(m)3導体外径(Φmm)1.1定格AC125V・7A耐電圧AC1250V/1分を線間に加えてこれに耐える外径(Φmm)(撚り)5.0材質(シース)耐燃性ポリエチレン材質(絶縁体)耐燃性架橋ポリエチレン絶縁体厚さ(mm)(平均)0.60、(最小)0.48導体抵抗(Ω/km)(20℃)(最大)25.1シース厚(mm)(平均)1.0、(最小)0.7導体構成(本/mm)30/0.18、67/0.12絶縁体外径(mm)約2.3シース外径(Φmm)約'7.0絶縁抵抗20℃(MΩ-km)50定格温度(℃)(コード)75RoHS指令(10物質対応)対応
国内用エコ電源コードEM-CCTFK3芯プラグー3芯ソケット付2M黒7A125V川崎電線5日以内出荷
公称断面積(mm2)0.75芯数(C)3全長(m)2導体外径(Φmm)1.1定格AC125V・7A耐電圧AC1250V/1分を線間に加えてこれに耐える外径(Φmm)(撚り)5.0材質(シース)耐燃性ポリエチレン材質(絶縁体)耐燃性架橋ポリエチレン絶縁体厚さ(mm)(平均)0.60、(最小)0.48導体抵抗(Ω/km)(20℃)(最大)25.1シース厚(mm)(平均)1.0、(最小)0.7導体構成(本/mm)30/0.18、67/0.12絶縁体外径(mm)約2.3シース外径(Φmm)7.0絶縁抵抗20℃(MΩ-km)50定格温度(℃)(コード)75RoHS指令(10物質対応)対応
国内用エコ電源コードEM-CCTFK3芯プラグアース付-3芯ソケット3M黒7A125V川崎電線5日以内出荷
公称断面積(mm2)0.75芯数(C)3全長(m)3導体外径(Φmm)1.1定格AC125V・7A耐電圧AC1250V/1分を線間に加えてこれに耐える外径(Φmm)(撚り)5.0材質(シース)耐燃性ポリエチレン材質(絶縁体)耐燃性架橋ポリエチレン絶縁体厚さ(mm)(平均)0.60、(最小)0.48導体抵抗(Ω/km)(20℃)(最大)25.1、(標準)23シース厚(mm)(平均)1.0、(最小)0.7導体構成(本/mm)30/0.18、67/0.12絶縁体外径(mm)約2.3シース外径(Φmm)7.0絶縁抵抗20℃(MΩ-km)50定格温度(℃)(コード)75RoHS指令(10物質対応)対応