5件中 1~5件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
The LED strip Uses trinity-SMD LED as lighting source、it shine uniformity and have high brightness.。- Uses FPC circuit board、made it easily to bend。- As lowing voltage with resistance and having IC constant current、stable working was ensured.。- Designed with two solder pan、convenient for connected.
仕様●電圧[V]:12V アズワン品番67-0476-46
1個
749 税込824
33日以内出荷

。High flux per LED。Very long operating life(up to 100k hours)。Various colors。Good color uniformity。More energy efficient than incandescent and。most halogen lamps。Low Voltage DC operated。Instant light(less than 100ns)。No UV。Superior ESD protection。【Typical Applications】。- Reading lights(car、bus、aircraft)。- Portable(flashlight、bicycle)。- Uplighters/Downlighters。- Decorative/Entertainment。- Bollards/Security/Garden。- Cove/Undershelf/Task。- Indoor/Outdoor Commercial and Residential Architectural。- Automotive Ext(Stop-Tail-Turn、。- CHMSL、Mirror Side Repeat)。- LCD backlights
アズワン品番67-0476-56
1個
1,498 税込1,648
33日以内出荷

16×16 デジタルRGBLED マトリックスは、WS2812B RGBLEDで構成されています。WS2812Bは、制御回路とRGBチップを1つのパッケージ(5.05.0サイズ)に集積したハイブリッドICです。
仕様●ピクセル配列:16×16●各ピクセル間のスペースは1cmです●LEDの数量:256●動作電圧:DC5V●消費電力:76.8W/M アズワン品番67-0451-38
1個
22,880 税込25,168
33日以内出荷

Digital RGB LED Flexi-Stripは、。ドライバチップを内蔵したWS2812B RGB LEDで構成されたインテリジェントな光源です。制御回路とRGBチップが 5.05.0サイズのパッケージに集積されています。このLEDフレキシブルストリップは、各ランプビーズの外部制御が可能なフルカラーです。低駆動電圧(5V)、高輝度、散乱角および省エネなどを備えたRGB LEDチップは低電力、長寿命 その他の利点があります。
仕様●防水タイプ●動作電圧:5VDC●動作電流:8.64A/メートル●視野角:≧140●パッケージ:2m/ロール●LED数:144pcs/メートル●使用温度:-40℃~+60℃●MTBF:50,000h アズワン品番67-0451-29
1個
29,980 税込32,978
33日以内出荷

Seeed StudioTinyTiM LED board
TinyTiM は単一のマイクロコント。ローラーピンから制御できるスマートRGBピクセルの8×8 アレイです。超高輝度24ビット個別アドレス指定可能なRGBカラー(多重化されていない)。任意のマイクロコントローラーを使用、Allpixel を備えた任意のコンピュータでプログラムまたはUSBからドライブします。拡張可能:複数のボードを水平または垂直に積み重ねたり、3Dキューブを積み重ねたりして、より大きなアレイを作成できます。5V400Wの電源で最大25枚のボードを駆動
アズワン品番67-0452-06
1個
8,798 税込9,678
33日以内出荷

『機構部品(電子部品)その他関連用品』には他にこんなカテゴリがあります

おすすめ人気ランキング