仕様●入数:1トレイ(60個入り)●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-0413アズワン品番65-7812-03
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(60個入り)●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-0421アズワン品番65-7809-02
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(60個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-0436アズワン品番65-7841-48
仕様●入数:1トレイ(60個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-0442アズワン品番65-7809-82
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0530アズワン品番65-7813-30
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0538アズワン品番65-7811-94
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0937アズワン品番65-7810-71
仕様●入数:1トレイ(60個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-0435アズワン品番65-7809-75
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0466アズワン品番65-7811-77
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0495アズワン品番65-7812-10
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0490アズワン品番65-7812-02
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the te
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0481アズワン品番65-7812-65
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the te
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0470アズワン品番65-7812-14
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the te
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0496アズワン品番65-7841-18
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the te
仕様●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0985アズワン品番65-7841-81
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0476アズワン品番65-7811-78
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0487アズワン品番65-7812-26
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0524アズワン品番65-7812-93
仕様●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-1014アズワン品番65-7811-13
仕様●入数:1トレイ(60個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-0439アズワン品番65-7811-82