仕様圧力の読取りタイプ:ゲージ 最小圧力:0バール 最大圧力の読み:40バール 精度:0.5 、 出力タイプ:電流 メディアは、測定:作動油 アナログ出力:4 20 mA 電源電圧:8 30 dc ハウジング材質:ステンレススチール IP評価:IP65 動作温度 Max:+80℃ May be used with Add-on Digital Display Stock No. 297-4852 297-4852 or Panel Mount Digital Indicator Stock No. 297-4830. Pressure Transmitters. Compact pressure transmitters ideally suited to hydraulic applications requiring intergrated pressure measurement Ranges up to 10bar use proven piezo resisTUVe sensor elements Thin film strain gauge sensors used for ranges 25bar up to 600bar Electrical Output: to 20mA wire Accuracy: ;0.25% Limit Point Calibration ≦0.5% (BFSL) Construction 1.4571 stainless steel (wetted parts), 1.4301 stainless steel (housing)RoHS指令(10物質対応)対応