1件中 1~1件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Seeed StudioGameduino 2
The Gameduino 2 turns your Arduino into a hand-held modern gaming system. Touch control、a 3-axis accelerometer、microSD storage for game assets、headphone audio output、and all-new eye-popping graphics on its bright 4.3 inch screen.。Audio output is available on the amplified headphone jack、and provides a range of built-in sounds as well as sample playback at up to 48 kHz.。The Gameduino 2 software library is documented extensively in the book、available for free download.。Features。Complete hand-held game module:supply an MCU(Arduino/Rasberry Pi)and power。Arduino shield form-factor。Bright 4.3"(diagonal)480x272 screen、262144 colors。Powered by latest FT800 Embedded Video Engine(EVE)。Resistive touch-screen input。3-axis accelerometer for tilt gaming。microSD storage slot。Amplified audio via headphone socket。Software and book available for download。Important。Note this unit does not include a microSD card.。Specification。Arduino Uno shield form-factor、uses SPI bus on pins 13-11. Voltage levels 3.3-5v。3.3-5V power supply required。3-axis analog accelerometer。4.3"(diagonal)TFT with adjustable backlight。3.5mm audio jack。microSD card socket。Weight:85g。Size:105x75x20 mm
仕様●種別:Arduinoシールド●文字数/表示横サイズ/画面サイズ(対角):4.3インチ●電源電圧:3.3~5V●対応システム:Arduino●長さ(X):105.0mm●幅(Y):75.0mm●厚さ(Z):20.0mm アズワン品番67-0462-18
1個
13,980 税込15,378
33日以内出荷

『ディスクリート』には他にこんなカテゴリがあります