ディスクリートその他関連用品 :「ALPS」の検索結果
関連キーワード
仕様軸の数:Center-Push, 4 、 スイッチ技術:モーメンタリ 、 タイプを処理:レバー 、 コンタクト定格電流:50 mA 、 コンタクトのコンフィギュレーション:SP6T 、 ジョイスティックトラベル:0.15 mm (センタープッシュ), 0.25 mm (4方向) 、 ターミナルタイプ:PCピン 、 機械的寿命:1000000Cycles 、 パネルからの奥行き:5mm 、 動作温度 Min:-40℃ 、 動作温度 Max:+85℃ 、 動作温度範囲:-40 → +85℃
RoHS指令(10物質対応)対応
1個
¥519
税込¥571
当日出荷
仕様●パネルのカットアウトサイズ:7.4 x 7.2mm●パネルのカットアウト幅:7.2mm●コンタクト定格電流:100 mA @ 30 V dc●ターミナルタイプ:ストレートスルーホール
スイッチ動作ラッチ
RoHS指令(10物質対応)対応
装着方式PCB
コンタクトのコンフィギュレーション双極双投(DPDT)
アクチュエータ色青
パネルのカットアウト高さ(mm)7.4
1箱(4個)
¥1,698
税込¥1,868
当日出荷
仕様●接触抵抗:130 (After Lifetime) mΩ, 70 (Initial) mΩ●定格電圧:6V dc
長さ(mm)15
幅(mm)5.5
寸法(mm)15 x 5.5 x 3.5
アクチュエータの種類スライド
深さ(mm)3.5
スイッチ動作ラッチ
RoHS指令(10物質対応)対応
装着方式スルーホール
コンタクトのコンフィギュレーションSP4T
ターミナルタイプはんだ
コンタクト定格電流(mA)300
1袋(5個)
¥1,698
税込¥1,868
翌々日出荷
RoHS指令(10物質対応)対応
仕様●コンタクト定格電流:50 mA @ 12 V dc
操作力(N)1.568
スイッチ動作モーメンタリ
RoHS指令(10物質対応)対応
コンタクトのコンフィギュレーション単極単投(SPST)
アクチュエータ色グレー
1袋(5個)
¥280
税込¥308
7日以内出荷
スイッチ動作モーメンタリ
コンタクトのコンフィギュレーション単極単投(SPST)
ターミナルタイプスルーホール
仕様取り付けナットとワッシャ. 11mm低プロファイルエンコーダ. 出力信号、チャンネルAはチャンネルBより時計回りで60° ±30°先行 15パルス - 30ディテント 20パルス - 20ディテント(STEC 09 / 10 / 12 / 13) スナップイン式の基板実装用とパネル取り付け用 水平と垂直の取り付けオプション 長寿命、高い信頼性 端部溝付き金属製シャフトのタイプと、平型シャフトのタイプ 回転寿命15000サイクル 10mA、DC5Vの定格 絶縁抵抗DC300V、10MR (最小) 耐電圧AC300V
RoHS指令(10物質対応)対応
1セット(100個)
¥38,980
税込¥42,878
7日以内出荷
Cynergy3 Float SwitchThe Cynergy3 SSF24 series float switch is a vertical mount type and has NO/NC output This float switch has a stainless steel 316 body. It has a maximum operating pressure of 10bar. The switch is mounting on the top or the bottom of the tank from the inside. Hence, it requires access to the inside of the tank. The switch action may be reversed by removing the float, inverting it and then refitting it to the stem. What is a float switch? An SSF24X100 switch is the type of level sensor, a gadget to recognize the level of fluid inside a tank. The switch might be utilized to control a pump, as a pointer, a caution, or to control different gadgets. It consists of a reed switch and a pivoted magnet and can be used for normally open (N/O) or normally closed (N/C) operation. The switch action can be reversed rotating the switch through 180°. Guide how to choose the correct float switch One of the most reliable, well-demonstrated technologies for fluid level detecting is float switch. This sort of switch involves a magnet contained inside the float and also an attractive reed switch contained inside a settled housing. The movement of the float, due to changing fluid level, will cause the reed change to work (for instance close or open) at a specific level. This trusted and tried technology depends on a generally straightforward plan that offers long haul quality without the requirement for the client to calibrate a switch. There are different methods available on how to choose a float switch for a particular application, here are the main factors to consider: Physical arrangement and style The choice of styles depends on the physical arrangement of the tank, availability of mounting positions and whether there is access inside of the tank. Fundamental styles are horizontal / side mounting and vertical mounting. Horizontal / side mounting has a fixed housing, which you can find on the wall of a tank and it has got a hinged float attached to the fixed housing. Vertical usually have a fixed vertical stem and that is installed at the top or bottom of the tank. Material selection It is very important to choose a float switch that is made from the right materials, which are compatible with the liquids and temperatures of the chosen application. While using incorrect material it can resolve in damaging the component as well as the failure of a float switch. Material types: Nylon ? used for oils, diesel, organic chemicals and MEK (methylethylketon) based printing inks Polypropylene (PP) ? acids and alkali, detergents, oils, water, organic chemicals Polyphenylene sulphide (PPS) ? used for more aggressive chemicals and higher temperatures, up to 120℃ Stainless steel ? medical and food industries, hydraulic fluids, chemicals and environments with high-temperatures up to 135℃ Buna/Nitrophyl ? diesel, oil, petrol and water (stationary applications) D300 foam (PVC) ? mostly for hydraulic oils and chemical solutions Electrical You need to fully understand what is the nature of the load that requires to be switched and make sure that the float switch is adequate for holding your load. The electrical ratings, which we provide in specifications are resistive loads. Cables In areas where harsh liquids may spill onto external wiring, it is important to underline particular materials for the cables in connection to the float switches. You can either use standard, UL-approved cable types for the range of float switches, as well as high-temperature, low smoke zero halogen (LSZL) and other specialised materials.Features and BenefitsMinimum fluid SG is 0.8 Maximum switching power 50VA Cable length is standard 100cm Mounting thread is 1/8in BSP Cable size is 17/0.10 - AWG22 Maximum operating temperature is 120℃ Float SG 0.7 Lead outs are 100cm XLPE 17/0.1CertificationsISO9001
仕様検出タイプ = フロート実装タイプ = 垂直スイッチ出力 = NO / NC本体材質 = ステンレススチールケーブル長 = 1m動作温度 Min = -20℃動作温度 Max = +120℃最大AC電圧 = 300V最大DC電圧 = 300V電流 Max = 0.5 A最大圧力 = 10バール
RoHS指令(10物質対応)対応
1個
¥12,980
税込¥14,278
5日以内出荷
ディスクリートその他関連用品 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。