ディスクリートその他関連用品 :「WEST」の検索結果
関連キーワード
RoHS指令(10物質対応)対応
仕様特性測定:RTD、熱電対 ディスプレイのタイプ:LED カットアウト高さ:45mm カットアウト幅:45mm 桁の数:4 桁の高さ:10 mm 最小温度:0℃ 最大温度:+55℃ シリーズ:6010 West 6010+プロセスインジケータ. 6010+は、コントラストと可視性の高いディスプレイを備えたデジタルパネルプロセスインジケータです。 このインジケータは、多様な温度及び関連プロセス用途において、使いやすさを最適化するよう設計されています。 6010+は、ジャンパを使用しない構成、プラグイン出力ボード、迅速かつ簡単に設定できる効率の高いPCコンフィギュレータを備えています。 さらに、プラグインモジュールにより、PVの再転送又はトランスミッタ電源と最高4つのアラームリレー(ラッチ付き又はラッチなし)が可能になります。 この計器は、赤色又は緑色で1行4桁を表示する固定ディスプレイを備えています。. 最大4個の出力 SSRドライバ、トライアック、リレー及びリニア出力用のプラグイン出力モジュール 簡単にフィールド交換可能 オプションボードの自己認識 簡単で、エラーなしの設定を推進 オプションのアラームリレーには、ラッチ付き又はラッチなしのタイプを選択できます。 使いやすい「ウィザード」を備えたPC Configuratorは、初心者にも、熟練者にも適しています。 ジャンパを使用しない構成 Modbus及びASCII通信 10 SSRドライバ出力を使用すれば、最大3つの代表的なSSR/SCR入力を駆動できます。 マルチポイントスケーリングと風袋を標準装備
RoHS指令(10物質対応)対応
1個
¥59,980
税込¥65,978
7日以内出荷
Cynergy3 Float SwitchThe Cynergy3 SSF24 series float switch is a vertical mount type and has NO/NC output This float switch has a stainless steel 316 body. It has a maximum operating pressure of 10bar. The switch is mounting on the top or the bottom of the tank from the inside. Hence, it requires access to the inside of the tank. The switch action may be reversed by removing the float, inverting it and then refitting it to the stem. What is a float switch? An SSF24X100 switch is the type of level sensor, a gadget to recognize the level of fluid inside a tank. The switch might be utilized to control a pump, as a pointer, a caution, or to control different gadgets. It consists of a reed switch and a pivoted magnet and can be used for normally open (N/O) or normally closed (N/C) operation. The switch action can be reversed rotating the switch through 180°. Guide how to choose the correct float switch One of the most reliable, well-demonstrated technologies for fluid level detecting is float switch. This sort of switch involves a magnet contained inside the float and also an attractive reed switch contained inside a settled housing. The movement of the float, due to changing fluid level, will cause the reed change to work (for instance close or open) at a specific level. This trusted and tried technology depends on a generally straightforward plan that offers long haul quality without the requirement for the client to calibrate a switch. There are different methods available on how to choose a float switch for a particular application, here are the main factors to consider: Physical arrangement and style The choice of styles depends on the physical arrangement of the tank, availability of mounting positions and whether there is access inside of the tank. Fundamental styles are horizontal / side mounting and vertical mounting. Horizontal / side mounting has a fixed housing, which you can find on the wall of a tank and it has got a hinged float attached to the fixed housing. Vertical usually have a fixed vertical stem and that is installed at the top or bottom of the tank. Material selection It is very important to choose a float switch that is made from the right materials, which are compatible with the liquids and temperatures of the chosen application. While using incorrect material it can resolve in damaging the component as well as the failure of a float switch. Material types: Nylon ? used for oils, diesel, organic chemicals and MEK (methylethylketon) based printing inks Polypropylene (PP) ? acids and alkali, detergents, oils, water, organic chemicals Polyphenylene sulphide (PPS) ? used for more aggressive chemicals and higher temperatures, up to 120℃ Stainless steel ? medical and food industries, hydraulic fluids, chemicals and environments with high-temperatures up to 135℃ Buna/Nitrophyl ? diesel, oil, petrol and water (stationary applications) D300 foam (PVC) ? mostly for hydraulic oils and chemical solutions Electrical You need to fully understand what is the nature of the load that requires to be switched and make sure that the float switch is adequate for holding your load. The electrical ratings, which we provide in specifications are resistive loads. Cables In areas where harsh liquids may spill onto external wiring, it is important to underline particular materials for the cables in connection to the float switches. You can either use standard, UL-approved cable types for the range of float switches, as well as high-temperature, low smoke zero halogen (LSZL) and other specialised materials.Features and BenefitsMinimum fluid SG is 0.8 Maximum switching power 50VA Cable length is standard 100cm Mounting thread is 1/8in BSP Cable size is 17/0.10 - AWG22 Maximum operating temperature is 120℃ Float SG 0.7 Lead outs are 100cm XLPE 17/0.1CertificationsISO9001
仕様検出タイプ = フロート実装タイプ = 垂直スイッチ出力 = NO / NC本体材質 = ステンレススチールケーブル長 = 1m動作温度 Min = -20℃動作温度 Max = +120℃最大AC電圧 = 300V最大DC電圧 = 300V電流 Max = 0.5 A最大圧力 = 10バール
RoHS指令(10物質対応)対応
1個
¥12,980
税込¥14,278
5日以内出荷
電子部品(オンボード) の新着商品

申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。