超硬・Cコート2枚刃エンドミル(ロング刃長)MOLDINO(旧:三菱日立ツール)翌日出荷から8日以内出荷
用途側面切削刃数2仕様中仕上げ加工・仕上げ加工材質超硬合金(CARBIDE)表面処理Cコートねじれ角(°)30シャンク径公差(mm)h6
超硬・Cコート4枚刃エンドミル(ロング刃長)MOLDINO(旧:三菱日立ツール)翌日出荷から8日以内出荷
用途側面切削刃数4仕様仕上げ加工材質超硬合金(CARBIDE)表面処理Cコートねじれ角(°)30シャンク径公差(mm)h6
超硬4枚刃エンドミル(ロング刃長)MOLDINO(旧:三菱日立ツール)当日出荷から6日以内出荷
用途側面切削刃数4仕様仕上げ加工材質超硬合金(CARBIDE)ねじれ角(°)30シャンク径公差(mm)h6
超硬2枚刃エンドミル(ロング刃長)MOLDINO(旧:三菱日立ツール)当日出荷から6日以内出荷
用途側面切削刃数2シャンク径公差(mm)h6仕様中仕上げ加工・仕上げ加工材質超硬合金(CARBIDE)ねじれ角(°)30
ターボカット3枚刃エンドミル(ロング刃)ハニタ4日以内出荷
HV3200が高速加工と長寿命を保証。3枚刃が奇数刃で切削抵抗少なく、高速高送りで加工時間短縮に寄与・溝加工では効果絶大(他社は2・4枚刃中心)。45°ネジレ(他社は30°中心)が切粉の排出製を良くし、良好な面精度が得られる。ハニタは3枚刃でも2枚刃並みの価格です。
用途HRC45以下の中仕上加工用。溝加工に最適。ステンレス・インコネル等。刃数3材質超硬合金ねじれ角45°シャンク径公差(mm)h6