KYOWA(協和製作所)22日以内出荷
PULSEROLLER(パルスローラ)は、近年高速化・大量処理する物流業界の搬送システムに適応した性能を備えています。内蔵する高精度ブラシレスモータと高強度ギヤは、業界トップクラスの停止精度とハイスピード搬送を実現します。各種ドライバーカードと組み合わせることで、様々な搬送レイアウトに適応し、省配線ネットワーク対応ドライバーカードでは、設備の自己診断やIoTに役立ちます。適用周囲温度は-30~40度(結露無き事)です。トルクは、従来製品の50Wパルスローラ相当(Boost mode時)スピードは、Max300m/minまで可能です。メーカー従来製品に比べて、約10%の騒音値低減を実現しました。スライドシャフトの採用により、フレームへの取り付け簡易化と省スペース化を実現しました。ギヤードモータ駆動方式に比べて、大幅に少ない必要部品点数なので、設計、部品調達、組立時間の短縮が可能です。ゾーン管理ロジック、センサー信号入力機能、加減速時間調整等、多彩なドライバー機能により制御、配線に掛かる時間を大幅に削減可能です。さらにドライバーで搬送スピードを変更する事が出来るので、お客様の要望にフレキシブルに対応可能です。ギヤ、モータを内蔵しますので、安全にご使用できます。取替が簡易な上、給油等のメンテナンスも不要です。
用途冷凍・冷蔵倉庫などに。出力(kW)0.04電源(V)24シャフト径(Φmm)12リード線ブラックRoHS指令(10物質対応)対応シャフト寸法(mm)11.1