セーブポイントL型千代田精機16日以内出荷
産業安全技術協力の乾式安全器の安全性能認定審査基準に日本で初めて合格した「国内第1号の水素専用・配管用乾式安全器」です。水素ガスを使用する溶断加工業、ガラス、窯業、金属の還元・治金、石油化学工業などの水素ガス供給設備にご使用いただける乾式安全器です。圧力感知式遮断機構に加え、熱感知式遮断機構を組み込んだW安全機構により、水素特有の微圧での逆火にも反応してガス供給を遮断し、逆火伝播を阻止します。
材質本体・カバー:C3771B、消炎素子(焼結金属):SUS316L、遮断器:C3604B、逆止弁:C3604B、スプリング:SUS304WP、Oリング:FKM接続口径15質量(kg)1.8最高使用圧力(MPa)0.15適合ガス水素標準流量(m3/h)15(標準状態)最大流量(m3/h)20(標準状態)接続口【出入口】Rc1/2関連資料(0.73MB) (0.73MB)入口管接続口径Rc1/2出口管接続口径Rc1/2