エンジンチェーンソーとは、動力となるエンジンを搭載した電動ノコギリのことを言います。チェーン状になった外刃が動力によって回転し、対象となるものを切削してゆく工具です。樹木を伐採したり、丸太を切り落としたりする際に使用するため、林業には欠かせない工具です。その用途によって、チェーンやガイドバーを適宜交換します。2サイクルエンジンが主流となっており、燃料は、ガソリンとエンジンオイルを混合したものを使用します。
24Vブラシレス高枝チェーンソー (24V2.0Ah残量ケージ付バッテリー/充電式)YARD FORCE3日以内出荷
人気の「YARDFORCEコードレス高枝電動チェーンソー」がブラシレスモーター搭載と新設計で、更なる軽さと重量バランス・パワーを備えて実現!最も取り回しやすくなり、バッテリー含めても約3Kgと軽量化されて新登場しました!延長ポール内蔵の伸縮式なので短いまま手軽に運べ、サッと伸ばして簡単に高枝切断ができる、どこにでも運べて使える大人気コードレスタイプのブラシレス高枝チェーンソーです。稼働長持ちとパワーを生み出すYARDFORCE製品共有型の24Vバッテリーを搭載した充電式なので電源コードが届かない広い家、別荘、果実園、畑、山林などでも力強い作業性を発揮、本体長さは145~205cmに伸縮可能、身長もあわせると3m以上の高枝切りも取り回し良く切断が出来ます。小型で高出力のブラシレスモーターにより、ガイドバーサイズ203mm・切断能力は最大径約203mmの太枝もパワフルにスムーズに切断していきます。Wスイッチ採用により誤作動も防げ、チェーンソー刃の張り調整も簡単操作設計。標準付属24V2.0Ahバッテリーは、フル充電時間約1.5時間、稼働時間は約35分(無負荷作動時)。肩ベルト装着して腕への重さを軽減できます。届いてすぐに作業できるチェーンソーオイル付なので安心です。
用途充電式なので電源コードが届かない広い家、別荘、果実園、畑、山林などでも力強くスピーディーな枝切断作業性を発揮仕様回転スピード(無負荷時):10m/sセット内容本体、24V2.0Ahリチウムイオンバッテリー(残量ケージ付)、充電アダプター、肩ベルト、、ブレードカバー、チェーンソーオイル、取扱説明書(兼保証書)材質スチール、アルミ、グラスファイバー、樹脂他質量(kg)本体2.5kg、バッテリー440gサイズ(cm)(約)幅10×高さ16.5×全長145~205規格チェーン:GC08-38-43P(ピッチ7.6mm ゲージ1.1mm リンク数38)モーターブラシレスバッテリーリチウムイオン(残量ゲージ付)バッテリー容量(Ah)2充電時間(分)フル 約80安全機能誤作動防止安全機能Wスイッチガイドバー長さ(mm)203最大切断能力(Φmm)203(実質150)稼働時間(分)約35(無負荷作動時)
アングルプレートオレゴン(OREGON)税込¥1,428¥1,298