充電式インパクトレンチ(本体のみケース付)TW010GZKマキタ4日以内出荷
エア式同等の強力トルク、ロングアンビル仕様で大型自動車のホイール脱着等に最適。・エア式同等の強力トルク最大締付けトルク2,850N・m、最大緩めトルク4,000N・mと非常にパワフル。・ハイパワーブラシレスモータ搭載高出力・高耐久・メンテナンスフリー。・充電式ならではの快適作業エア式と異なり、エアの圧力に左右されず安定したトルクとコードレスで快適作業。・ロングアンビル仕様大型自動車のホイール脱着等に。・コンパクトで優れた取り回し性モータを縦置きにレイアウトしたことにより、全長570mmとコンパクト。・作業効率向上、3つのモードを搭載1正逆転オートストップモード2スイッチ全速モード3打撃力4段切替他特長防水保護等級IPX6防滴・防じん「アプト」リング発光LEDライト採用ツールレスサイドハンドル採用ソケット抜け落ち防止、Cスプリング式吊り下げ用リング付無段変速正逆転切替ブレーキ付
用途※40Vmax本体のみ仕様付属品サイドハンドル、リング質量(kg)12.3打撃数(min-1[回/分])0~1750無負荷回転数(min-1[r.p.m])0~1200本体寸法(長さL×幅W×高さH)(mm)570×135×297角ドライブsq(mm)25.4締付能力(普通ボルト)M27~M45締付能力(高力ボルト)M20~M33最大締付トルク(N・m)2850バッテリー電圧(V)直流36(40max)関連資料(2.79MB)振動3軸合成値(m/s2)33.41充電当たりの作業量M33(F10T)約200本(約2秒締付け時)(目安)
『締付/穴あけ(充電工具)』には他にこんなカテゴリがあります