質量(kg)7.0(バイス付:14.0)周波数(Hz)50/60電流(A)10.5電源(V)100消費電力(W)1050山数10/14本体寸法(mm)525(690)×165(300)×290(360)/(バイス付)刃幅(mm)13刃厚(mm)0.65電源コード(m)2.3切断能力(mm)パイプ丸:Φ120、バイス付/0°丸:115切断能力(mm) 角(45°)バイス付:40×40切断能力(mm) 丸(45°)バイス付:45絶縁方式二重絶縁電動機直巻整流子電動機ノコ刃周速((m/s)[m/分])0.7~1.87(6段階切換)切断能力(mm)パイプ角120×120、バイス付/0°:100×100ノコ刃長さ(mm)1140